CEM Paint Thickness Gauge (Alat Ukur Ketebalan Cat)

Sebelum PPN:
Rp3.399.900 - Rp22.999.900
Spesifikasi
Low Range Precision (µm)0.1
Repeatbility (µm)(+/- 1%+1)
Sensor ProbeF, N

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Coating Thickness Tester
- Dual Technology Features Automatic Selection of Magnetic Induction or Eddy Current Measurement Techniques
- Non-magnetic coatings (e.g. paint, zinc) on steel
- Insulating coatings (e.g. paint) on no-ferrous metals
- No-ferrous metals coatings on insulating substrates
- Menu operation system
- Two working modes: DIRECT and GROUP mode
- One point calibration, two points calibration and basic calibration easily
- Delete single readings and all group readings easily
- Low battery, error indication
- USB interface for PC software

Set Includes:
1 x Paint Coating Thickness Tester
5 x Calibration Foil
1 x Iron Substrate
1 x Aluminum Substrate
1 x Protective Carrying Case
1 x USB cable
1 x CD Software
2 x 1.5V AAA Battery
Instruction Manual
Feature
- Non-magnetic coatings (e.g. paint, zinc) on steel
- Insulating coatings (e.g. paint) on no-ferrous metals
- No-ferrous metals coatings on insulating substrates
- Menu operation system
- Two working modes: DIRECT and GROUP mode
- One point calibration, two points calibration and basic calibration easily
- Memory for 1500 readings ( 30 GROUP readings)
- Delete single readings and all group readings easily
- Low battery, error indication
- USB interface for PC software
- 4 levels of battery indication
- Error indication
- Easily adapt to lighting conditions with 8 levels of backlight

Ulasan Produk

Tidak ada ulasan