Linshang Coating Thickness Probe (Alat ukur ketebalan)
#Grup produk P110912525
Spesifikasi
| Calibration | Support zero reference adjustment and 1 to 5-points calibration |
|---|---|
| Display | 240x160 dot matrix LCD |
| Host Size (LxWxH) (mm) | 148x76x26 |
| Operating Temperature Range (°C) | 0 to 50 |
| Power Supply | 4pcs of 1.5V AAA alkaline battery |
| Storage Temperature Range (°C) | -20 to 60 |
| Unit Measurement | μm/mil |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
LS225+F500 is a plating thickness gauge with separate host and probe. It consists of LS225+F500 multi-probe coating thickness gauge host and F500 probe. LS225+F500 plating thickness gauge is specially used to detect copper, zinc, tin, chromium and non-magnetic coatings on iron and other ferromagnetic metal substrates. The plating thickness gauge has ultra-high measurement accuracy and repeatability. It can be used to measure the thickness of ultra-thin coatings below 10μm. The LS225+F500 plating thickness gauge is widely used in metal processing industry, hardware and other industries and is particularly suitable for testing small-sized materials with a minimum measurement area diameter of only 7 mm.
LS225+F500 plating thickness gauge conforms to the following standards:
GB/T 4956-2003 Non-magnetic Coatings on Magnetic Substrates-Measurement of Coating Thickness-Magnetic Method
DIN EN ISO 2808 Paints and Varnishes-Determination of Film Thickness
JJG-818-2005 Verification Regulation of Magnetic and Eddy Current Measuring Instrument for Coating Thickness
Content:
LS225+F500 Plating thickness gauge 1 pcs
F500 probe 1 pcs
Fe zero adjustment plate 1 pcs
Standard films 7 pcs
User manual 1 pcs
Certificate / Warranty card 1 pcs
1.5V AAA alkaline battery 1 pcs
Plastic engineering case 1 pcs
LS225+F500 plating thickness gauge conforms to the following standards:
GB/T 4956-2003 Non-magnetic Coatings on Magnetic Substrates-Measurement of Coating Thickness-Magnetic Method
DIN EN ISO 2808 Paints and Varnishes-Determination of Film Thickness
JJG-818-2005 Verification Regulation of Magnetic and Eddy Current Measuring Instrument for Coating Thickness
Content:
LS225+F500 Plating thickness gauge 1 pcs
F500 probe 1 pcs
Fe zero adjustment plate 1 pcs
Standard films 7 pcs
User manual 1 pcs
Certificate / Warranty card 1 pcs
1.5V AAA alkaline battery 1 pcs
Plastic engineering case 1 pcs
Feature
Ultra-small objects can be measured easilyLS225+F500 plating thickness gauge use F500 ultra-small probe, which is especially suitable for measuring coatings on small workpieces such as screws and bolts.
Advanced technology ensures measurement accuracy and the ability to measure ultra thin coatings
The probe adopts digital oscillation technology and high-speed ADC acquisition to ensure the high stability of the plating thickness gauge. It can measure ultra-thin coatings.
Conforms to national and international standards, Pass the inspection of Chinese authoritative metrology agencies
Using advanced digital probe technology, digital signal processing is done directly inside the probe. The probe is not easily interfered and provides excellent measure accuracy. The temperature change does not affect the measurement and the data remains stable to ensure very good repeatability which guarantees to pass the inspection of Chinese authoritative metrology agencies.
Continuous measurement support
LS225+F500 coating thickness gauge can continuously takes measurements which is ideal for analyzing large areas and gets one measurement result in 0.4 seconds.
Multiple Calibration adjustment options including 1-5 points
Plating Thickness Gauge supports zero adjustment and multi-point calibration (up to 5 points). It is equipped with 7 pieces of standard films of different thicknesses. The curve can be modified according to the standard film or the actual workpiece to make the measurement data more accurate.
Powerful data statistics function
With data statistics function, it can store up to 9 measurement values. The plating thickness gauge can automatically calculate the maximum, minimum, average and standard deviation of the measured data.
Hard probe
The hard probe ensures long-term effective use of the instrument.
Fixture optional, Measurement stable
Dedicated stable fixtures are provided for users to purchase, which can make the measurement more convenient and eliminate the measurement errors caused by human factors.
- Selectable display languages
- μm/mil switchable
- Auto-off time within 1-9 minutes
Use
LS225+F500 plating thickness gauge is widely used in metal processing industry, hardware and other industries.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/elP110912525-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
