Linshang Coating Thickness Gauge (Alat ukur ketebalan)
#Grup produk P110912507
Sebelum PPN:
Rp7.499.900 - Rp9.099.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Accuracy | ≤±(3%H+2μm), H is the standard value |
|---|---|
| Measuring Interval (s) | 0.5 |
| Minimum Curvature (mm) | Convex=5 / Concave=25 |
| Minimum Measuring Area (mm) | 25 |
| Minimum Substrate Thickness (mm) | Fe=0.2 / NFe=0.05 |
| Unit Measurement | μm/mil |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
LS236 paint film instrument is professionally used for automotive paint thickness inspection. It features the classic function of automatically identifying iron, aluminum body and plastic substrate. In addition, LS236 adopts new intelligent identification algorithm, which can detect accident cars refined with metallic putty, and can also automatically identify galvanized-iron high-grade anti-corrosion body. Equipped with high-definition LCD screen and ultra-low temperature OLED screen, it can be used normally in strong light and -40 °C temperature environment. The dual-screen design ensures that users can read quickly when measuring the car at any angle.
Standards for the product:
DIN EN ISO 2808 Paints and Varnishes-Determination of Film Thickness
JJG-818-2005 Verification Regulation of Magnetic and Eddy Current Measuring Instrument for Coating Thickness
GB/T 4956-2003 Non-magnetic Coatings on Magnetic Substrates-Measurement of Coating Thickness-Magnetic Method
GB/T 4957-2003 Non-conductive Coatings on Non-magnetic Basis Metals-Measurement of Coating Thickness-Eddy Current
Content:
Coating Thickness Gauge 1 Set
Fe zero adjustment plate 1 pcs
NFe zero adjustment plate 1 pcs
Standard film 1 pcs
User manual 1 pcs
Drawstring bag 1 pcs
Certificate / Warranty card 1 pcs
1.5V AAA alkaline battery 2 pcs
Standards for the product:
DIN EN ISO 2808 Paints and Varnishes-Determination of Film Thickness
JJG-818-2005 Verification Regulation of Magnetic and Eddy Current Measuring Instrument for Coating Thickness
GB/T 4956-2003 Non-magnetic Coatings on Magnetic Substrates-Measurement of Coating Thickness-Magnetic Method
GB/T 4957-2003 Non-conductive Coatings on Non-magnetic Basis Metals-Measurement of Coating Thickness-Eddy Current
Content:
Coating Thickness Gauge 1 Set
Fe zero adjustment plate 1 pcs
NFe zero adjustment plate 1 pcs
Standard film 1 pcs
User manual 1 pcs
Drawstring bag 1 pcs
Certificate / Warranty card 1 pcs
1.5V AAA alkaline battery 2 pcs
Feature
Detect the metallic putty quicklyIf a car shell has been repaired with metallic putty, LS236 car paint meter can dig out it accompanied two buzzers in the automatic measurement pattern (FE/Al pattern) and red light is on.
Equipped with APP, can generate test reports
With Bluetooth data transmission function, online operation with cell phone APP, test data can be generated test report, and the report can be saved or shared..
Identify galvanized-iron car body automatically
In the automatic measurement mode, the meter can automatically identify the galvanized-iron car body, which can be used to assist in judging whether the car has replaced the factory originals. When it detects galvanized-iron car body, the screen is displayed in green backlight and the body is indicated as FeZn.
Various functions, practical and convenient
Automotive Paint meter has multiple functions and powerful performance which can quickly discover iron, aluminum and non-metallic materials on.
High-definition screen and low temperature resistance screen adapt to a variety of extreme environment
LS236 adopts a combination of high-definition screen and low temperature resistance screen to adapt to various extreme detection environments. High-definition LCD screen has no fear of strong light while OLED low temperature resistance screen can work well under -40℃ environment.
Dual-screen design for relaxing reading
The instrument employs front and top dual-screen design, and the whole vehicle is inspected without worrying about reading at all angles.
Fast response and short measuring interval
The response speed is fast and it only takes 0.5 seconds to complete a measurement.
Ruby probe ensures extravagant quality
The wear-resistant ruby probe reduces the inspection error caused by abrasion and can extend the service life of the automotive paint meter.
Advanced digital probe guarantees accuracy of measurement
Using advanced digital probe technology, the digital signal processing is done directly on the probe that is not susceptible to interference and provides excellent test accuracy to ensure good repeatability during the entire measurement process and maintain data stability.
Motor vehicle body's material reminder with three backlights
Depending on the measured thickness, the backlighting of the display varies.
- Three measurement mode switchable
- No calibration, zero-adjustment is enough and use easily
- Four display language, cross-border accessible
- Units can change freely
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/e3P110912507-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
