Beli thermostats di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HONEYWELL HOME Programmable Low-Voltage Thermostats (Pengatur Suhu)
    Mulai

    Rp2.199.900

    HONEYWELL HOME Programmable Low-Voltage Thermostats (Pengatur Suhu)
    Deskripsi:
    Standard thermostats are most commonly used to control the temperature of conventional forced air systems or heat pumps in residential and light commercial settings, such as offices, restaurants, or retail stores. They're programmable and allow users to select temperature settings for different times of the day or different days of the week.
    atribut:
    • UNSPSC: 41112209
    • Display Type: Digital
    • Frequency (Hz): 50; 60
    • Includes Batteries: Yes
    • Includes Positive Off: Yes
    • Maximum Operating Humidity (%): 90
    • Maximum Operating Temperature (°F): 120
    • Minimum Control Temperature (°F): 40
    • Minimum Operating Humidity (%): 5
    • Minimum Operating Temperature (°F): 32
    • Temperature Differential (°F): 1
    • Temperature Readout: Yes
    • Temperature Scale: Fahrenheit/Celsius
    • Thermostat Type: Low Voltage
  2. Fort Thermostat Analog
    Mulai

    Rp139.900

    Fort Thermostat Analog
    Deskripsi:
    Panel mounting type
    atribut:
    • Contact: NO+NC
    • Max. Contact Switch (A): 16
  3. TAMA ENTERPRISES Engine Coolant Thermostat (Termostat Mesin)
    Mulai

    Rp299.900

    TAMA ENTERPRISES Engine Coolant Thermostat (Termostat Mesin)
    Deskripsi:
    A thermostat is a component in the cooling circuit of a car. A valve that senses the water temperature and turns the cooling water on or off to keep the engine at an appropriate temperature. In addition, the thermostat is a very excellent component that has a sensor and actuator function that senses the temperature and opens and closes the valve by itself without electricity.
    atribut:
    • Type: Thermostat: In-Line Type
    • Genuine Part No.: 1305A026/21200-6A0A0/21200-6A0A1/MD972911/MD997400/MD997684
  4. Fort Thermostat Mekanis
    Mulai

    Rp76.900

    Fort Thermostat Mekanis
    atribut:
    • Voltage (V): AC/DC 110-250
    • Max. Contact Switch (A): 10
    • Temperature Setting (°C): 0 to +60
  5. Fort Thermostat Elektrik
    Mulai

    Rp489.900

    Fort Thermostat Elektrik
    Deskripsi:
    - Din rail type- Sensor element NTC
    atribut:
    • Contact: NO+NC
    • Voltage (V): AC/DC 110-250
    • Max. Contact Switch (A): 10
  6. HONEYWELL HOME Nonprogrammable Low-Voltage Thermostats
    Mulai

    Rp949.900

    HONEYWELL HOME Nonprogrammable Low-Voltage Thermostats
    Deskripsi:
    These thermostats have a digital display for a more modern appearance than analog thermostats. They're often used for temperature control in residential and commercial applications. They're nonprogrammable, so the temperature setting stays the same until it's readjusted.
    atribut:
    • UNSPSC: 41112209
    • Dehumidification Control: No
    • Electrical Connection Type: Hardwired
    • Housing Color: White
    • Humidification Control: No
    • Thermostat Type: Low Voltage
  7. Autonics Digital Panel Meters Multipanel M4NN Series
    Mulai

    Rp839.900

    Autonics Digital Panel Meters Multipanel M4NN Series
    Deskripsi:
    The M4NN series compact digital panel meters feature various input options and NPN/PNP open collector output options, allowing flexible application in diverse environments. The input and power terminals are isolated to provide safer operation and allow multiple units to be powered by the same power supply. Plug-socket terminal block connection is also available to provide user-friendly wiring and easier maintenance. The diverse functions and compact size make it a great option for measuring and displaying process values in diverse applications.
    atribut:
    • A/D conversion method: Practical oversampling using successive approximation ADC
    • Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
    • Ambient Temperature (°C): -10 to 50, storage: -20 to 60
    • Character Height (mm): 11
    • Display Cycle (s): 0.1 to 5.0 (selectable by 0.1 )
    • Display Method: 4-digit 7-segment LED
    • Insulation Type: Double insulation or reinforced insulation(mark: , dielectric strength between the measuring input part and the power part: 1kV)
    • Max. Display Range: -1999 to 9999
    • Power Supply (V): DC 5-24
  8. Taffware Digital Temperature Control Thermostat Microcomputer
    Mulai

    Rp28.900

    Taffware Digital Temperature Control Thermostat Microcomputer
    Deskripsi:
    Alat ini berfungsi untuk mengukur suhu ruangan dan dapat disambungkan dengan alat elektronik lainnya agar dapat mati dan menyala otomatis sesuai dengan suhu yang telah Anda atur pada controller ini
    atribut:
    • Temperature Control Range (°C): -50 to 110 C
    • Temperature Measurement Accuracy (°C): Plus or Minus 0.2
    • Temperature Control Accuracy (°C): Plus or Minus 0.1
    • Input Measurement: NTC10K probe L = 1 meter waterproof
    • Dimensions (mm): 60 x 45 x 31
    • Material: Plastik
    • Temperature Measurement Range (°C): -50 to 110 C
    • Voltage (V): 12
  9. HANYOUNG NUX Temperature Controller
    Mulai

    Rp269.900

    HANYOUNG NUX Temperature Controller
    atribut:
    • Ambient Humidity: 35 - 85% RH (Without condensation)
  10. HEGEL SOLAR Solar Water Heater (Pemanas Air Tenaga Surya)
    Mulai

    Rp21.999.900

    HEGEL SOLAR Solar Water Heater (Pemanas Air Tenaga Surya)
    Deskripsi:
    Hegel solar tabung vacum sistem pemanasan indirect dilengkapi dengan heat exchanger (pemindah panas). Air panas yang ada di dalam tangki hanya digunakan sebagai media untuk memanaskan heat exchanger. Dengan sistem ini, temperatur air panas lebih stabil dan konstan serta aliran air lebih deras karena dioperasikan dengan tekanan air (pressure). - Prinsip kerja utama berdasarkan thermosyphon. - Air panas memanaskan media "heat exchanger" berupa tembaga spiral. - Dengan sistem ini, temperatur air panas lebih stabil dan konstan serta aliran air lebih deras karena dioperasikan dengan tekanan air (pressure). Keuntungan : - Tabung vacuum memiliki efektifitas tinggi dalam menyerap sinar UV dan infra merah yang dihaslkan oleh matahari didukung permukaan bulat yang memaksimalkan penyerapan dari sudut manapun. - Tabung vacuum menyerap panas terbaik di kelasnya, karena dapat menyerap panas dan melindungi panas dari heat loss ketika cuaca dingin atau malam hari. - Multiple Bracket : memliki rangka multifungsi untuk memudahkan pemasangan di roof dan dak. - Indirect Heat Exchanger : mendukung dan memaksimalkan pembakaran panas matahari didalam tangki penyimpanan yang bertekanan atau pressurized. - Standarisasi material tangki bagian dalam dengan bahan stainless steel SUS 304 dengan ketahanan tinggi pada usia pemakaiannya.
    atribut:
    • Tubes Size (mm): 58x1800
    • Working Pressure (Bar): Up to 4
    • Media Tank Material: Stainless Steel 304
  11. Schneider Electric ClimaSys CC (Kipas/Pendingin Panel)
    Mulai

    Rp329.900

  12. TESTO Alat Perekam Data Suhu Mini
    Mulai

    Rp2.299.900

    TESTO Alat Perekam Data Suhu Mini
    Deskripsi:
    Jika pekerjaan profesional Anda melibatkan produk makanan atau farmasi, Anda tahu bahwa suhu penyimpanan barang Anda tidak boleh melebihi nilai batas tertentu dalam keadaan apa pun. Pencatat data suhu mini testo 174T membantu Anda mematuhi rentang suhu yang ditentukan. Alat ini merekam nilai suhu dengan baik dan memastikan perekaman dan dokumentasi data pengukuran tanpa gangguan.Perekam data suhu mini testo 174T memenuhi persyaratan EN 12830 dan sesuai dengan standard HACCP, serta memiliki sertifikasi HACCP internasional, yang berarti cocok untuk pengukuran di industri makanan (misalnya untuk pengukuran suhu penyimpanan). Alat ini memiliki perlindungan terhadap semprotan air dan pancaran air sesuai dengan standard proteksi IP65. Hal ini memungkinkan alat tersebut untuk tetap berada di lokasi pengukuran bahkan saat gudang sedang dibersihkan. Alat ini juga cocok untuk indikator untuk mengatur suhu di lemari es atau cold store, karena dapat digunakan pada temperatur di bawah -30 °C.
    atribut:
    • Measurement Item: Temperature
    • Container protection class: IP65
    • Dimensions (mm): 38x18.5x60
    • Measurement Temperature Range (°C): -30 to 70
    • Minimum Temperature Display (°C): 0.1
    • Number of Data Memory: 16000 data
    • Power Supply: Lithium Coin Cell Battery (CR2032)x2 (accessory)
    • Purpose of Use: Temperature change data is recorded. For monitoring temperature of display case and refrigerator.
  13. Non Brand Brass & Bronze Pipe & Pipe Nipple (Pipa Nipel)
    Mulai

    Rp87.900

    Non Brand Brass & Bronze Pipe & Pipe Nipple (Pipa Nipel)
    Deskripsi:
    Schedule 40 pipe nipples have thicker walls than Schedule 10, but not as thick as Schedule 80. Fully threaded pipe includes threads on the pipe's exterior from end to end. These connections use PTFE tape to secure seal. Low-pressure (100-299 psi) pipe nipples connect with fittings. Low-lead pipe is precision machined for leak-free connections between pipe and fittings. The low-lead content is rated for use with drinking water.
    atribut:
    • Side A Gender: Male
    • Side B Gender: Male
    • Side B Thread Type: NPT
  14. SAFETY JOGGER Sepatu Safety Sneakers Low Cut Sport Cador S3 Low TLS (Sepatu Proyek)
    Mulai

    Rp929.900

    SAFETY JOGGER Sepatu Safety Sneakers Low Cut Sport Cador S3 Low TLS (Sepatu Proyek)
    Deskripsi:
    Sporty, low-cut ESD safety shoe with TLS (twist lock system) closingWant to get style, safety, and comfort all in one? Cador gets the job done! This low-cut S3 safety shoe is equipped with the next technical closing system: the Safety Jogger twist lock system (TLS). Allowing you to quickly tighten and loosen your safety footwear with one hand and under any conditions, even when you are wearing safety gloves. Its steel toe cap and midsole, ESD properties and SRC slip-resistant outsole protect you from unexpected hazards, while the removable foam footbed and Airblaze technology will keep you feeling fresh and fit all day long. Water resistant and suitable for both wet and dry environments.IndustriesAssembly , Automotive , Food & beverages , Industry , Logistics
    atribut:
    • Color: Black
    • Upper: Synthetic Nubuck
    • Lining: 3D-Mesh
    • Footbed: SJ foam footbed
    • Mid Sole: Steel
    • Outsole: PU/PU
    • Safety Standard: S3 / ESD, SRC
    • Toe Cap: Steel
  15. HONEYWELL Barcode Scanner Xenon XP General Duty (Tembakan Harga)
    Mulai

    Rp3.299.900

    HONEYWELL Barcode Scanner Xenon XP General Duty (Tembakan Harga)
    Deskripsi:
    The Xenon XP 1950g scanner is purposebuilt for retailers who know the costs of long checkout times: lost sales due to abandoned carts, and decreased customer loyalty and revenue over time.Delivering excellent customer service is your mission, and providing lasting impressions for your loyal customers driven by fast, accurate, and friendly checkout experiences is critical.Empower your cashiers to deliver on your mission and commitment to provide excellent customer service experiences with the Honeywell Xenon Extreme Performance (XP) series. The Xenon XP 1950g scanner offers superior scan performance, easily capturing even the most difficult-to-read or damaged barcodes.Engineered to 50 drops at 1.8 m (6 ft) and 2,000 tumbles at 0.5 m (1.6 ft), and with an IP52 ingress rating for water and dust, the Xenon XP 1950g scanner delivers class-leading durability. This significantly reduces scanner downtime and service costs, leading to a longer lifecycle and a lower total cost of ownership.Designed for retail environments that demand high-accuracy scanning, whether at a distance, or even on damaged barcodes, the Xenon XP 1950g scanner reduces strain on the associate-decreasing the need to bend to reach barcodes on the bottom shelf or bottom of the basket. The Xenon XP 1950g is available in Black or Lyric White models to match the scanner to your environment, and an available vibration mode ensures your associates get scanner feedback regardless of their surroundings.
  16. Autonics Standard Remote I/O ARD-D Series
    Mulai

    Rp1.199.900

    Autonics Standard Remote I/O ARD-D Series
    Deskripsi:
    The ARD-D series digital remote I/O units provide input/output expansion and communication for various devices using DeviceNet protocols. The ARD-D series is available in terminal block or sensor connector types and also features various user-friendly functions for flexible application in diverse settings.
Daftar Harga thermostats Terbaru October 2026
HONEYWELL HOME Programmable Low-Voltage Thermostats (Pengatur Suhu)Rp2.199.900
Fort Thermostat AnalogRp139.900
TAMA ENTERPRISES Engine Coolant Thermostat (Termostat Mesin)Rp299.900
Fort Thermostat MekanisRp76.900
VOLLRATH Furnishings, Appliances & Hospitality Equipment PartsRp209.900
Fort Thermostat ElektrikRp489.900
WEIDMULLER ThermostatRp869.900
HONEYWELL HOME Nonprogrammable Low-Voltage ThermostatsRp949.900
Autonics Digital Panel Meters Multipanel M4NN SeriesRp839.900
Taffware Digital Temperature Control Thermostat MicrocomputerRp28.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)