HONEYWELL HOME Programmable Low-Voltage Thermostats (Pengatur Suhu)

Sebelum PPN:
Rp2.199.900 - Rp17.999.900
Spesifikasi
UNSPSC41112209
Display TypeDigital
Frequency (Hz)50; 60
Includes BatteriesYes
Includes Positive OffYes
Maximum Operating Humidity (%)90
Maximum Operating Temperature (°F)120
Minimum Control Temperature (°F)40
Minimum Operating Humidity (%)5
Minimum Operating Temperature (°F)32
Temperature Differential (°F)1
Temperature ReadoutYes
Temperature ScaleFahrenheit/Celsius
Thermostat TypeLow Voltage

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard thermostats are most commonly used to control the temperature of conventional forced air systems or heat pumps in residential and light commercial settings, such as offices, restaurants, or retail stores. They're programmable and allow users to select temperature settings for different times of the day or different days of the week.
Feature
Low Voltage Thermostat Stages Heat 2 Stages Cool 2 Temp Settings per Day 4 Programs per Week 5-1-1 or 5-2 Terminal Designations C G R RC W-O/B W2-AUX/E Y Y2-L WiFi Capability No System Switching Auto-Heat-Cool-Off Fan Switching Auto-On Display Size 5.09 sq in Display Type Digital Key Pad Lockout No Programmable Fan No Automatic Changeover Yes Humidification Control No Dehumidification Control No Temporary Program Override Yes Temporary Temperature Hold Yes

Ulasan Produk

Tidak ada ulasan

Halaman Terkait