Sebelum PPN:
Rp3.299.900 - Rp12.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Xenon XP 1950g scanner is purposebuilt for retailers who know the costs of long checkout times: lost sales due to abandoned carts, and decreased customer loyalty and revenue over time.
Delivering excellent customer service is your mission, and providing lasting impressions for your loyal customers driven by fast, accurate, and friendly checkout experiences is critical.
Empower your cashiers to deliver on your mission and commitment to provide excellent customer service experiences with the Honeywell Xenon Extreme Performance (XP) series. The Xenon XP 1950g scanner offers superior scan performance, easily capturing even the most difficult-to-read or damaged barcodes.
Engineered to 50 drops at 1.8 m (6 ft) and 2,000 tumbles at 0.5 m (1.6 ft), and with an IP52 ingress rating for water and dust, the Xenon XP 1950g scanner delivers class-leading durability. This significantly reduces scanner downtime and service costs, leading to a longer lifecycle and a lower total cost of ownership.
Designed for retail environments that demand high-accuracy scanning, whether at a distance, or even on damaged barcodes, the Xenon XP 1950g scanner reduces strain on the associate-decreasing the need to bend to reach barcodes on the bottom shelf or bottom of the basket. The Xenon XP 1950g is available in Black or Lyric White models to match the scanner to your environment, and an available vibration mode ensures your associates get scanner feedback regardless of their surroundings.
Delivering excellent customer service is your mission, and providing lasting impressions for your loyal customers driven by fast, accurate, and friendly checkout experiences is critical.
Empower your cashiers to deliver on your mission and commitment to provide excellent customer service experiences with the Honeywell Xenon Extreme Performance (XP) series. The Xenon XP 1950g scanner offers superior scan performance, easily capturing even the most difficult-to-read or damaged barcodes.
Engineered to 50 drops at 1.8 m (6 ft) and 2,000 tumbles at 0.5 m (1.6 ft), and with an IP52 ingress rating for water and dust, the Xenon XP 1950g scanner delivers class-leading durability. This significantly reduces scanner downtime and service costs, leading to a longer lifecycle and a lower total cost of ownership.
Designed for retail environments that demand high-accuracy scanning, whether at a distance, or even on damaged barcodes, the Xenon XP 1950g scanner reduces strain on the associate-decreasing the need to bend to reach barcodes on the bottom shelf or bottom of the basket. The Xenon XP 1950g is available in Black or Lyric White models to match the scanner to your environment, and an available vibration mode ensures your associates get scanner feedback regardless of their surroundings.
Feature
Superior scanning performance, even on damaged and poor-quality barcodes, eliminates wasted seconds from every transaction.Engineered to withstand 2,000 0.5 m (1.6 ft) tumbles and 50 1.8 m (6 ft) drops, the scanner brings
class-leading durability and reliability to any environment.
The scanner is optimized for scanning both digital codes off customer smartphones and merchandise codes by the cashier at the register.
Honeywell Operational Intelligence software delivers on-demand scan insights, enabling higher employee productivity and throughput.
The Honeywell Scanner Management Utility (SMU) creates a holistic solution that automates how you eploy and update the scanners in your environment.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/q1P105197937-3.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
