Non Brand Brass & Bronze Pipe & Pipe Nipple (Pipa Nipel)

Sebelum PPN:
Rp87.900 - Rp11.999.900
Spesifikasi
Side A GenderMale
Side B GenderMale
Side B Thread TypeNPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Schedule 40 pipe nipples have thicker walls than Schedule 10, but not as thick as Schedule 80. Fully threaded pipe includes threads on the pipe's exterior from end to end. These connections use PTFE tape to secure seal. Low-pressure (100-299 psi) pipe nipples connect with fittings. Low-lead pipe is precision machined for leak-free connections between pipe and fittings. The low-lead content is rated for use with drinking water.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Nipple Application Air Natural Gas Potable Water Gravity Flow Yes Material Low Lead Brass Material Grade CA2745 Maximum Operating Pressure 1000 psi @ 200 Degrees F Maximum Operating Temperature 250 Degrees F Maximum Steam Pressure 1200 psi Metal Pipe Construction Seamless Minimum Operating Temperature -65 Degrees F Nominal Pipe Size 1/2 in Outside Diameter 1/2 in Overall Length 51/64 in Schedule Schedule 40 Side A Connection Type Threaded Side A Gender Male

Ulasan Produk

Tidak ada ulasan