SAFETY JOGGER Sepatu Safety Sneakers Low Cut Sport Cador S3 Low TLS (Sepatu Proyek)
Spesifikasi
| Color | Black |
|---|---|
| Upper | Synthetic Nubuck |
| Lining | 3D-Mesh |
| Footbed | SJ foam footbed |
| Mid Sole | Steel |
| Outsole | PU/PU |
| Safety Standard | S3 / ESD, SRC |
| Toe Cap | Steel |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Sporty, low-cut ESD safety shoe with TLS (twist lock system) closing
Want to get style, safety, and comfort all in one? Cador gets the job done! This low-cut S3 safety shoe is equipped with the next technical closing system: the Safety Jogger twist lock system (TLS). Allowing you to quickly tighten and loosen your safety footwear with one hand and under any conditions, even when you are wearing safety gloves. Its steel toe cap and midsole, ESD properties and SRC slip-resistant outsole protect you from unexpected hazards, while the removable foam footbed and Airblaze technology will keep you feeling fresh and fit all day long. Water resistant and suitable for both wet and dry environments.
Industries
Assembly , Automotive , Food & beverages , Industry , Logistics
Want to get style, safety, and comfort all in one? Cador gets the job done! This low-cut S3 safety shoe is equipped with the next technical closing system: the Safety Jogger twist lock system (TLS). Allowing you to quickly tighten and loosen your safety footwear with one hand and under any conditions, even when you are wearing safety gloves. Its steel toe cap and midsole, ESD properties and SRC slip-resistant outsole protect you from unexpected hazards, while the removable foam footbed and Airblaze technology will keep you feeling fresh and fit all day long. Water resistant and suitable for both wet and dry environments.
Industries
Assembly , Automotive , Food & beverages , Industry , Logistics
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsFeature
- Breathable upper- Safety toecap
- Water resistant uppers (WRU)
- Oil and fuel resistant outsole
- Slip resistant outsole
- 3-Fit system
- Electrostatic discharge (ESD)
- Heel energy absorption
- Puncture resistant
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Sneaker/Sneaker%20Safety%20Low%20Cut/SAFETY%20JOGGER%20Sepatu%20Safety%20Sneakers%20Low%20Cut%20Sport%20Cador%20S3%20Low%20TLS%20(Sepatu%20Proyek)/r9P107642981-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
