Beli thermocouples k di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FLUKE Suregrip Immersion Temperature ProbeDeskripsi:Fluke 80PK-22 SureGrip Immersion Temperature Probe is designed for use in liquid and gels. It can also be used as a general purpose temperature probe. The thermocouple junction is protected from tip to handle by an Inconel sheath. The 80PK-22 can be used with any temperature-measuring instrument that is designed to accept type K thermocouples and has a miniature connector input.atribut:
- Measurement Range (°C): -40 to 1090
- KRISBOW Termometer Digitalatribut:
- Dimensions (mm): 165x76x43
- Type Input: Dual
- Temperature Range (°C): 20 - +1000
- Temperature Range (°F): 4 - +1832
- TEMPCO Thermocouple Wire & CableDeskripsi:Thermocouple wire is a flexible, insulated wire used to link a thermocouple to a temperature control device. It may also be used to make the sensing point (or probe) of the thermocouple. The wire determines the component's temperature and relays the information to the device. It works accurately over a wider temperature range than thermocouple extension wire. There are four types of thermocouple wire, and each one has a positive and negative lead.atribut:
- UNSPSC: 41112206
- Number of Conductors: 2
- OneLab Cover Glass BoxDeskripsi:Cover Glass, Penutup kaca preparat merk OneLab.atribut:
- Size (mm): 22x22
- FLUKE Suregrip Industrial Surface Temperature ProbeDeskripsi:The Fluke 80PK-27 SureGrip Industrial Surface Temperature Probe is designed to be compatible with any temperature measuring instrument that accepts Type K thermocouples, has a miniature thermocouple connector, and has cold reference junction compensation. The innovative SureGrip design makes it easier to hold the probe and focus on the measurement. Ideal for surfaces in rugged environments.atribut:
- Measurement Range (°C): -127 to 600
- Fort Kabel Sensor Suhu (Thermocouple)atribut:
- Cable Size (mm): 5x2000
- FLUKE Infrared ThermometerDeskripsi:- No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.atribut:
- Minimum Temperature Display (°C): 0.1
- VULCAN Thermocouple Wire & CableDeskripsi:Thermocouple extension wire is a flexible, insulated wire used to extend a thermocouple signal from a probe back to the instrument reading the signal. It works accurately over a narrower temperature range than thermocouple wire and can't be used in the sensing point (or probe part) of the thermocouple. It is typically used as an extension to a measuring instrument over long distances.atribut:
- UNSPSC: 26121613
- Number of Conductors: 2
- Wire Length (ft): 100
- Wire Size (AWG): 20
- TESTO Temperature Measuring InstrumentDeskripsi:With this set for the sectors of heating engineering, sanitation, refrigeration and air conditioning technology, you will be ready to begin work straight away. With its two connectable probes, the 2-channel testo 922 temperature measuring instrument measures temperatures in parallel and can determine the differential temperature in a matter of seconds. Once the measurement is complete, you can safely store your equipment in the handy bag supplied. HVAC/R set including testo 922 temperature measuring instrument - key benefitsThe testo 922 temperature measuring instrument is ideal for measuring differential temperature in the sanitary and HVAC/R sector: Two temperature probes TC type K can be connected to the measuring instrument (two surface temperature probes with Velcro are already included in the set)Connection of another optional temperature probe possible via radio transmissionDisplay of temperature values and differential temperatureHold button to retain the readingsContinuous display of min. and max. valuesIlluminated display The temperature probe with Velcro enables you to measure the surface temperature of pipes, e.g. heating pipes: The temperature probe with Velcro is ideal for pipes with pipe diameters of up to 120 mm. The thermocouple sensor for measuring temperature is attached to a 20 mm wide, 395 mm long stripThe Velcro fastener on this strip allows the temperature probe to be attached quickly and easilyThe temperature probe features a 1.5 m cableMeasuring range -50 °C to +120 °C, accuracy ± 1.5 °CResponse time t99 90 sec - for optimum heat transfer between surface probe and measurement object, we recommend using our optional silicone thermal conductive paste Handy bag for temperature measuring instrument and probes: Flat case design with zip fastener and rounded, solid edgesFor safely storing measuring instrument and probesThe bag is easy to open, the measuring equipment is easy to take out, practical for everyday use Product Includes: testo 922 temperature measuring instrument including batteries and calibration protocolTwo temperature probes with Velcro for surface measurements on pipes (item no. 0628 0020)Handy bag
- TESTO Temperature MeterDeskripsi:For carrying out quick and easy temperature checks on production and assembly lines. This special offer - comprising a testo 925 digital temperature meter, a surface temperature sensor and an all-in-one carrying case - ensures that you have all your tools at your fingertips to carry out quick and reliable temperature checks.The surface sensor and the flexible thermocouple strip, which adapts easily to any surface, allow you to measure the temperature of rough, uneven surfaces in as little as three seconds. Special offer incl. testo 925 temperature meter - your benefitsThe testo 925 temperature meter is ideal for carrying out temperature checks in industrial and commercial settings: One sensor for immediate connection (surface temperature sensor part of special offer); optional sensors - also wireless sensor - availableBacklit displayUser-defined thresholdsAudible alarm warns when threshold is exceededHold keyContinuous min/max display Surface temperature sensor with flexible thermocouple strip: Super-fast reaction timeFlexible thermocouple stripAlso suitable for rough and uneven surfacesPrevents tilt which could otherwise result in incorrect readingsTemporary measuring range -50 °C to +500 °C (otherwise -60 °C to +300 °C) All-in-one carrying case for your temperature meter and sensors: One case for all your toolsSlim, business-style, zip-up design; rugged, rounded-off edgesFor safe and convenient transport and quick and convenient useDesigned for daily use: case can be opened easily; meter can be removed effortlessly Product Includes: testo 925 digital temperature meter, batteries, surface temperature sensor with flexible thermocouple strip, carrying case.atribut:
- Number of Channels: 1-channel
- Storage Temperature: -40 to +70 °C
- Weight (g): 171
- Battery Life: 200 h (connected Probe, backlight off); 45 h (radio mode, backlight off); 68 h (connected Probe, backlight always on); 33 h (radio mode, backlight always on)
- Housing: ABS
- KRISBOW Infrared ThermometerDeskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
- FLUKE Pipe Clamp Temperature Probe KitDeskripsi:The 80PK-18 Pipe Clamp Temperature Probe kit combines the standard 80PK-8 pipe clamp with the larger sized 80PK-10 pipe clamp, to give you a full range of measurement sizes. The Type K, thermocouples clamp securely to pipes for fast temperature and superheat measurement. The included soft carrying case allows you to conveniently keep both clamps close by for any situation.atribut:
- Measurement Range (°C): -29 to 149 (-20°F to 300°F)
- FLUKE Suregrip Piercing Temperature Probe K-Typeatribut:
- Measurement Range (°C): -40 to 260
- KRISBOW Tang CrimpingDeskripsi:Crimping Plier 0.5-10mm2 Besiege adalah alat yang digunakan untuk mencengkram atau memegang komponen yang akan di buka dengan cara diputarkan bagiannya merek KRISBOW dengan ukuran 0.5-10mm2 (tang). Tang digunakan untuk memegang, memuntir dan memotong benda kerja, misal kawat penghantar (kabel). Penggunaan tang tidak boleh memotong kabel dengan cara tang dipukul dengan palu, karena akan merusak palu. Terbuat dari carbon steel.atribut:
- Type: Crimping Plier
- Material: Steel
- Handle: Plastic
- FLUKE Dual Input Thermometer with USB Recording (Intl Version)Deskripsi:Fluke 54 II B dual input digital thermometer can log up to 500 points of data to internal memory. Fast response and laboratory accuracy (0.05% + 0.3°C). Take contact temperature for checking motors, insulation, breakers, pipes, corroded connections, liquids, and wires with industrial standard J, K, T, E, N, R, and S type thermocouple (temperature sensors).atribut:
- Temperature Scale: ITS-90
- Applicable Standards: NIST-175
- Display Resolution: 0.1°C, 0.1 K < 1000, 1°C, 1 K ≥ 1000
- Storage Temperature (°C): -40 to 60
- Operating Temperature (°C): -10 to 50
- MATRIX Timbangan Duduk Digitalatribut:
- Power: Rechargeable
- Display: LED
- HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:- Large character LCD display, easy to read- Temperature, Humidity and Clock display simultaneously- Hourly chime, Daily alarm function- Max/Min temperature and humidity memory function- Calendar display function (Month and date)- Temperature display modesatribut:
- Humidity Range (% RH): 10 to 99
- Temperature Range (°C): -50 to +70
- Dimensions (mm): 93x21x101
- Material: ABS
- Power Supply: AAA 1.5V Battery - 1pc
- FLUKE Suregrip Tapered Temperature ProbeDeskripsi:Type-K thermocouple with tapered tip for use in air, non-caustic gas and surface applications.atribut:
- Measurement Range (°C): -40 to 816
Daftar Harga thermocouples k Terbaru March 2026
| FLUKE Suregrip Immersion Temperature Probe | Rp4.099.900 |
| KRISBOW Termometer Digital | Rp1.199.900 |
| TEMPCO Thermocouple Wire & Cable | Rp1.299.900 |
| OneLab Cover Glass Box | Rp13.900 |
| KRISBOW Temperature Probe | Rp47.900 |
| FLUKE Suregrip Industrial Surface Temperature Probe | Rp11.999.900 |
| Fort Kabel Sensor Suhu (Thermocouple) | Rp21.900 |
| FLUKE Infrared Thermometer | Rp1.399.900 |
| VULCAN Thermocouple Wire & Cable | Rp1.099.900 |
| TESTO Temperature Measuring Instrument | Rp4.699.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)






















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/P3K/OneLab%20Cover%20Glass%20Box/rlP105379993-1.jpg)


/5qP103846206-1.jpg)









/asP104703388-1.jpg)

/pvP103205931-1.jpg)