WHITE-RODGERS Thermocouples & Thermopiles

Sebelum PPN:
Rp1.899.900
Spesifikasi
UNSPSC40101805
For Fuel TypeLP; Natural Gas
For Pilot System TypeStanding Pilot
IncludesPG9 Adapter
Manufacturer Part NumberG01A-332
Output (mV)750
Overall Length (inch)36
Probe Diameter (inch)3/8
Probe Length (inch)36
Process Connection TypeTwo Lead
Product TypeThermocouple
Replacement for OEM BrandWhite-Rodgers

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thermocouples are made by joining two different metals and connecting each one to a separate wire. This allows them to generate a small electrical signal, up to 30 millivolts, used by the ignition control system to verify the pilot light or burner is lit.
Feature
Replacement Thermocouple Product Type Thermocouple For Pilot System Type Standing Pilot Cable Length 30 in Output 22 to 30mV Process Connection Type Threaded Process Connection Size 11/32 in Compatible with Brand Honeywell Johnson Robershaw White-Rodgers Compatible with Series 1980 H06E K19 Q34A Element Material Stainless Steel Includes Universal Adapter Fitting

Ulasan Produk

Tidak ada ulasan

Halaman Terkait