ebro Data Logger Suhu Standar

Sebelum PPN:
Rp6.799.900 - Rp13.999.900
Spesifikasi
Protection ClassIP67
Measured VariablesTemperature
Resolution (°C)0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
with external probe up to +100 °C (+212 °F)
All EBI 20 data loggers are delivered with a factory calibration certificate and a user replaceable battery. The data loggers are particularly attractive because of their excellent price-performance ratio.
Applications: Transport monitoring, Storage monitoring and Process monitoring
• Excellent price/performance ratio
• Automatic recording of temperature data
• Stores 8 000 readings, can be read off at
any time
• No network connection required
• Programming and evaluation with PC
• Waterproof
• LED alarm
• Min/max values on display
• Software FDA 21 Part 11 konform

Ulasan Produk

Tidak ada ulasan

Halaman Terkait