WHITE-RODGERS DC Power Solenoid

Sebelum PPN:
Rp799.900 - Rp4.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
DC Power Solenoid Current Rating 36 A Contact Form SPST-NO Coil Voltage 36 V DC Duty Cycle Continuous Contact Termination 5/16 in-24 UNF-2A thread Series 70 Coil Resistance 114 ohm Coil Termination #10-32 UNF-2A Thread Coil Type Isolated Contact Material Copper Dielectric Strength 500 V Electrical Operating Durability 100 000 Height 2.4 in Includes - Length 2.47 in Maximum Operating Temperature 122 Degrees F Mechanical Operating Durability 250 000

Ulasan Produk

Tidak ada ulasan

Halaman Terkait