ebro Core Thermometer Thermocouple Type T

Sebelum PPN:
Rp5.299.900
Spesifikasi
Accuracy (°C)-30…+100
Protection ClassIP65
Dimensions (mm)127x60x16 (without Probe)
Resolution (°C)0.1
BatteryCR 2450, replaceable
Measured VariablesTemperature
Measurement Range (°C)-30…+199.9
Storage Temperature (°C)-30…+70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
with fixed probe with cable and handle
• Very large display with big numbers for
easy reading
• Easy to use
• Replaceable battery
• Fast measurements, high accuracy
• HACCP
• Robust and impact resistant

Ulasan Produk

Tidak ada ulasan