Beli thermocouple digital di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. APPA Digital Thermocouple Thermometer
    Mulai

    Rp6.399.900

    APPA Digital Thermocouple Thermometer
    Deskripsi:
    Temperature Probes For APPA 50 Series Handheld ThermometersThe following interchangeable Type K thermocouples include mini-connectors for use with APPA 50 series meters or other temperature measuring instruments that accept mini-connectors.50BK Bead ProbeIncluded with APPA 50 series. General purpose applications. Teflon tape insulation. Not suitable for liquid immersion. Measurement range: -40°C to 204°C (-40°F to 399°F)50IK Immersion ProbeFor liquids and gels. Protected from tip to handle by an lnconel sheath. Suitable for general temperature measurement applications. Measurement range: -196°C to 800°C (-320°F to 1472°F)50AK Air ProbeFor air and gases. Measuring bead is protected by perforated Stainless Steel baffle. Not for immersion in liquid. Measurement range: -196°C to 500°C (-320°F to 932°F)50SK Surface ProbeFor flat or slightly convex surfaces. Ideal for measurement of hot rollers and plates. Measurement range: -0°C to 400°C (-32°F to 752°F)50PK Piercing ProbeSuitabel for food service. Also suitable for liquids and gels. Measurement range: -196°C to 800°C (-320°F to 1472°F)Virtual Instrumentation..... APPA 53II & 55II Digital Thermometer have an optional purchased optical RS-232 cable and powerful, comprehensive Win DTM 50 software which enables a safe and easy connection to PCs for further data acquisition and analysis.Every APPA 50 Series meter is supplied with a protective holster that includes a built-in tilt stand and a nail hook. This holster provides an extra degree of protection and convenience for your meter.
    atribut:
    • Type Input: J-type Optional
    • Display: Triple 4digit (9999 count) LCD, full annunciators
    • Operating Temperature (°C): 0 to 50
    • Storage Temperature (°C): 20 to 60
    • Input Protection (V): DC 60 or 24
    • Power Requirement: Single 9V battery (NEDA 1604 or IEC 6F22)
    • Dimensions (mm): 64x160x26 without holster, 74x170x39 with holster
    • Accessories: Type 50BK bead thermocouple, ZnC battery (installed), protective holster, belt clip and manual
    • Thermpcouple Terminals: T1 & T2
    • LCD Display (mm): 18.5
    • Battery Life (hour): 90
    • Operating Humidity (%RH): ≤ 80
    • Sampling Rate (time/s): 1
Daftar Harga thermocouple digital Terbaru October 2026
APPA Digital Thermocouple ThermometerRp6.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)