Amprobe Thermocouple Digital Thermometer (Pendeteksi Suhu)

Sebelum PPN:
Rp4.699.900
Spesifikasi
Temperature Range (°C)-200 to 1372
ThermocoupleK
Accuracy (%)±0.1
Number of Parameters1 (Display)
Temperature Range (°F)K Thermocouple Type: -328 to 2501 (-200 °C 1372 °C)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- The Amprobe Thermometer is the professional choice for HVAC technicians, electricians, research, industrial process, and quality control, these thermometers offer dual inputs for easy super-heat and sub cool temperature measurements.
- To monitor and track temperatures, the multi-logging thermometers feature real-time clocks with calendar, user-selectable recording intervals, and easy data recall using up and down keys.
Feature
- Highly accurate thermometer with 0.1% basic accuracy for precise measurements
- Dual input T1, T2, T1-T2
- Large, backlit easy to read display
- In-field thermocouple offset adjustment
- °C/°F selection
- Robust protective Holster
- Auto-Power Off
- MIN/MAX/HOLD functions
- Average/Relative Zero Functions

Ulasan Produk

Tidak ada ulasan