APPA Digital Thermocouple Thermometer
#Grup produk P105374271
Spesifikasi
| Type Input | J-type Optional |
|---|---|
| Display | Triple 4digit (9999 count) LCD, full annunciators |
| Operating Temperature (°C) | 0 to 50 |
| Storage Temperature (°C) | 20 to 60 |
| Input Protection (V) | DC 60 or 24 |
| Power Requirement | Single 9V battery (NEDA 1604 or IEC 6F22) |
| Dimensions (mm) | 64x160x26 without holster, 74x170x39 with holster |
| Accessories | Type 50BK bead thermocouple, ZnC battery (installed), protective holster, belt clip and manual |
| Thermpcouple Terminals | T1 & T2 |
| LCD Display (mm) | 18.5 |
| Battery Life (hour) | 90 |
| Operating Humidity (%RH) | ≤ 80 |
| Sampling Rate (time/s) | 1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Temperature Probes For APPA 50 Series Handheld Thermometers
The following interchangeable Type K thermocouples include mini-connectors for use with APPA 50 series meters or other temperature measuring instruments that accept mini-connectors.
50BK Bead Probe
Included with APPA 50 series. General purpose applications. Teflon tape insulation. Not suitable for liquid immersion. Measurement range: -40°C to 204°C (-40°F to 399°F)
50IK Immersion Probe
For liquids and gels. Protected from tip to handle by an lnconel sheath. Suitable for general temperature measurement applications. Measurement range: -196°C to 800°C (-320°F to 1472°F)
50AK Air Probe
For air and gases. Measuring bead is protected by perforated Stainless Steel baffle. Not for immersion in liquid. Measurement range: -196°C to 500°C (-320°F to 932°F)
50SK Surface Probe
For flat or slightly convex surfaces. Ideal for measurement of hot rollers and plates. Measurement range: -0°C to 400°C (-32°F to 752°F)
50PK Piercing Probe
Suitabel for food service. Also suitable for liquids and gels. Measurement range: -196°C to 800°C (-320°F to 1472°F)
Virtual Instrumentation..... APPA 53II & 55II Digital Thermometer have an optional purchased optical RS-232 cable and powerful, comprehensive Win DTM 50 software which enables a safe and easy connection to PCs for further data acquisition and analysis.
Every APPA 50 Series meter is supplied with a protective holster that includes a built-in tilt stand and a nail hook. This holster provides an extra degree of protection and convenience for your meter.
The following interchangeable Type K thermocouples include mini-connectors for use with APPA 50 series meters or other temperature measuring instruments that accept mini-connectors.
50BK Bead Probe
Included with APPA 50 series. General purpose applications. Teflon tape insulation. Not suitable for liquid immersion. Measurement range: -40°C to 204°C (-40°F to 399°F)
50IK Immersion Probe
For liquids and gels. Protected from tip to handle by an lnconel sheath. Suitable for general temperature measurement applications. Measurement range: -196°C to 800°C (-320°F to 1472°F)
50AK Air Probe
For air and gases. Measuring bead is protected by perforated Stainless Steel baffle. Not for immersion in liquid. Measurement range: -196°C to 500°C (-320°F to 932°F)
50SK Surface Probe
For flat or slightly convex surfaces. Ideal for measurement of hot rollers and plates. Measurement range: -0°C to 400°C (-32°F to 752°F)
50PK Piercing Probe
Suitabel for food service. Also suitable for liquids and gels. Measurement range: -196°C to 800°C (-320°F to 1472°F)
Virtual Instrumentation..... APPA 53II & 55II Digital Thermometer have an optional purchased optical RS-232 cable and powerful, comprehensive Win DTM 50 software which enables a safe and easy connection to PCs for further data acquisition and analysis.
Every APPA 50 Series meter is supplied with a protective holster that includes a built-in tilt stand and a nail hook. This holster provides an extra degree of protection and convenience for your meter.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
