AS ONE Digital Thermocouple

Sebelum PPN:
Rp12.999.900
Spesifikasi
Power Cord Length (m)2
Temperature Setting Range (Kelvin)0 -999
Minimum Display Unit (°C)1
Sensor sheath materialSUS 316
Sensor Size (mm)3.2x200
Lead Wire Length (m)2
AccessoriesPower cord (wire with 3P plug + no ground wire)
Attached sensor270x150x100
Contact Capacity Max. (A)15x2
Number of Channels2
Package Size (mm)330×215×165
Power Supply (50/60Hz) (VAC)100
Temperature ControlON/OFF control (relay type)
Temperature Control Accuracy+/- (0.5% FS + 1 digit)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details

Ulasan Produk

Tidak ada ulasan