Sato Keiryoki Mfg Thermocouple Digital Thermometer (Termometer Tusuk Digital)

Sebelum PPN:
Rp3.999.900
Spesifikasi
Power Supply2 AAA alkaline batteries
Probe Length (mm)150
Accuracy (%)± (0.1 + 1digit)
Temperature Range (°C)-40 to +250
AccessoriesStandard sensor S270WP-01x1, indicator plastic coverx1, neck strapx1, AAA alkaline batteryx2
Battery Life (hour)Approx. 1000 (Approx. 500 during normal measurement and buzzer operation)
Body Dimensions (mm)Approx. 70x171x40
Display Accuracy+/- (0.1 + 1digit): -40.0 to 200.0 degrees Celsius, +/- 5digit: Other than above
Display FunctionHOLD, MAX, MIN, HACCP (temperature / time), buzzer (approx. 70dB), auto power off (60 minutes), low battery mark
Measurement Range-40.0 ~ 250.0 degrees Celsius
Sensor Dimensions (mm)Temperature sensing part: phi 3xL100, grip part: phi 15xL120, cord approx. 0.7m
Weight (g)Body: approx. 155 (including battery), sensor: 123

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Digital thermometer ideal for food temperature measurement
Warning
* Do not use in environments where electrical noise occurs (near IH cookers).
Feature
HACCP function: The timer counts down according to the heating time and temperature, and when the time reaches, an LED or buzzer notifies you. Serial No., Calibration Date Display Function Displays the serial number of the main unit and the date when the device was calibrated. It can be used as a guide for the next calibration date. Dustproof and waterproof: Compliant with JIS C 0920 IP67 * When sensor is connected The body case uses polycarbonate resin. Excellent heat resistance, shock resistance and alcohol resistance compared to conventional ABS resin. Washing with running water (when the sensor is connected) and wiping with alcohol are possible.

Ulasan Produk

Tidak ada ulasan