AEMC Thermocouple Digital Thermometer

Sebelum PPN:
Rp28.999.900
Spesifikasi
Power Supply3x1.5V AA (LR6) alkaline batteries or USB port (micro-USB adaptor offered as an accessory)
Dimensions (mm)150x72x33
AccuracyΘ ≤-100°C · ± (0.2% of R + 0.6°C)-100°C < Θ ≤ +100°C · ± (0.15% of R +0.6°C)Θ ≥ +100°C · ± (0.1% of R +0.6°C)
Accuracy (J, K, N, T, E)Θ ≤-100℃ · ± (0.2% of R + 0.6℃)-100℃ < Θ ≤ +100℃ · ± (0.15% of R +0.6℃)Θ ≥ +100℃ · ± (0.1% of R +0.6℃)
Accuracy (R, S)Θ ≤ +100℃ · ± (0.15% of R + 1.0℃)Θ ≥ +100℃ · ± (0.1% of R + 1.0℃)
AlarmsAlarm thresholds set using the software. Visual alert on the product, recording can be triggered on alarm thresholds.
Battery Life1000 hrs., 3 years with 15 minute intervals
CasePolycarbonate
Differential MeasurementYes, T1 - T2
InputTwo miniature thermocouple connectors
Measurement Range (Thermocouple Dependent) (°C)J : 210 to +1200;K : -200 to +1372;T: -200 to +400;N : -200 to +1300;E: -150 to +950;R/S :0 to 1767
Operating Temperature (°C)-10 to 60
Other FunctionsMIN-MAX, Alarms
RecordingManual start/stop on the product; Short press for MEM: spot recording/long press for REC at the defined default rate; Programmed recording: start date, recording interval, and end date defined using DataView® software
Relative Humidity (%RH)Up to 85 at 95℉ (35℃)
ResolutionΘ < 1000° or ℃ · 0.1℉ or℃ Θ > 1000° or ℃ · 1℉ or℃
Sampling RateProgramable from 1s, 2s, 5s, 10s, 20s, 30s, 2min, 5min, 10min, 15min, 30min, and 1hr
Storage Temperature (°C)-20 to 60
Temperature Range (°C)J : 210 to +1200;K : -200 to +1372;T: -200 to +400;N : -200 to +1300;E: -150 to +950;R/S :0 to 1767

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Thermocouple Thermometer Data Logger is a portable, compact digital meter designed for simplicity and one-hand operation. The main advantage of the logger is its ability to perform a variety of recording tasks with easy and intuitive setup from a computer using supplied DataView software.

Ulasan Produk

Tidak ada ulasan