Beli thermo couple di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Autonics Temperature Controllers Standard Type TC Series
    Mulai

    Rp609.900

    Autonics Temperature Controllers Standard Type TC Series
    Deskripsi:
    The TC series single display PID temperature controllers offer excellent performance and cost efficiency. The controllers feature high-speed sampling rate of 100 ms and ±0.5% display accuracy. Relay output and SSR drive output are both supported. The TC series models can easily switch between PV and SV. The bright LED displays with large characters provide easy and clear value readings.
  2. RS PRO PT100 Sensor RS Pro PT100 Class A
    Mulai

    Rp1.599.900

    RS PRO PT100 Sensor RS Pro PT100 Class A
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  3. TEMPCO Threaded RTD Prob
    Mulai

    Rp3.099.900

    TEMPCO Threaded RTD Prob
    Deskripsi:
    These RTD probes have a heavy-duty protective head with a conduit connection with screw terminals rather than an integral cable and leads. The conduit connection is typically positioned at 90° from the probe connection itself.
    atribut:
    • UNSPSC: 41112206
    • Accuracy (°C): ±0.15/±0.06 ohm at 0
    • Brand: TEMPCO
    • Connector Type: Connection Head with Terminal Block
    • Fitting Type (inch): 1/2 MNPT
    • For Air: Yes
    • For Application: AppliancesDuctFood and BeverageHVACOvensPackagingPharmaceutical
    • For Gases: Yes
    • For Liquids and Gels: Yes
    • For Solids: Yes
    • For Surfaces: No
    • Head Connection (inch): 1/2 MNPT
    • Head Material: Aluminium
    • Includes Signal Converter: No
    • Includes Thermowell: No
    • Maximum Temperature (°C): 200
    • Maximum Temperature (°F): 392
    • Minimum Temperature (°C): -18
    • Minimum Temperature (°F): 0
    • Number of wires: 3-Wire
    • Probe Bend: Straight
    • Probe Diameter (inch): 0.25
    • Probe Sheath Material: 316 Stainless Steel
    • Process Mounting (inch): 1/2 NPT
    • Resistance (ohm): 100
    • Rtd Type: 3-Wire Pt100
    • Sensor Type: RTD
    • Temperature Range (°C): -18 to 200
    • Temperature Range (°F): 0 to 392
  4. Kitz 16K Ductile Iron Gate Valve (16SMS Series) (Katup)
    Mulai

    Rp1.599.900

    Kitz 16K Ductile Iron Gate Valve (16SMS Series) (Katup)
    Deskripsi:
    16K Ductile Iron Gate Valve (16SMS Series) dengan spesifikasi ukuran 1/2 - 2 Inchi adalah katup dari brand KITZ untuk kebutuhan industri dan bisnis anda
    atribut:
    • Material (stem): SUS420J2
    • Material (disk): SCS1
    • Material (bonnet): FCD-S
    • Material (Handle): FCD450-10
    • Material (Gasket): C1100P-O
    • Body Material: FCD-S
    • Class: 16K
    • Connection Method: The screw-shaped
    • Handle Shape: circular
    • Material (Packing): Non-asbestos
    • Shape: straight
    • Valve Type: Gate valve
  5. FLUKE True-RMS AC/DC Clamp Meters
    Mulai

    Rp7.299.900

    FLUKE True-RMS AC/DC Clamp Meters
    Deskripsi:
    Be ready for anythingThe Fluke True RMS Clamp Meter can read both AC and DC modes. Additionally, it is compatible with the new iFlex flexible current probe (sold separately), which increases the measurement range and provides increased display flexibility, and improved wire access.
    atribut:
    • Operating Humidity (without condensation) (%): Non condensing (<10 °C); ≤90 RH (10 °C to 30 °C); ≤75 RH (30 °C to 40 °C); ≤45 RH (40 °C to 50 °C)
    • Storage Altitude (m): 12000
    • Storage Temperature (°C): -40 to 60
  6. Fort Kabel Sensor Suhu (Thermocouple)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp32.900

    Fort Kabel Sensor Suhu (Thermocouple)
    atribut:
    • Cable Size (mm): 5x2000
  7. TRUSCO Thermocouple (Pendeteksi Suhu)
    Mulai

    Rp629.900

    TRUSCO Thermocouple (Pendeteksi Suhu)
    atribut:
    • Lead Wire: Glass Braid
    • Lead Wire Length (mm): 2000
    • Material (Sleeve): SUS304
    • Material Lead Wire: Glass Braid
    • Material sheath: SUS316
    • Sleeve Diameter (mm): 8
  8. VULCAN Thermocouple Wire & Cable
    Mulai

    Rp1.399.900

    VULCAN Thermocouple Wire & Cable
    Deskripsi:
    Thermocouple extension wire is a flexible, insulated wire used to extend a thermocouple signal from a probe back to the instrument reading the signal. It works accurately over a narrower temperature range than thermocouple wire and can't be used in the sensing point (or probe part) of the thermocouple. It is typically used as an extension to a measuring instrument over long distances.
    atribut:
    • UNSPSC: 26121613
    • Number of Conductors: 2
    • Wire Length (ft): 100
    • Wire Size (AWG): 20
  9. FLUKE Thermocouple Thermometer (Pendeteksi Suhu)
    Mulai

    Rp7.799.900

    FLUKE Thermocouple Thermometer (Pendeteksi Suhu)
    atribut:
    • Conform to: ITS-90, 80PK-1 included (-40 to 260°C)
    • Dimensions (mm): 160x66x38
    • Display Range (°C): -200 to 1372
    • Dust/Water Protection: IP42
    • Included Accessories: 80PK-1, magnetic strap, battery
    • Temperature: (Probe accuracy) Not included in main unit accuracy
  10. AND Thermocouple Thermometer (K Type) (Pendeteksi Suhu)
    Mulai

    Rp1.099.900

    AND Thermocouple Thermometer (K Type) (Pendeteksi Suhu)
    Deskripsi:
    Thermocouple(K) Thermometer 1 Channel
  11. Extech Wide-Application Thermocouple Handheld Meter
    Mulai

    Rp3.599.900

    Extech Wide-Application Thermocouple Handheld Meter
    Deskripsi:
    Data-logging thermocouple meters measure contact temperatures on motors, insulation, breakers, pipes, connections, liquids, and wires with J-, K-, and T-type sensors. They have different probes to measure surface and ambient temperatures; they can also be used for immersion and penetration applications. They can be used with compatible devices such as PCs or smartphones.
    atribut:
    • Auto Power OFF: Yes
    • Backlit: Yes
    • Brand: EXTECH
    • Data Hold: Yes
    • Data Output Type: None
    • Display Type: LCD
    • Includes Batteries: Yes
    • Includes NIST-Traceable Certificate: No
    • Includes Wireless Transmission: No
    • NIST Certification By: Not Certified
    • Number of Digits: 5
    • Response Time (s): 1
    • Sensor Type: Thermocouple
  12. monotaro Thermocouple T Type (Pendeteksi Suhu)
    Mulai

    Rp2.399.900

    monotaro Thermocouple T Type (Pendeteksi Suhu)
    Deskripsi:
    This is a PVC coated T thermocouple. It can be used as a thermocouple by forming a hot junction at the tip.Thermocouple
    atribut:
    • Coating Material: PVC
    • Color: Brown
    • Logarithm (P): Single element
    • Material: (+/- legs) copper, constantan
    • Operating Temperature Range (°C): -200-300
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Type: T thermocouple
  13. FLUKE Thermocouple Sensor (Pendeteksi Suhu)
    Mulai

    Rp3.499.900

    FLUKE Thermocouple Sensor (Pendeteksi Suhu)
    Deskripsi:
    Use as surface probe and for insertion into air and non-caustic gases.- Type-K thermocouple surface, air and non-caustic gases- 80PK-9 is compatible with K-type thermometers; 80PJ-9 operates with J-Type- Probe constructed of 304 stainless steel- Measurement range:-40°C to 260 °C
    atribut:
    • Product Dimensions (inch): 1.50x11.60x5.70
    • Probe Length (inch): 5.5
    • Lead Length (inch): 40
  14. RS PRO Thermocouple Clamp (Pendeteksi Suhu)
    Mulai

    Rp209.900

    RS PRO Thermocouple Clamp (Pendeteksi Suhu)
    Deskripsi:
    RS PRO Cable Clamps for Thermocouple ConnectorsFrom RS Pro a high quality stainless steel cable clamp designed to achieve a secure fastening between your thermocouple connector and your cable. These cable clamps are suitable for use with most types of in-line plugs and socket types.Stock number 236-4104 is for use with miniature thermocouple connectors
    atribut:
    • Accessory Type: Thermocouple Clamp
    • For use with: Miniature Thermocouple Connector
    • Mounting Type: Chassis Mount
    • Standards Met: RoHS Compliant
  15. AS ONE Thermocouple PTFE Molded Type (Termokopel Lapisan)
    Mulai

    Rp2.199.900

    AS ONE Thermocouple PTFE Molded Type (Termokopel Lapisan)
    Deskripsi:
    A thermocouple with excellent waterproof, corrosion-resistant, and chemical-resistant properties, in which the temperature-sensing part is molded with the same material as the sheath material of the insulated thermocouple.
    atribut:
    • Material: (Coating) Fluororesin
    • Overall Length (m): 2
    • Sensing Part Thickness X Length (mm): 4.5×50
    • Wire Diameter (mm): 0.65
  16. MASTECH Thermocouple Calibrator (Pendeteksi Suhu)
    Mulai

    Rp7.699.900

    MASTECH Thermocouple Calibrator (Pendeteksi Suhu)
    Deskripsi:
    MS7220 Thermocouple Calibrator adalah yang tepat sumber dan alat ukur untuk mengkalibrasi termokopel instrumen melalui termokopel mini jack. Kalibrator yang dapat ditunjukkan di unit degC, degF atau mV.
  17. Non Brand Temperature Sensor
    Mulai

    Rp259.900

    Non Brand Temperature Sensor
    atribut:
    • Cable Length (m): 2
    • Probe Length (mm): 98
    • Probe Diameter (mm): 5
    • Probe Material: Stainless
    • Measurement Range (°C): -50 to 400 (-58-752 F)
    • Thread: M8 with nut
Daftar Harga thermo couple Terbaru October 2026
Autonics Temperature Controllers Standard Type TC SeriesRp609.900
RS PRO PT100 Sensor RS Pro PT100 Class ARp1.599.900
TEMPCO Threaded RTD ProbRp3.099.900
Kitz 16K Ductile Iron Gate Valve (16SMS Series) (Katup)Rp1.599.900
FLUKE True-RMS AC/DC Clamp MetersRp7.299.900
Fort Kabel Sensor Suhu (Thermocouple)Rp32.900
TRUSCO Thermocouple (Pendeteksi Suhu)Rp629.900
TEMPCO Thermocouple Probe Type K (Pendeteksi Suhu)Rp999.900
VULCAN Thermocouple Wire & CableRp1.399.900
FLUKE Thermocouple Thermometer (Pendeteksi Suhu)Rp7.799.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)