Extech Wide-Application Thermocouple Handheld Meter

Sebelum PPN:
Rp3.599.900 - Rp4.899.900
Spesifikasi
Auto Power OFFYes
BacklitYes
BrandEXTECH
Data HoldYes
Data Output TypeNone
Display TypeLCD
Includes BatteriesYes
Includes NIST-Traceable CertificateNo
Includes Wireless TransmissionNo
NIST Certification ByNot Certified
Number of Digits5
Response Time (s)1
Sensor TypeThermocouple

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Data-logging thermocouple meters measure contact temperatures on motors, insulation, breakers, pipes, connections, liquids, and wires with J-, K-, and T-type sensors. They have different probes to measure surface and ambient temperatures; they can also be used for immersion and penetration applications. They can be used with compatible devices such as PCs or smartphones.
Feature
Thermocouple Thermometer Thermocouple Number of Channels 1 Includes NIST-Traceable Certificate No Accuracy +/-0.3 Percent +2 Degrees F/1 Degrees C -58 Degrees to 1 999 Degrees F/-50 Degrees to 1 300 Degrees C (Thermocouple) (6) AAA 1.3 in H x 2.8 in W Display with 5-Digit Backlit LCD - 1 in Digit Height Functions Degrees F/ Degrees C Switchable Low Battery Indication Min/Max Memory Resolution 0.1 Degrees 1 Degrees

Ulasan Produk

Tidak ada ulasan