Beli tester lan di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Aneng ANENG Tester Kabel Jaringan Internet Telepon NetworkDeskripsi:Dengan alat tester ini Anda dapat dengan mudah memeriksa hubungan arus pendek, dan rangkaian kabel yang benar pada kabel LAN atau kabel telepon. Tester ini dilengkapi dengan lampu LED yang mempermudah Anda melakukan proses pengecekanatribut:
- Dimensions (mm): 97x27x103.4
- Interface: RJ45 RJ11
- Battery Type: Baterai 9 V (Baterai Tidak Termasuk)
- Material: ABS Resin
- Vention Kabel LAN Cat.6 RJ45 UTP Ethernet Network Patchatribut:
- Length (m): 350
- Connector: RJ45 8P8C, Gold Plated Contact Pins, HQ PVC Molded Boots
- Jacket Shell: PVC Environmental Material
- Color Cat.6: Blue
- Host Standard (MHz): 250
- Conductor Material: 24AWG, 99.99% Oxygen-free Copper (Cat.6)
- Insulator: High-Density Polyethylene HDPE
- Shield: UTP, Gold-plated Phosphor Bronze
- Wire Structure: Core frame , Twisted Pair (Cat.6)
- tp-link JeatStream Easy Smart Switchatribut:
- Certification: FCC, CE, RoHS
- System Requirements: Microsoft Windows for running Utility
- Transmission Method: Store and Forward
- GoldTool RJ45 LAN Cable TesterDeskripsi:Quickly and easily checks for cablecontinuity, miswiring. Open.Short.straight-through or cross pinning whatever the cable was installed or NOT.atribut:
- Cable Length Max (m): ≥300
- Cable Type: RJ-45 : CAT-5, CAT-6, CAT-7, STP/FTP Shielded, UTP Unshielded
- Cable Type RJ-11/RJ-12: 6P6C, 6P4C, 6P2C
- Current Consumption (mA): Approx. 12
- Dimensions (HxWxD) (mm): 105x102x30
- Included: 9V Battery, Carrying Case
- Measuring Principle: lectrical Resistance
- Port Type: RJ45
- Power Supply (V): 9 Battery (6F22, 1604 or Equivalent)
- Working Conditions: 0 °C to +50 °C / 10% to 90% RH (Non-Condensing), -10 to +60 °C / 10% to 90% RH (non-condensing)
- JAKEMY LAN Cable Tester TestDeskripsi:Penguji kabel jaringan ini mampu menguji kabel jenis UTP / STP / FTP / BNC / FUkuran soket yang sesuai adalah RJ45 / RJ12 / RJ11. Manual pengguna lengkap disertakan.Ada dua mode pengujian: Manual dan Otomatis.Ini memiliki lampu LED untuk memungkinkan pengguna untuk beroperasi di lingkungan yang gelap.Ini didukung oleh baterai 6F22 9V. Ini akan mati secara otomatis ketika tidak digunakan.
- NOYAFA Cable Tester MultipurposeDeskripsi:Cable Tester Multi Purpose NF-388Cable Tester Multi Purpose NF-388 is a multipurpose network cable test & check the line instrument is the latest development of a more novel features of cable test and check the line instrument. The equipment consists of a main tester (NF-308), a receiver (NF-838-R) and the remote identifier(8pcs) .It has three mainly functions - line-tracking, line-alignment and Line state test, with a shortcut, accurate characteristics, communication lines, integrated wiring, line weak systems installation, maintenance, a useful tool set for engineering and technical personnel.Widely used in the telephone system, computer network and other metal wire lines and other fields.atribut:
- Indicator: LCD 53x25mm with backlight
- Tone Frequency (Hz): 225
- Max. Working Current (mA): Less than 70
- Tone Mode: 2 Tone adjustable
- Battery Type: DC9.0V (NEDA 1604/6F22 DC9V) x1pc
- Cable Map Indication: LCD ( #1 - #8 )
- Compatible Connectors: RJ11, RJ45, BNC, USB
- Dimensions (LxWxD) (mm): 185x80x32
- Earphone Jack: 1
- Function and Fault LCD Display: LCD display ( wiremap, Tone, short, , No adapter, Low battery )
- LED illumination: 2
- Max. Signal Voltage (V): 15
- Maximum Distance of Cable Map (km): 1
- Maximum Distance of Transmission (km): 2
- Receiver Battery Type: DC9.0V (NEDA 1604/6F22 DC9V) x1pc
- Receiver Dimensions (LxWxD) (mm): 218x46x29
- Receiver Frequency (kHz): 225
- Receiver Max. Working Current (mA): less than 70
- Shielded Indication: LCD ( #9)
- Voltage Protection (V): AC 60, DC 42
- Pro'sKit 4P/6P/8P Telecom Crimping ToolDeskripsi:8P / 6P / 4PAccurate Practical ComfortableConvenientatribut:
- Overall Length (mm): 225
- Material: S45C
- Pro'sKit Mini Lan Cable TesterDeskripsi:For testing RJ45/RJ11/RJ12/BNC Cable- Tests RJ45 TIA568A/B (AT&T 258A), 10 Base-T, Token ring, RJ-11/ RJ-12 USOC and Coaxial BNC cable.- Automatically check cable for continuity, short, open and crossed wire pairs.- Coaxial cable port indentifies cable conditions including shorts, shield opens and center conductor breaks.- Main unit and remote allow one person testing.
- Hioki Lan Cable TesterDeskripsi:-A LAN cable tester that shows up to the disconnection point.-Split pair inspection is possible.-21 cables can be identified by using the terminator (9690-01 to 04) sold separately.-Terminator (9690)-Mobile Case (for waist belts)atribut:
- Cable Length Measurement: Measurable lengths: 2 m to 300 m (6.6 ft to 984 ft); Measurement accuracy: +/- 4% rdg. ± 1 m (3.3 ft); Display resolution: 0.1 m (0.3 ft)
- Compatible: Connecter RJ-45 plugs
- Dimensions (WxDxH) (mm): 85x33x130
- Direction Measurement: Up to 21 cables can be identified using the supplied Terminator 9690 and optional Models 9690-01 to 9690-04
- Measurable Cable: Twisted-pair cable, characteristic impedance: 100 Ohm, shielded and unshielded, CAT 3, 4, 5, 5e and 6
- Power Supply: LR6 (AA) alkaline battery x2, 1.4 VA max., Continuous use : 50 hr (at measurement interval of 1 minute)
- NOYAFA Wire TrackerDeskripsi:Wire Tracker NF-801Wire Tracker NF-801 is a MUST item for telephone and LAN installers. With Wire Tracker NF-801 you can easily find target wire in a bunch of cables on net bar or on router. Indicator beeper has volume control, and included earphone is handy when working in noisy environment. Wire Tracker NF-801 can also work as a cable tester. It can test continuity of RJ11 and RJ45 wires. Two 9V batteries and carry case are included.Package Contents :1x NF801B Wire Tracker1x Earphone1x 6" RJ11 to RJ11 Jumper1x 6" RJ45 to RJ45 Jumper2x DC9V Battery1x Carry caseatribut:
- Supported Cables: UTP / STP RJ45 / RJ11 / Metal Cable
- Supported Test: Shielded and Unshielded RJ45 (8P8C)
- Tone Frequency (Hz): 200
- Max. Working Current (mA): less than 10
- Volume Regulate Function: Audio Volume Level control
- Battery Type: DC9.0V (NEDA 1604/6F22) x1pc
- Dimensions (LxWxD) (mm): 150x37x20
- Earjack: 1
- LED Light Display: Wiremap, tone, tracing
- Max. Signal Voltage (V): 8
- Maximum Distance of Transmission (km): up to 2
- Receiver Battery Type: DC9.0V (NEDA 1604/6F22) x1pc
- Receiver Dimensions (LxWxD) (mm): 122x45x23
- Receiver Frequency (kHz): 200
- Receiver Max. Working Current (mA): less than 30
- Tone Mode: 2 tone, adjustable
- Voltage Protection (V): AC 60/DC 42
- Tenmars LAN Cable TesterDeskripsi:Test pin configuration for 10/100 base-T cable, 10 base-2 cable, RJ45/RJ11 modular cables, AT and T 258 A cable, EIA/TIA 568A/568B cables and Token Ring Cables etc.atribut:
- Display: LED
- Connectors: RJ-45 (8P8C) input/output
- Power Source: 9V 006P battery
- Cable types: Unshielded twisted pair (UTP100,cat3,4 &5); Foil-screened twisted pair (FTP100 and 120, cat3,4 &5); Shielded twisted pair (STP150 IBM type 1&6)
- Remote Terminators: Sequence number#1
- Function Keys: ON-OFF, TEST, AUTO, LOCK, MANU, BATT
- Dimension (LxWxH) (mm): 130x56x38
- Recognize Wiring Schemes: EIA /TIA-568A/B,USOC,10 (100) Base/HUB,BNC/10 Base-2, 10 (100) Base-T, token ring
- KRISBOW Alat Penguji Kabel LAN 2in1atribut:
- Voltage DC (V): 600 +/- 0.5%
- Current DC (mA): 200 +/- 1.5%
- Current AC (mA): 200 +/- 2.0%
- Dimensions (mm): 60x80x40
- Voltage (V AC): 600 +/- 1.2%
- NOYAFA Cable Tester Digital Network CoaxDeskripsi:Network Coax Cable Tester Digital NF-300NF-300 multipurpose coaxial cctv, network cable test & inspection instrument is composed of tester, receiver and remote identifier.Benefits :- Enables cables to be located even when totally concealed- Memory and storage function- LCD Screen shows test result clearlyPackage Content :1x NF-300 Transmitter1x NF-300 Receiver1x NF-300 Remote unit1x Telephone line adapter1x Network cable adapter1x Cable clips1x User manual1x Earphoneatribut:
- LCD Screen (mm): 53x25
- Tone Frequency (Hz): 225
- Max. Distance of Tracing Cable (m): Electrified wire (3000), Non-electrified wire (2000)
- Maximum Distance of Cable Map (km): 2.5
- Max. Distance Cable Length (m): 1000
- Trace Cable Connected to Switch: anti-jamming
- Battery Type: DC9.0V (NEDA 1604/6F22 DC9V) x1pc
- Cable Map Indication: LCD ( #1 - #8 )
- Compatible with Connectors: RJ11, RJ45, BNC, USB
- Dimensions (LxWxD) (mm): 185x80x32
- Earphone Jack: 1
- LED Light Display: Wiremap, tone, tracing
- LED illumination: 2
- Receiver Battery Type: DC9.0V (NEDA 1604/6F22 DC9V) x1pc
- Receiver Dimensions (LxWxD) (mm): 218x46x29
- Receiver Frequency (kHz): 225
- Receiver Max. Working Current (mA): less than 70
- Shielded Indication: LCD ( #9)
- Tone Mode: 2 tone, adjustable
- Voltage Protection (V): AC 60, DC 42
- Pro'sKit Network Installation Tool KitDeskripsi:Combination of essential tools for network installation and maintenance.atribut:
- Contents: 3M Auto Stop Measuring Tape, Crimp, Cutter, Krone Impact & Stripper Tool, Volt & Cable Tester, Knife
- Tenmars Multimedia Cable TesterDeskripsi:Detects opens, shorts, miswires and split pairs on the twisted pair cabling on the LAN cable.atribut:
- Cable Type Tested: UTP, STP
- Wiremap Test: Detects opens, shorts, miswires, split pairs
- Length Test: Range : up to 255 m (836 ft), Resolution : 0.1 m (ft), Unit : meter and foot, Typical accuracy : ± 10%+1.0m (3 ft)
- Shutoff Rate Power (uA): 1
- Operate Maximum Power (mA): 20
- Operating Humidity (%): below 80RH
- Operating Temperature (°C): 5 to 40
- Storage Humidity (%): below 70RH
- Storage Temperature (°C): -10 to 60
- Sanwa Direct LAN cable testerDeskripsi:This LAN cable tester allows you to easily check the connections and breaks in LAN cables. You can easily check the wiring status of UTP/STP cables with RJ-45 connectors (EIA/TIA-568A/568B) and modular cables with RJ-11 connectors. You can check for cable continuity, breaks, incorrect wiring, and the presence or absence of grounding. The remote unit is detachable, making it easy to check the installed cables. It comes with a PoE checker function that can check Type A and Type B. You can easily determine this by simply connecting it. It comes with an LED light, making it convenient for working in dark places. It is small enough to fit in your chest pocket when carrying it around.atribut:
- Cable: [Length measurement/display] None
- Color: Black
- Dimensions, Width W x Depth D x Height H (mm): [Remode] 27.2 x 26.5 x 93.2 [Tester] 42 x 26.5 x 92.5
- Mass (g): [Remode] 41.5 [Tester] 63
- Measurement Functions: With LED light
- Measuring items: [Broken wire] Check for broken wires and identify broken core wires [Wiring] Determine whether the wire is straight or cross *, detailed wiring *, wiring errors * * The wiring status is determined by checking the lighting status of LEDs 1 to 8.
- Set Contents: 006P 9V battery x 1 (for testing), instruction manual, warranty card
- Suitable Battery: 9V battery
- Suitable Cable: UTP cable, STP cable, telephone cable
- Suitatible Connector: RJ-45 connector, RJ-11 connector
- Type of Display: LED
- Pro'sKit Fiber Optic Visual Fault LocatorDeskripsi:Fiber optic visual fault locator is designed for field personnel who need an efficient and economical tool for continuity checking in an optical network during and after installation. It is easy to locate the breakpoint and bad connections in fiber optic cables.
Daftar Harga tester lan Terbaru March 2026
| Aneng ANENG Tester Kabel Jaringan Internet Telepon Network | Rp35.900 |
| Vention Kabel LAN Cat.6 RJ45 UTP Ethernet Network Patch | Rp2.099.900 |
| Kenmaster Siku Rak | Rp4.900 |
| NOYAFA Penguji Kabel Digital | Rp1.699.900 |
| tp-link JeatStream Easy Smart Switch | Rp759.900 |
| GoldTool RJ45 LAN Cable Tester | Rp319.900 |
| JAKEMY LAN Cable Tester Test | Rp169.900 |
| NOYAFA Cable Tester Multipurpose | Rp3.499.900 |
| Pro'sKit 4P/6P/8P Telecom Crimping Tool | Rp479.900 |
| Pro'sKit Mini Lan Cable Tester | Rp339.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)