GoldTool LAN Cable Solution Multi-Function Tester
#Grup produk P111226018
Spesifikasi
| Button | (1) Lan. (2) Tel . (3) Coax . (4) Tone . (5) Length (6) Test (7) Power. (8) Button Up (9) Button Down. (10) Button Left (11) Button Right. (12) Memory (13) Setup |
|---|---|
| Cable Length & Accuracy | Accuracy of the Length Measurement is +- 5% Length: 1-350 Meters (3-1200 feet) |
| Cable Type | Shielded or Unshielded, CAT -5, CAT-6, CAT-7 |
| Connector Type | RJ45, RJ12 (RJ11) & F Connector |
| Display LCD Module (mm) | 64 x 33 |
| Environmental | Operating Temperature (0° to 50° C (32° to 122°F), Storage Temperature (-10° to 60° C (14° to 140°F), Humidity (10% to 90% Non-Condensing) |
| Error Status | Open Circuit, Short Circuit, Cross Circuit And Split Pairs |
| Input Proctection | Protection Against Excess Voltage, Transients Ringer Signal |
| Measures Types | Measures Cable Length Via TDR Checks and Verifies Wire Map Generates Two Different Tracing Tones to Help Identify Users |
| Minimum Cable Length For Testing of Split Pairs (m) | 1 (2 Feet) |
| Physical Dimension (LxWxH) (mm) | 195x90x40 |
| Power Source (V) | 9 Battery Detects a Low Battery Condition. |
| Turns Off Automatically | Auto-Off In Any Mode And Low Power Consumption For Long Battery Life |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
-Check Coax, Cat.7,6 and 5e twisted cordnetwork and trouble.
-Identifi es and locates the distance to anopen or a short in seconds.
-Use TDR (time domain refl ect meter),Measure length and distance, fi nd thetrouble location.
-Find the determined open circuit, shortcircuit, jumper, crossed and or split pairs.
-Service line test and no external adaptor is required.
-Determine continuity and wiring pattern.
-Low Battery indication.
Testing LAN Mode (Remote) :
-Testing From MAIN RJ$% Connector to REMOTE RJ$% Terminator Connector
Testing Coax Mode :
-Testing From F Connector to REMOTE F Terminator Connector
TEsting Length Mode :
-Testing From MAIN RJ45 Connector to Open Cable on other end
Testing LAN Mode (Loopback) :
-Testing From MAIN RJ45 Connector to LOOPBACK RJ45 Connector
Accessories
F to BNC Adapter *2 pcs 9 Volt Battery *2 pcs, RJ45/RJ11 Adapter Belt Clip *1pcs, BAG *1pcs
-Identifi es and locates the distance to anopen or a short in seconds.
-Use TDR (time domain refl ect meter),Measure length and distance, fi nd thetrouble location.
-Find the determined open circuit, shortcircuit, jumper, crossed and or split pairs.
-Service line test and no external adaptor is required.
-Determine continuity and wiring pattern.
-Low Battery indication.
Testing LAN Mode (Remote) :
-Testing From MAIN RJ$% Connector to REMOTE RJ$% Terminator Connector
Testing Coax Mode :
-Testing From F Connector to REMOTE F Terminator Connector
TEsting Length Mode :
-Testing From MAIN RJ45 Connector to Open Cable on other end
Testing LAN Mode (Loopback) :
-Testing From MAIN RJ45 Connector to LOOPBACK RJ45 Connector
Accessories
F to BNC Adapter *2 pcs 9 Volt Battery *2 pcs, RJ45/RJ11 Adapter Belt Clip *1pcs, BAG *1pcs
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
