Sanwa Direct LAN cable tester

Rating:
100% of 100
(1)
Sebelum PPN:
Rp969.900
Spesifikasi
Cable[Length measurement/display] None
ColorBlack
Dimensions, Width W x Depth D x Height H (mm)[Remode] 27.2 x 26.5 x 93.2 [Tester] 42 x 26.5 x 92.5
Mass (g)[Remode] 41.5 [Tester] 63
Measurement FunctionsWith LED light
Measuring items[Broken wire] Check for broken wires and identify broken core wires [Wiring] Determine whether the wire is straight or cross *, detailed wiring *, wiring errors * * The wiring status is determined by checking the lighting status of LEDs 1 to 8.
Set Contents006P 9V battery x 1 (for testing), instruction manual, warranty card
Suitable Battery9V battery
Suitable CableUTP cable, STP cable, telephone cable
Suitatible ConnectorRJ-45 connector, RJ-11 connector
Type of DisplayLED

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This LAN cable tester allows you to easily check the connections and breaks in LAN cables.
You can easily check the wiring status of UTP/STP cables with RJ-45 connectors (EIA/TIA-568A/568B) and modular cables with RJ-11 connectors.
You can check for cable continuity, breaks, incorrect wiring, and the presence or absence of grounding.
The remote unit is detachable, making it easy to check the installed cables.
It comes with a PoE checker function that can check Type A and Type B.
You can easily determine this by simply connecting it.
It comes with an LED light, making it convenient for working in dark places.
It is small enough to fit in your chest pocket when carrying it around.
Feature
Specification
Remote unit available

Ulasan Produk