Beli temperatur control di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Autonics Panel Mount Temperature Controllers KPN Series
    Mulai

    Rp2.799.900

    Autonics Panel Mount Temperature Controllers KPN Series
    Deskripsi:
    The KPN series high performance digital process controllers offer high-speed sampling speed of 50 ms and high display accuracy of ±0.3%. The large, high luminance LED dual display provides clear PV and SV readings with bar graph display of control output value (MV). The series also feature high performance control with independent heating/cooling control and automatic/manual control functions.
  2. Autonics Temperature Controllers Standard Type TZN Series
    Mulai

    Rp1.499.900

    Autonics Temperature Controllers Standard Type TZN Series
    Deskripsi:
    The TZN series temperature controllers are equipped with dual speed PID control for high-speed or high-precision temperature control. The temperature controllers feature ±0.3% high display accuracy, 2-step auto tuning function and supports up to 13 different types of inputs, providing outstanding temperature control at affordable costs.
  3. Endress Hauser Temperature Transmitter
    Mulai

    Rp9.699.900

    Endress Hauser Temperature Transmitter
    Deskripsi:
    RMA42 process transmitter with control unitRMA42-BHDH34-wire process transmitter with control unit as DIN rail device with up to two universal sensor inputs and optional SIL approval
  4. Autonics Digital Panel Meters Multipanel M4NN Series
    Mulai

    Rp839.900

    Autonics Digital Panel Meters Multipanel M4NN Series
    Deskripsi:
    The M4NN series compact digital panel meters feature various input options and NPN/PNP open collector output options, allowing flexible application in diverse environments. The input and power terminals are isolated to provide safer operation and allow multiple units to be powered by the same power supply. Plug-socket terminal block connection is also available to provide user-friendly wiring and easier maintenance. The diverse functions and compact size make it a great option for measuring and displaying process values in diverse applications.
    atribut:
    • A/D conversion method: Practical oversampling using successive approximation ADC
    • Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
    • Ambient Temperature (°C): -10 to 50, storage: -20 to 60
    • Character Height (mm): 11
    • Display Cycle (s): 0.1 to 5.0 (selectable by 0.1 )
    • Display Method: 4-digit 7-segment LED
    • Insulation Type: Double insulation or reinforced insulation(mark: , dielectric strength between the measuring input part and the power part: 1kV)
    • Max. Display Range: -1999 to 9999
    • Power Supply (V): DC 5-24
  5. Autonics Temperature Controllers Standard Type TK Series
    Mulai

    Rp849.900

    Autonics Temperature Controllers Standard Type TK Series
    Deskripsi:
    The TK series high performance PID temperature controllers feature high-speed sampling cycle rate of 50 ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with features such as simultaneous heating and cooling control and automatic/manual control options. The all-purpose temperature controllers are available in various sizes and input/output options, for stable and precise temperature control of any required application.
  6. JUMO PT100 Temperature Sensor
    Mulai

    Rp5.399.900

    JUMO PT100 Temperature Sensor
    Deskripsi:
    Dtrans T100 Screw In RTD Temperature ProbesA range of screw in RTD temperature probes from Jumo that have a compact design. These temperature probes consist of a sheath with an integrated temperature sensor, a process connection and an attached housing for the transmitter electronics.Versions available with or without transmitter (the built in programmable 2 wire transmitter converts the resistancevalue into a current signal)Stainless steel sheath materialConfiguration by setup program via USB interfaceIP67 ingress protection
    atribut:
    • Probe Diameter (mm): 6
    • Sensor Type: PT100
  7. SMC Direct Acting 3-port Solenoid Valve VX3321
    Mulai

    Rp1.699.900

    SMC Direct Acting 3-port Solenoid Valve VX3321
    atribut:
    • Rated Voltage (V): AC200 (50/60Hz)
    • Number of Ports: 3
  8. JENCO Dissolved Oxygen Temperature Transmitter
    Mulai

    Rp8.699.900

    JENCO Dissolved Oxygen Temperature Transmitter
    Deskripsi:
    3931 DO/Temperature Transmitter by JencoDO & temperature transmitter with an isolated & reversible 4 to 20 mA current output, stored calibration data, backlit LCD display for DO and temperature, universal power supply 100 to 240 V AC and packaged in an easy to install plastic panel mount water resistant 1/8 DIN IP-65 case. Uses Hamilton Company Oxysens and Easyferm DO electrodes.Easy to install 1/8 DIN plastic casingClear LCD displays dissolved oxygen or temperature with backlightCalibration data is stored in memory and is ready for use on power upUniversal power supply input from 100 to 240 V ACAutomatic or manual temperature compensationIsolated and reversible 4 to 20 mA current output for DO allows it to be used as a proportional outputCE and RoHS complain
    atribut:
    • Temperature Range (°C): -10.0 to 80.0 (Automatic or Manual)
    • Temperature Resolution (°C): 0.1
    • Temperature Accuracy (°C): ±0.3
    • Power (V AC): 100 to 240 (50/60 Hz)
    • Case (mm): IP65, 1/8DIN Case, Depth : 90
    • Maximum Load (ohm): 500
    • Barometric Pressure Compensation Range (mbar manual): 600 to 4000
    • Current Output (mA): 4 to 20 (Isolated and Programmable)
    • DO Accuracy (% F.S.): ±0.2
    • DO Calibration: 1 or 2 Point
    • DO Range (mg/L): 0 to 40
    • DO Resolution (mg/L): 0.01
    • DO% Saturation Accuracy (% F.S.): ±0.2
    • DO% Saturation Range (%): 0.0 to 400.0
    • DO% Saturation Resolution (%): 0.1
    • Isolation Voltage (V DC): 500
    • Product Calibration: Have
    • Salinity Compensation Range (ppt): 0.0 to 49.9 (Manual)
    • Temperature Sensor (°C): Thermistor, 22k ohm, at 25
    • Type of Electrode: Polarographic
  9. Endress Hauser Cerabar PMP11 Series Pressure Sensor
    Mulai

    Rp10.999.900

    Endress Hauser Cerabar PMP11 Series Pressure Sensor
    Deskripsi:
    Gauge pressureCerabar PMP11PMP11-AA1U1PBWWJCost-effective pressure transducer with metal sensor for measurement in gases or liquids
    atribut:
    • Accuracy (%): 0.5
    • Ambient Temperature (°C): -40 to 70
    • Ambient Temperature (°F): -40 to 158
    • Characteristic: Cost-effective pressure transducer, piezoresistive sensor with metallic measuring diaphragm
    • Characteristic/Application: Cost-effective pressure transducer, piezoresistive sensor with metallic measuring diaphragm
    • Communication: 4...20 mA 0...10 V
    • Long Term Stability: 0.2% of URL/year
    • Maximum Overpressure Limit (bar): 160
    • Maximum Overpressure Limit (psi): 2400
    • Measuring Cell (bar): 0.4 to +40
    • Measuring Cell (psi): 6 to +600
    • Measuring Principle: Gauge pressure
    • Measuring/Application Task: Pressure, Continuous / Liquids
    • Pressure Design Approval: EN 10204-3.1 Final inspection report Cleaned from oil and grease
    • Process Connection: Threads: G1/4, G1/2, MNPT1/4, MNPT1/2, DIN13
    • Process Temperature (°C): -25 to +85
    • Process Temperature Range (°F): -13 to +185
    • Reference Accuracy: 0.5
    • Supply Voltage (V): Analogue output: 10…30 VDC 0...10 V output: 12…30 VDC
    • Supply/Communication (V): Analogue output: 10 to 30 DC 0 to 10 V output: 12 to 30 DC
  10. Autonics Temperature Controllers Standard Type TZ Series
    Mulai

    Rp1.299.900

    Autonics Temperature Controllers Standard Type TZ Series
    Deskripsi:
    The TZ series temperature controllers are equipped with dual speed PID control for high-speed or high-precision temperature control. The temperature controllers feature ±0.3% high display accuracy, 2-step auto tuning function and supports up to 13 different types of inputs, providing outstanding temperature control at affordable costs.
  11. RS PRO Pt100 Sensor Pt100 Class B
    Mulai

    Rp2.999.900

    RS PRO Pt100 Sensor Pt100 Class B
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  12. monotaro.id Baut L Tanam Baja Hitam
    Rating:
    100% of 100
    (5)
    Mulai

    Rp12.900

    monotaro.id Baut L Tanam Baja Hitam
    atribut:
    • Material: Baja
    • Surface Treatment: Black Steel
  13. Schneider Electric MCB Acti 9 iK60A
    Mulai

    Rp85.900

    Schneider Electric MCB Acti 9 iK60A
    atribut:
    • Device Application: Distribution
    • Network Type: AC
    • Breaking Capacity (kA): 4.5
    • Trip Unit Technology: Thermal-Magnetic
  14. OMRON Temperature Controller (Digital Controller) E5CC-U
    Mulai

    Rp3.799.900

    OMRON Temperature Controller (Digital Controller) E5CC-U
    atribut:
    • type of Temperature Input: Thermocouple: K, J, T, E, L, U, N, R, S, B, W, PLII, platinum resistance thermometer: Pt100, JPt100, non-contact temperature sensor (ES1B): 10 to 70 ° C , 60-120 ° C, 115-165 ° C, 140-260 ° C
    • Terminal Shape: Plugin
    • Type of control: ON/OFF control/PID control with Auto tuning
    • Type of Input: Thermocouple / resistance temperature detector / sensor / current / voltage
    • Analog Input: Current input: 4 to 20mA, 0 to 20mA, voltage input: 1 to 5V, 0 to 5V, 0 to 10V
    • Power Supply Voltage (V) : AC/DC24
  15. Autonics Ø22/25 Switches/Pilot Lights S2PR Series
    Mulai

    Rp7.900

    Autonics Ø22/25 Switches/Pilot Lights S2PR Series
    Deskripsi:
    22/25 mm Push Button SwitchesThe S2PR series round/square Ø22/25 mm push button switches offer high electrical conductivity, outstanding performance and long-lasting durability.
  16. OMRON Temperature Controller E5CC-C (Digital Controller)
    Mulai

    Rp4.999.900

    OMRON Temperature Controller E5CC-C (Digital Controller)
    atribut:
    • control Output Detail: Linear current output
    • type of Temperature Input: Thermocouple: K, J, T, E, L, U, N, R, S, B, W, PLII, platinum resistance thermometer: Pt100, JPt100, non-contact temperature sensor (ES1B): 10 to 70 ° C , 60-120 ° C, 115-165 ° C, 140-260 ° C
    • Control Output: SSR drive voltage / current
    • Terminal Shape: Screw terminal block type
    • Type of control: ON/OFF control/PID control with Auto tuning
    • Type of Input: Thermocouple / resistance temperature detector / sensor / current / voltage
    • Analog Input: Current input: 4 to 20mA, 0 to 20mA, voltage input: 1 to 5V, 0 to 5V, 0 to 10V
    • Power Supply Voltage (V) : AC/DC24
  17. Kenko Pensil Mekanik
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.900

  18. Non Brand Temperature Sensor
    Mulai

    Rp399.900

    Non Brand Temperature Sensor
    atribut:
    • Cable Length (m): 2
    • Probe Length (mm): 98
    • Probe Diameter (mm): 5
    • Probe Material: Stainless
    • Measurement Range (°C): -50 to 400 (-58-752 F)
    • Thread: M8 with nut
Daftar Harga temperatur control Terbaru January 2026
Autonics Panel Mount Temperature Controllers KPN SeriesRp2.799.900
Autonics Temperature Controllers Standard Type TZN SeriesRp1.499.900
Endress Hauser Temperature TransmitterRp9.699.900
OMRON Temperature Controller DigitalRp519.900
Autonics Digital Panel Meters Multipanel M4NN SeriesRp839.900
Autonics Temperature Controllers Standard Type TK SeriesRp849.900
JUMO PT100 Temperature SensorRp5.399.900
SMC Direct Acting 3-port Solenoid Valve VX3321Rp1.699.900
JENCO Dissolved Oxygen Temperature TransmitterRp8.699.900
AS ONE Sheath Thermocouple Tipe K PanjangRp2.199.900

Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)