Endress Hauser Cerabar PMP51 Series Pressure Sensor

Sebelum PPN:
Rp45.999.900 - Rp51.999.900
Spesifikasi
Ambient Temperature (°C)-40 to 85
Ambient Temperature (°F)-40 to 185
CharacteristicSmart and reliable pressure transmitter, with piezoresistive measuring cell and metal welded process isolating diaphragm
Maximum Overpressure Limit (bar)600
Maximum Overpressure Limit (psi)9000
Maximum Turn Down20:1
Measuring Cell (bar)0.4 to +400 (relative/absolute)
Measuring Cell (psi)5.8 to 6000 relative/ absolute
Measuring PrincipleAbsolute and gauge pressure
Measuring/Application TaskPressure, Continuous / Liquids
Pressure Long Term Stability0.1% of URL/year 0.2% of URL/ 5 years 0.25% of URL/ 10 years
Pressure Process ConnectionThread: G1/2 to G2, MNPT1/2 to MNPT2; Flange: DN25 to DN80, ASME 1 1/2inch to 4inch,
Pressure Process Temperature (°C)-40 to +130; +150 for 1h
Pressure Process Temperature (°F)-40°F to +266; +302 for 1h
Reference AccuracyStandard 0.1; Platinum 0.075
Smallest Calibratable Span (mbar)20
Smallest Calibratable Span (psi)0.3
Supply Voltage4 to 20mA HART 11,5 to 45V DC (Non Ex): Ex ia: 11,5 to 30V DC PROFIBUS PA: 9 to 32 V DC (Non Ex) FOUNDATION Fieldbus: 9 to 32 V DC (Non Ex)
Vacuum Resistance (mbar)10
Vacuum Resistance (psi)0.15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Absolute and
gauge pressure
Cerabar PMP51
PMP51-AA21JA1PGBRKJA1
Digital pressure transmitter with welded metal sensor for measurement in gases, steam or liquids
Feature
Accurate measurement of the process value even in the case of changing process temperature
Process safety assured with small flush mounted process connections in hygienic applications
For process pressure monitoring up to SIL2, certified to IEC 61508 and IEC 61511
Modular concept for easy replacement of display or electronics
Easy menu-guided commissioning via on-site display, 4 to 20mA with HART, PROFIBUS PA, FOUNDATION Fieldbus
Seamless and independent system integration (HART/PA/FF)
Available with mounted manifolds: always fit, always tested for leaks
Use
Field of application
The Cerabar PMP51 digital pressure transmitter with metal membrane is typically used in process and hygiene applications for pressure, level, volume or mass measurement in liquids or gases. PMP51 is designed for high pressure applications up to 400bar. Quick Setup with adjustable measuring range allows simple commissioning, reduces costs and saves time. SIL2 according to IEC 61508 and IEC 61511.
Single chamber aluminum or stainless steel (316L) housing.
Process connections: Threads, flanges or hygienic connections
Process temperature: -40 to +130°C (-40 to +266°F), 150°C (302°F) for 1h
Measuring range: -1/0 up to +400bar (-15/0 up to +6,000psi)
Accuracy: ±0.1%, "Platinum" ±0.075%
International explosion protection certificates, SIL, hygienic approvals, marine approvals

Ulasan Produk

Tidak ada ulasan