Endress Hauser Conductive Liquids Flow Meter for Liquid (Meter Aliran)
#Grup produk P111927296
Sebelum PPN:
Rp27.999.900 - Rp35.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Ambient Temperature Range (°C) | -10 to 60 |
|---|---|
| Degree of Protection | IP 65/67 |
| Digital Communications | IO-Link |
| Display/Operation | Integrated display, operation via SmartBlue app |
| Hygienic Approval and Certificates | Drinking water approvals: NSF |
| Input | Status |
| Maximum Measuring Error (%) | Volume flow: ±0.8 o.r. ±0.1 o.f.s |
| Maximum Process Pressure (bar) | 16 |
| Measured Variables | Volume flow, Temperature, Conductivity |
| Measuring Principle | Electromagnetic |
| Measuring Range (L/minute) | up to 750 |
| Measuring/Application Task | Liquids |
| Medium Temperature Range (°C) | -10 to 70 (+14 to +158 °F) Permissible short-term temperature, maximum one hour: 85 (185 °F) Repetition after 4 hours at the earliest |
| Nominal Diameter Range | DN15 to 50 (1/2 to 2inch) |
| Output | Current (4 to 20mA); Pulse; Switch; Voltage (2 to 10V) |
| Power Supply (V) | 18 to 30 DC |
| Product Safety | cULus listing |
| Sensor Housing Material | 1.4404/316L, Polycarbonate |
| Transmitter Housing Material | 1.4404/316L, Polycarbonate |
| Wetted Materials | PEEK, Stainless Steel, FKM, EPDM Electrodes: 1.4404/316L |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Picomag
electromagnetic flowmeter
DMA25-AAAAA1
Smart magmeter for utilities – intuitive · convenient · multivariable
Product Headline
Smart magmeter for utilities – intuitive · convenient · multivariable.
Time-saving, easy configuration even in places difficult to reach – secure Bluetooth connection.
Ideal for process quality control and monitoring due to temperature and conductivity measurement in utilities.
Sensor Features
Fewer measuring points necessary – simultaneous flow, conductivity and temperature measurement. Cost-efficient specialist for use in tight spaces e.g. skids – sensor and transmitter in one housing.
High shock and vibration resistance. Degree of protection: IP65/67. Empty pipe detection.
Transmitter Features
Quick offline configuration check – unique, comfortable knock functionality. Simple device access through its whole lifecycle – no manual needed due to intuitive SmartBlue app. Effortless configuration of several devices – settings can be saved and loaded into other meters. Flexible integration into all fieldbus systems – plug-and-play device with IO-Link.
Wireless remote access via Bluetooth SmartBlue app. IO-Link and various I/Os for all line-sizes. 1.4" TFT color display with backlight.
electromagnetic flowmeter
DMA25-AAAAA1
Smart magmeter for utilities – intuitive · convenient · multivariable
Product Headline
Smart magmeter for utilities – intuitive · convenient · multivariable.
Time-saving, easy configuration even in places difficult to reach – secure Bluetooth connection.
Ideal for process quality control and monitoring due to temperature and conductivity measurement in utilities.
Sensor Features
Fewer measuring points necessary – simultaneous flow, conductivity and temperature measurement. Cost-efficient specialist for use in tight spaces e.g. skids – sensor and transmitter in one housing.
High shock and vibration resistance. Degree of protection: IP65/67. Empty pipe detection.
Transmitter Features
Quick offline configuration check – unique, comfortable knock functionality. Simple device access through its whole lifecycle – no manual needed due to intuitive SmartBlue app. Effortless configuration of several devices – settings can be saved and loaded into other meters. Flexible integration into all fieldbus systems – plug-and-play device with IO-Link.
Wireless remote access via Bluetooth SmartBlue app. IO-Link and various I/Os for all line-sizes. 1.4" TFT color display with backlight.
Feature
Time-saving, easy configuration even in places difficult to reach – secure Bluetooth connectionFewer measuring points necessary – simultaneous flow, conductivity and temperature measurement
Cost-efficient specialist for use in tight spaces e.g. skids – sensor and transmitter in one housing
Quick offline configuration check – unique, comfortable knock functionality
Simple device access through its whole lifecycle – no manual needed due to intuitive SmartBlue App
Instant local process monitoring – large, user-friendly display of all measurement activities
Flexible integration into all fieldbus systems – plug-and-play device with IO-Link
Use
Field of applicationPicomag is the economical magmeter for many applications in secondary circuits with conductive liquids in all industries. End customers, skid builders, equipment manufacturers and system integrators value the space-saving Picomag for its flexible installation capabilities. Additionally, its future-oriented, intuitive operation via SmartBlue app on every Bluetooth-enabled smartphone or tablet ensures fast, secure and simple commissioning.
The bidirectional measuring principle is virtually independent of pressure, density, temperature and viscosity
Ideal for process quality control and monitoring due to temperature and conductivity measurement in utilities.
Device properties
High shock and vibration resistance
Degree of protection: IP65/67
Empty pipe detection
Wireless remote access via Bluetooth SmartBlue app
IO-Link and various I/Os for all line-sizes
1.4" TFT color display with backlight
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/88P111927296-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
