Endress Hauser PT100 Temperature Probe (Pendeteksi Suhu)

Sebelum PPN:
Rp6.699.900
Spesifikasi
AccuracyClass A acc. to IEC 60751 Class B acc. to IEC 60751 Class standard acc. to ASTM E230 Class 2 acc. to IEC 60584-2
Characteristic/ApplicationBasic technologie metric style universal range of application direct process contact
Insert/ProbeBasis Sensortechnologie
Integration Head Transmitteryes (4 … 20 mA; HART)
Maximum Immersion Length on Request (mm)up to 1.000,0 (39inch)
Maximum Process Pressure(static) depending on the configuration
Measuring PrincipleResistance Temperature Detector
Measuring/Application TaskThermometer
Operating Temperature Range (°C)Basic PT100 TF: -50 to 200; Typ K: max. 1.100
Operating Temperature Range (°F)Basic PT100 TF: -58 to 392; Typ K: max. 2.012
Outer Diameter Protection Tube/Insert (mm)Insert: 6.0
Process ConnectionThread: G1/2inch, G1/4inch, NPT1/2inch, M18x1.5, M20x1.5, Cap-nut: G1/2inch, G3/4inch, Compression fitting, also spring load: NPT1/2inch, G1/2inch
Protection Tube/Thermowell MaterialInsert Material: 316L (1.4404) Alloy 600 (2.4816)
Response Time (s)t90 around 17, depending on configuration
Thermowell/Protection Tubewithout, direct process contact
Tip Shapestraight

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
iTHERM ModuLine TM101
Industrial modular thermometer
TM101-AACCA1GA1A3A1
Fundamental metric RTD/TC direct contact thermometer for a wide range of industrial applications
Feature
Excellent value for money and fast global delivery
User-friendly product selection, smart design for easy maintenance
Wide range of process connections
Bluetooth® connectivity (optional)
Use
Field of application Basic thermometers offer reliable temperature measurement performance with basic sensor technology, a standard extension neck and a fixed, non-replaceable insert for use in non-hazardous areas. The devices are available with optional Bluetooth®-enabled head transmitters with 4 to 20 mA output or HART® communication, providing enhanced measurement accuracy and reliability compared to directly wired sensors. Wide range of applications Measuring range: -50 to +650 °C (-58 to +1202 °F) Pressure range: up to 50 bar (725 psi) Protection class: up to IP68 For use in non-hazardous areas

Ulasan Produk

Tidak ada ulasan

Halaman Terkait