JUMO PT100 Temperature Sensor (Pendeteksi Suhu)

Sebelum PPN:
Rp5.399.900 - Rp9.999.900
Spesifikasi
Probe Diameter (mm)6
Sensor TypePT100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dtrans T100 Screw In RTD Temperature Probes
A range of screw in RTD temperature probes from Jumo that have a compact design. These temperature probes consist of a sheath with an integrated temperature sensor, a process connection and an attached housing for the transmitter electronics.


Versions available with or without transmitter (the built in programmable 2 wire transmitter converts the resistance
value into a current signal)
Stainless steel sheath material
Configuration by setup program via USB interface
IP67 ingress protection

Ulasan Produk

Tidak ada ulasan