Sebelum PPN:
Rp3.499.900 - Rp3.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Output Signal (mA) | 4-20 |
|---|---|
| Supply Voltage Required (V DC) | 12-24 |
| Sensor Burnout Detection (mA) | 25 |
| Pilot | LED, Brightness Proportional to Output |
| Supply Voltage Effect | .5u V/V |
| Case | Gray ABS |
| Ambient Range (F) | -40 to +85 |
| Cold Jct. Compensation | (.03 C/C Ta=-40,+70C), (.05 C/C Ta=-40,+85C) |
| Minimum Span (°C) | T/C: 100, RTD: 75 |
| Output Accuracy (Thermocouple) (%) | Sensor Output 0.1 |
| Span Drift (%/C) | 0.005 |
| Zero Drift (%) | 0.01 Span |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
77A-K Thermocouple/RTD 2-Wire Transmitter, Type K, Ambient Temperature Range -40 to 85 °C by Jenco
2-wire thermo well head type 4-20 mA current loop output signal temperature transmitter for thermocouple or RTD applications, 3 user selectable temperature ranges and adjustable Zero Span with current output proportional to the display LED’s brightness. Two ambient temperature ranges are available model 77 and 77A. Specify type J, K, E, T or RTD and specify temperature range.
Fits standard thermo well heads
12-36 vdc powered
3user-select measurement ranges
Current proportional led brightness
Factory calibrated
User adjustable zero/span
2ambient temperature ranges
Factory custom calibration available
2-wire thermo well head type 4-20 mA current loop output signal temperature transmitter for thermocouple or RTD applications, 3 user selectable temperature ranges and adjustable Zero Span with current output proportional to the display LED’s brightness. Two ambient temperature ranges are available model 77 and 77A. Specify type J, K, E, T or RTD and specify temperature range.
Fits standard thermo well heads
12-36 vdc powered
3user-select measurement ranges
Current proportional led brightness
Factory calibrated
User adjustable zero/span
2ambient temperature ranges
Factory custom calibration available
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/iiP107778666-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
