Beli ssb di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Icom SSB
    Mulai

    Rp24.999.900

    Icom SSB
    Deskripsi:
    Long distance communication made simple.
  2. Icom Handy Talky (HT)
    Mulai

    Rp2.599.900

  3. Icom RIG
    Mulai

    Rp2.899.900

  4. Nescafe Kopi Classic Jar
    Rating:
    100% of 100
    (23)
    Mulai

    Rp71.900

    Nescafe Kopi Classic Jar
    Deskripsi:
    Mulailah hari anda dengan aroma kopi hitam NESCAFE Classic yang mantap. Menajamkan semua inderamu, membuka mata dan pikiranmu untuk menjalani hari sepenuhnya. NESCAFE Classic, kopi hitam instant yang terbuat dari 100% biji robusta Lampung pilihan.
    atribut:
    • Packaging: Jar
  5. Icom VHF Handheld Transceiver
    Mulai

    Rp2.499.900

    Icom VHF Handheld Transceiver
    Deskripsi:
    Compact Body (WxHxD; 156.5x66.5x110.1 mm; 6.2x2.6x4.3 in)Easy Installation in Limited SpacePowerful Front Mount SpeakerDelivers Loud and Clear AudioBuilt-in Class D DSC with a CH70Dedicated ReceiverIntuitive Operation withIcom’s Marine User InterfaceEasy-to-Read Full Dot-Matrix DisplayHM-237B DetachableHand Microphone SuppliedIPX7 Submersible Construction(1 m depth of water for 30 minutes)AquaQuake™ Prevents Audio Degradationfrom a Water-Logged SpeakerMade in Japan Quality and ReliabilityOther FeaturesCommon NMEA interface for external GPS/NAV connectionMA-500TR Class B AIS transponder compatibleTag scan and favorite channel functionsDual/tri-watch function for monitoring CH16 and/or call channelPriority scan functionDisplay and keypad backlightingExternal speaker connectionWeather channel with weather alert
  6. Icom UHF Handheld Transceiver
    Mulai

    Rp3.199.900

    Icom UHF Handheld Transceiver
    Deskripsi:
    Icom Custom High Power Handling Capacity Speaker for 1500 mW Powerful Audio1500mW powerful audioIP67 Waterproof and Dust-tight ProtectionIP67 Waterproofing5.5 W/4 W (VHF/UHF) of Output PowerUp to 10 Hours of Operating Time with the Supplied Waterproof Battery128 Memory Channels and Eight ZonesEight Character Alphanumeric DisplayBuilt-in CTCSS and DTCS Encoder/DecoderEight DTMF Autodial MemoriesMDC 1200 PTT ID and BIIS 1200 PTT IDInversion Voice Scrambler (16 code) for Private ConversationsChannel Announcement of the Operating Channel NumberSeven Programmable Buttons with Shift Key Function16 Scan Lists and Priority Scan FunctionsHands-Free Operation with the Optional Headset
    atribut:
    • Type of Emission: 16K0F3E, 11K0F3E (25/12.5kHz)
    • Power Supply Requirement (V): DC 7.5
    • Operating Temperature Range (°C): - 30 to +60 (Radio only)
    • Frequency Stability (ppm): ±2.5
    • Current Drain: (approx.) Tx High 1.5A 1.3A Rx Max. audio/Stand-by 500 mA (Internal SP) /77mA 500 mA (Internal SP)/80mA
    • Output Power (W): (at 7.5V) 5.5/2.0/1.0 (Hi/L2/L1) 4.0/2.0/1.0 (Hi/L2/L1)
    • Spurious Emissions (dBc): min. 70
    • External Microphone Connector: 3-conductor 2.5 (d) mm (1/10inch)/2.2 kΩ
    • Antenna Impedance (ohm): 50
    • Channel Capacity: 128 channels
    • Dimensions (mm): (Projections not included) 52.2x111.8x22.3 (with BP-278)
    • Frequency Range (MHz): 136-174, 335-380
    • Maximum Frequency Deviation (kHz): ±5.0/±2.5 (Wide/Narrow)
  7. Icom Marine Two-Way Radio
    Mulai

    Rp14.999.900

    Icom Marine Two-Way Radio
    Deskripsi:
    Vehicle-mount and desktop marine radios attach to or sit on surfaces to serve as communication stations in applications that require more output power and range than handheld radios.
    atribut:
    • UNSPSC: 43191510
    • Band Type: VHF
    • Channel Scan: Yes
    • Digital Radio Technology: DSC
    • Display Qty: 1
    • Display Sell UOM: EA
    • Display Type: Alphanumeric
    • Encryption Capable: No
    • FCC License Required: Yes
    • Frequency Range (MHz): 156.05-163.275
    • IP Rating: IPX7
    • Maximum Operating Temperature (°F): 140
    • Minimum Operating Temperature (°F): -4
    • Navigation Aids: GPS
    • Number of Marine Channels: 88
    • Output Power (W): 25
    • Radio Application: Marine
    • Radio Transmission: Analog and Digital
    • Radio Type: Vehicle-Mounted
    • Repeater Capable: Yes
    • Standards: FCC Part 80
    • Voltage (V): 14 DC
    • Waterproof: Yes
  8. Qnap 8-Bay Network Attached Storage
    Mulai

    Rp169.999.900

    Qnap 8-Bay Network Attached Storage
    Deskripsi:
    TVS-h874 Highly-reliable ZFS-based storage with PCIe Gen 4 expandability for 10/25GbE connectivity, M.2 NVMe SSD caching and multi-threads processors for virtualization applicationsWith an Intel Core multicore-core Processor to support the ZFS-based QuTS hero operating system, the TVS-h874 SMB NAS ensures data integrity and supports block-level inline data deduplication and compression, near-limitless snapshots, real-time SnapSync, and SSD optimization. Whether for mission-critical file servers, virtualization servers, collaborative video editing, or efficient data backup and recovery applications, the TVS-h874 delivers an ideal NAS solution. The high-performance TVS-h874 provides PCIe Gen 4 (up to twice the transmission speed of Gen 3) expandability, M.2 NVMe SSD caching, and 2.5GbE/10GbE connectivity for high-speed virtualization network environments.
    atribut:
    • Buttons: Power, Reset, USB Copy
    • CPU Architecture: 64-bit x86
    • Dimensions (HxWxD) (mm): 180.2x329.3x279.6 Dimensions do not include foot pad (foot pad may be up to 30mm / 1.18 inches high depending on model)
    • Drive Bay: 8x 3.5-inch SATA 6Gb/s, 3Gb/s
    • Drive Compatibility: 3.5-inch bays: 3.5-inch SATA hard disk drives, 2.5-inch SATA solid state drives
    • Encryption Engine: (AES-NI)
    • Flash Memory (GB): 5 (Dual boot OS protection)
    • Form Factor: Tower
    • LED Indicators: HDD 1-8, Status, LAN, USB port, M.2 port
    • Max. Number of Concurrent Connections (CIFS) - with Max. Memory: 3500
    • Maximum Memory (GB): 64 ( 2x 32)
    • Memory Slot: 2 x SODIMM DDR4
    • Operating Temperature (°C): 0 to 40
    • Power Supply Unit (W): 350 (PWR-PSU-350W-DT01) @100-240V
    • System Warning: Buzzer
    • fan: System fan: 2x 120mm, 12VDC; CPU fan: 1x 60mm, 12VDC
  9. Uniden CB Two-Way Radio
    Mulai

    Rp2.699.900

    Uniden CB Two-Way Radio
    Deskripsi:
    Vehicle-mounted CB radios are convenient when driving or communicating from home or work. They are compact, easy to use, and have a microphone on the cord for mobile use.
    atribut:
    • UNSPSC: 43191510
    • Channel Capacity: 40
    • Frequency Range (MHz): 26 to 27
    • Output Power (W): 4
  10. Yaesu Radio Rig
    Mulai

    Rp2.799.900

  11. Icom Microphone & Speaker for Two-Way Radio
    Mulai

    Rp1.499.900

    Icom Microphone & Speaker for Two-Way Radio
    Deskripsi:
    These microphones and speakers connect with compatible series or models of ICOM two-way radios. They are commonly clipped to clothing at the shoulder or chest, so people can monitor radio transmissions while keeping their hands free for other tasks.
  12. Alinco Handy Talky (HT)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    Alinco Handy Talky (HT)
    atribut:
    • Mode: F3E(16K0F3E/11K0F3E/RX only WFM)
    • Usable Temperature Range (°C): -20 to +55 (-4 to 131°F)
  13. Icom VHF/UHF Dual Band FM Transceiver
    Mulai

    Rp4.799.900

    Icom VHF/UHF Dual Band FM Transceiver
    atribut:
    • Type of Emission: F2D, F3E (FM)
    • Frequency Stability (ppm): ±2.5
    • Power Supply Requirement (V): 7.2 DC Nonimal
    • External DC Power (V): 10–16 DC (with AD-149H)
    • Antenna Impedance (ohm): 50 (SMA)
    • Channel Capacity: 208 (Including 2 Call And 6 Scan Edges)
    • Dimensions (mm): 52.2×111.8×30.3 (Projections Not Included)
    • Weight (Approximate) (g): 278
  14. Icom VHF Marine Transceiver
    Mulai

    Rp3.299.900

    Icom VHF Marine Transceiver
    atribut:
    • Frequency Range (MHz): Tx 156.025–157.425 , Rx 156.050–163.275
    • Usable Channels: groups INT, USA, CAN, WX channels
    • Type of Emission: 16K0G3E
    • Current Drain: Tx 2.75 A Rx (Internal SP/External SP) 400 mA/200 mA (Max. audio)
    • Operating Temperature Range (°C): - 20 to +60 (-4°F to +140°F)
    • Adjacent Channel Power (dB): 70
    • Adjacent Channel Selectivity (dB): 70
    • Antenna Impedance (ohm): 50
    • Audio Output Power: (at 10% distortion) Internal SP 700 mW typical (8 Ω load) External SP 300 mW typical (4 Ω load)
    • Dimensions (mm): Projections not included 59.7x140.5x38.7 (2.4x5.5x1.5inch)
    • Frequency Stability (ppm): ±10
    • Intermodulation (dB): 70
    • Maximum Frequency Deviation (kHz): ±5
    • Output Power (W): 6/1
    • Sensitivity (μV): 0.25 typical (at 12 dB SINAD)
    • Spurious Emissions (dBc): - 68
    • Spurious Response (dB): 70
    • Squelch sensitivity (μV): 0.25 typical (at threshold)
  15. Icom Radio Rig
    Mulai

    Rp7.499.900

  16. Motorola Radio Rig (HT) XiR M3688
    Mulai

    Rp4.999.900

    Motorola Radio Rig (HT) XiR M3688
    atribut:
    • Display: Monochrome Alphanumeric (XiR M3688)
    • Dimensions (mm): 44x169x134
    • Channel Spacing (kHz): 12.5, 25
    • IP Standards: IP54
    • Channel Capacity: 160
    • Current Drain Standby (A): max. 0.81
    • Rx @Rated Audio (A): max. 2
  17. Alinco Handy Talky (HT)
    BARU
    Mulai

    Rp1.399.900

    Alinco Handy Talky (HT)
    Deskripsi:
    Alinco DJ-196Alinco telah merilis 2 HT yang menetapkan standar baru dalam fitur, kenyamanan dan pengoperasian yang mudah memiliki memori layar alfanumerik untuk memudahkan pengaturan. Handy Talky ini memiliki desain ergonomis dan 5 watt output baterai standar. dengan fitur CTCSS encode + decode, DCS dan nada, semua termasuk tanpa biaya tambahan
Daftar Harga ssb Terbaru October 2026
Icom SSBRp24.999.900
Icom Handy Talky (HT)Rp2.599.900
Icom RIGRp2.899.900
Nescafe Kopi Classic JarRp71.900
Icom VHF Handheld TransceiverRp2.499.900
Icom UHF Handheld TransceiverRp3.199.900
Icom Marine Two-Way RadioRp14.999.900
Qnap 8-Bay Network Attached StorageRp169.999.900
Uniden CB Two-Way RadioRp2.699.900
Yaesu Radio RigRp2.799.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)