Icom Microphone & Speaker for Two-Way Radio

Sebelum PPN:
Rp1.499.900 - Rp5.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These microphones and speakers connect with compatible series or models of ICOM two-way radios. They are commonly clipped to clothing at the shoulder or chest, so people can monitor radio transmissions while keeping their hands free for other tasks.
Feature
Speaker Microphone Product Type Speaker Microphone Compatible Radio Type Handheld Compatible Radio Brand Icom Compatible Radio Series GM1600 M73 Compatible Radio Manufacturer Model Number ICGM1600E ICM71 ICM73 ICM90 Compatible Radio Grainger Model Number 40XA17 40XA22 40XA51 Earpiece Jack Size Not Applicable Radio Connector Type 4-Pin Noise Prevention Noise Cancelling Push To Talk Yes Intrinsically Safe No Keypad Included No Material Plastic Cord Length 13 in Waterproof Yes

Ulasan Produk

Tidak ada ulasan