Icom VHF Marine Transceiver

Sebelum PPN:
Rp3.299.900
Spesifikasi
Frequency Range (MHz)Tx 156.025–157.425 , Rx 156.050–163.275
Usable Channelsgroups INT, USA, CAN, WX channels
Type of Emission16K0G3E
Current DrainTx 2.75 A Rx (Internal SP/External SP) 400 mA/200 mA (Max. audio)
Operating Temperature Range (°C)- 20 to +60 (-4°F to +140°F)
Adjacent Channel Power (dB)70
Adjacent Channel Selectivity (dB)70
Antenna Impedance (ohm)50
Audio Output Power(at 10% distortion) Internal SP 700 mW typical (8 Ω load) External SP 300 mW typical (4 Ω load)
Dimensions (mm)Projections not included 59.7x140.5x38.7 (2.4x5.5x1.5inch)
Frequency Stability (ppm)±10
Intermodulation (dB)70
Maximum Frequency Deviation (kHz)±5
Output Power (W)6/1
Sensitivity (μV)0.25 typical (at 12 dB SINAD)
Spurious Emissions (dBc)- 68
Spurious Response (dB)70
Squelch sensitivity (μV)0.25 typical (at threshold)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan