Spesifikasi
| Type of Emission | 16K0F3E, 11K0F3E (25/12.5kHz) |
|---|---|
| Power Supply Requirement (V) | DC 7.5 |
| Operating Temperature Range (°C) | - 30 to +60 (Radio only) |
| Frequency Stability (ppm) | ±2.5 |
| Current Drain | (approx.) Tx High 1.5A 1.3A Rx Max. audio/Stand-by 500 mA (Internal SP) /77mA 500 mA (Internal SP)/80mA |
| Output Power (W) | (at 7.5V) 5.5/2.0/1.0 (Hi/L2/L1) 4.0/2.0/1.0 (Hi/L2/L1) |
| Spurious Emissions (dBc) | min. 70 |
| External Microphone Connector | 3-conductor 2.5 (d) mm (1/10inch)/2.2 kΩ |
| Antenna Impedance (ohm) | 50 |
| Channel Capacity | 128 channels |
| Dimensions (mm) | (Projections not included) 52.2x111.8x22.3 (with BP-278) |
| Frequency Range (MHz) | 136-174, 335-380 |
| Maximum Frequency Deviation (kHz) | ±5.0/±2.5 (Wide/Narrow) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Icom Custom High Power Handling Capacity Speaker for 1500 mW Powerful Audio
1500mW powerful audio
IP67 Waterproof and Dust-tight Protection
IP67 Waterproofing
5.5 W/4 W (VHF/UHF) of Output Power
Up to 10 Hours of Operating Time with the Supplied Waterproof Battery
128 Memory Channels and Eight Zones
Eight Character Alphanumeric Display
Built-in CTCSS and DTCS Encoder/Decoder
Eight DTMF Autodial Memories
MDC 1200 PTT ID and BIIS 1200 PTT ID
Inversion Voice Scrambler (16 code) for Private Conversations
Channel Announcement of the Operating Channel Number
Seven Programmable Buttons with Shift Key Function
16 Scan Lists and Priority Scan Functions
Hands-Free Operation with the Optional Headset
1500mW powerful audio
IP67 Waterproof and Dust-tight Protection
IP67 Waterproofing
5.5 W/4 W (VHF/UHF) of Output Power
Up to 10 Hours of Operating Time with the Supplied Waterproof Battery
128 Memory Channels and Eight Zones
Eight Character Alphanumeric Display
Built-in CTCSS and DTCS Encoder/Decoder
Eight DTMF Autodial Memories
MDC 1200 PTT ID and BIIS 1200 PTT ID
Inversion Voice Scrambler (16 code) for Private Conversations
Channel Announcement of the Operating Channel Number
Seven Programmable Buttons with Shift Key Function
16 Scan Lists and Priority Scan Functions
Hands-Free Operation with the Optional Headset
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Icom%20UHF%20Handheld%20Transceiver/4iP105711162-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
