Icom Marine Two-Way Radio

Sebelum PPN:
Rp14.999.900 - Rp16.999.900
Spesifikasi
UNSPSC43191510
Band TypeVHF
Channel ScanYes
Digital Radio TechnologyDSC
Display Qty1
Display Sell UOMEA
Display TypeAlphanumeric
Encryption CapableNo
FCC License RequiredYes
Frequency Range (MHz)156.05-163.275
IP RatingIPX7
Maximum Operating Temperature (°F)140
Minimum Operating Temperature (°F)-4
Navigation AidsGPS
Number of Marine Channels88
Output Power (W)25
Radio ApplicationMarine
Radio TransmissionAnalog and Digital
Radio TypeVehicle-Mounted
Repeater CapableYes
StandardsFCC Part 80
Voltage (V)14 DC
WaterproofYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Vehicle-mount and desktop marine radios attach to or sit on surfaces to serve as communication stations in applications that require more output power and range than handheld radios.
Feature
Transceiver Band Type VHF License Required Yes Programming Requirements Pre-Programmed Radio Transmission Analog and Digital Number of Channels 1 065 Minimum Frequency 156.05 MHz Number of Land Channels 0 Maximum Frequency 163.275 MHz Number of Marine Channels 88 Output Power 25 W Display Type Alphanumeric Radio Series M424G Repeater Capable Yes Encryption-Capable No Channel Scan Yes Audio Output 10 W Radio Application Marine Product Type Transceiver Radio Type Vehicle-Mounted

Ulasan Produk

Tidak ada ulasan

Halaman Terkait