Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
dapat ditemukan pada Rincian Produk
Garansi Produk: WARRANTY MonotaRO Private Brand (1 year)
Spesifikasi
| Cup Capacity (ml) | 700 |
|---|---|
| Dimensions, Width W x Depth D x Height H (mm) | 115 x 275 x 255 (including cup) |
| Frequency (Hz) | 50/60 |
| Included Accessories | Simple viscometer x 1, φ2.6mm nozzle x 1 (φ1.8mm nozzle is included with the main unit) |
| Mass (kg) | 1.2 |
| Maximum Discharge (ml/minute) | 280 (when using DIA1.8mm nozzle), 800 (when using DIA2.6mm nozzle) |
| Power Cable (m) | 2 |
| Power Consumption (W) | 230 |
| Power Input (V) | 100 |
| Rated Usage Time (minute) | 30 |
| Suitable Paints | Water-based paint, oil-based paint |
| Type | HVLP |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
HVLP spray gun that can be used with AC100V power supply. It is a high-performance spray gun with little scattering because it blows with low pressure and a large amount of air so as to envelop the paint. Paint can be sprayed efficiently, and work can be done without using a compressor, etc. Low noise, good finish, ideal for small-scale painting! Two nozzle sizes and three spray patterns can be selected, and the amount of paint discharged can be adjusted with a dial. The split body makes it easy to maintain each part.
Steel painting, woodworking painting, shutters, doors, galvanized iron, gutters, interior / exterior, touch-up around the sash
*Do not use for anything other than its intended purpose. *Before use, please read the instruction manual carefully and understand how to use this product. *For AC100V only. Never use anything other than AC100V. *When using this product, be sure to wear protective equipment such as safety goggles, safety gloves, and a protective mask for safety. * Be sure to ventilate the work area and ensure good ventilation during work. *The following paints cannot be used. (Paints containing powder such as metallic or pearl, ultra-high viscosity paints, paints containing bones, elastic paints, urethane paints, paints containing bleach or chlorine) Please note that we will not compensate for secondary loss such as.
Steel painting, woodworking painting, shutters, doors, galvanized iron, gutters, interior / exterior, touch-up around the sash
*Do not use for anything other than its intended purpose. *Before use, please read the instruction manual carefully and understand how to use this product. *For AC100V only. Never use anything other than AC100V. *When using this product, be sure to wear protective equipment such as safety goggles, safety gloves, and a protective mask for safety. * Be sure to ventilate the work area and ensure good ventilation during work. *The following paints cannot be used. (Paints containing powder such as metallic or pearl, ultra-high viscosity paints, paints containing bones, elastic paints, urethane paints, paints containing bleach or chlorine) Please note that we will not compensate for secondary loss such as.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
