Jenway Spectrophotometer (Alat Uji Absorbansi Cahaya)
#Grup produk P110155661
Sebelum PPN:
Rp139.999.900 - Rp529.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
6305 UV/visible spectrophotometer supplied with mains lead, pack 100 disposable cuvettes, 10 x 10mm cell holder, interface cable and PC application software on CD-ROM (230V/50Hz), 8nm spectral bandwidth. The 6305 is ideal for applications similar to the 6300 requiring measurements in the UV and visible wavelength ranges. Using a single, pulsed xenon lamp the 6305 offers an extended lamp life and high energy throughput in the UV and visible regions.
The 6300 and 6305 visible and UV/visible spectrophotometers are high quality, low cost units for spectrophotometric applications in schools and colleges, as well as in QC and testing procedures for a wide variety of services and industries. The 6320D is based on the 6300 visible spectrophotometer platform and includes a domed lid which accepts taller tubes up to a height of 105mm.
Introducing the 63 Series
The 63 series range includes models 6300 and 6320D which cover the visible region of the spectrum and model 6305 which uses a pulsed xenon lamp to extend the wavelength range into the UV region of the spectrum. All three models have measurement modes for absorbance, % transmittance and concentration. This makes them ideal for basic photometrics applications in schools and colleges, as well as in quality control laboratories.
Temperature Control
Where temperature control is important Jenway offer a water heated cuvette option which requires a water bath and circulator. For sampling applications Jenway offer an external sipper pump system which can be programmed to deliver controlled and reproducible sample volumes into the chamber of a flow-through cuvette along with air and segmentation rinse cycles.
Design
The 63 series spectrophotometers are small and lightweight, making them easy to store or move to different locations within the laboratory. These instruments are easy to navigate, using push buttons to move round the simple user interface.
The design of model 6320D is based on the successful 6300 platform. It has been designed with a domed lid which enables test tubes, up to a height of 105mm, to be used. Model 6320D is supplied fitted with a dual cell holder so that either test tubes or standard 10x10mm cuvettes can be used to measure samples. All three models are covered by a 3 year warranty.
The 6300 and 6305 visible and UV/visible spectrophotometers are high quality, low cost units for spectrophotometric applications in schools and colleges, as well as in QC and testing procedures for a wide variety of services and industries. The 6320D is based on the 6300 visible spectrophotometer platform and includes a domed lid which accepts taller tubes up to a height of 105mm.
Introducing the 63 Series
The 63 series range includes models 6300 and 6320D which cover the visible region of the spectrum and model 6305 which uses a pulsed xenon lamp to extend the wavelength range into the UV region of the spectrum. All three models have measurement modes for absorbance, % transmittance and concentration. This makes them ideal for basic photometrics applications in schools and colleges, as well as in quality control laboratories.
Temperature Control
Where temperature control is important Jenway offer a water heated cuvette option which requires a water bath and circulator. For sampling applications Jenway offer an external sipper pump system which can be programmed to deliver controlled and reproducible sample volumes into the chamber of a flow-through cuvette along with air and segmentation rinse cycles.
Design
The 63 series spectrophotometers are small and lightweight, making them easy to store or move to different locations within the laboratory. These instruments are easy to navigate, using push buttons to move round the simple user interface.
The design of model 6320D is based on the successful 6300 platform. It has been designed with a domed lid which enables test tubes, up to a height of 105mm, to be used. Model 6320D is supplied fitted with a dual cell holder so that either test tubes or standard 10x10mm cuvettes can be used to measure samples. All three models are covered by a 3 year warranty.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Key FeaturesMulti-parameter display with wavelength and photometric readouts
Small footprint
Wide range of sampling accessories
Domed lid of 6320D accepts tubes up to 105mm
6305 utilises a high quality pulsed xenon lamp
Easy and intuitive operation
3 year warranty
Versatile and Flexible Accessories
The 63 series has been specifically designed to enable a wide range of accessories to be easily fitted and used. To accommodate various sample volumes there are a wide range of passive accessories available including an adjustable cuvette holder which can hold cuvettes between 10 and 100mm; a test tube holder for test tubes with diameters between 16 and 24mm; and for small sample volumes there is a micro-cuvette holder with a reduced aperture. For multiple samples Jenway offer a four position rotary cuvette holder.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/idP110155661-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
