Drawell Spectrophotometer (Alat Uji Absorbansi Cahaya)

Sebelum PPN:
Rp249.999.900 - Rp269.999.900
Spesifikasi
UV/VIS TypeUV/Visible
Optical SystemDouble Beam Blazed Holographic Grating (1200 lines/mm)
Display320x240 LCD
Wavelength Range (nm)190-1100
Wavelength Accuracy (nm)±0.3
Baseline Flatness (A)±0.001
DetectorSilicon Photodiode
Dimensions (mm)545x468x245
Noise≤0.2%T/3min (250/500nm,0%T); ≤0.5%T/3min (250/500nm,100%T)
Output PortUSB Port & RS232 Port
Photometric Accuracy (T)±0.2%
Photometric Range0-200%T, -0.3 to 3A; 0-9999C
Power Requirement (V/Hz)90-250 AC/(50/60)
Sampel CompartmentAccommodate 5-100mm Pathlength Cuvette
Scan SpeedHigh, Medium, Low, Max. 2000nm/minute
Stability (A/hour)±0.001 (500nm, 0A)
Stray Light (T)≤0.05% (220/360nm)
Wavelength Repeatability (nm)≤0.2
Wavelength SettingAuto, Resolution 0.1nm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Photometric
Quantitative(Standard Curve)
WL Scan(Spectrum Scan)
Time Scan(Kinetics)
DNA/Protein Test
Multi-WL Test
System Utility
Feature
Double beam ensure low drift, low noise and Low stray light
High speed MCU, high precision AD, large storage capacity
Large LCD display (320*240 Dots)
1.8 nm Bandwidth meet Pharmacopoeia
Data and Curve can be stored in real-time
Online software upgrade capability
Lamps can be turned on/off individually
Easy to change Pri-aligned lamps
Reinforced baseboard and bracket assures durability

Ulasan Produk

Tidak ada ulasan

Halaman Terkait