Sebelum PPN:
Rp319.999.900 - Rp499.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Reproducibility (RSD) (%) | ≤ 1 |
|---|---|
| Max. Volume Extraction Cup (ml) | 150 |
| Working Temperature (°C) | 100 to 260 |
| Sample Quantity (g) | from 0.5 to 15 (generally 2-3 g) |
| 2 Display | Working Temperature/Settable Parameters |
| Construction Material | Epoxy Painted Metal Structure |
| Cooling Water (L/minute) | 2 |
| Immersion Time (minute) | 0 to 999 |
| Number of Programs | 29 |
| Recovery Time (minute) | 0 to 999 |
| Solvent Recovery (%) | 50 to 75 |
| Washing Time (minute) | 0 to 999 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
SER 148 Series - Solvent Extractors
Solvent extraction system suitable for the separation of a substance or a group of elements from solid and semi-solid samples according to the Randall technique.
- The reliable solution for solvent extraction
The SER 148/3 and SER 148/6 can be used to separate a substance or a group of elements from solid and semi-solid samples according to the Randall technique (consisting of Immersion, washing and solvent Recovery).
As for the automatic version SER 158, the main field of application is the determination of the content of soluble products such as fats, detergents, plasticizers and pesticides in food, animal feeds, detergents, rubber and plastic formulas, pharmaceutical products, soil.
The SER 148 Series is a semi-automatic solution with no compromises on operator safety (IP55) and solvent consumption also guaranteeing a limited cost per analysis.
Combined to HU6 Hydrolysis Unit, is possible to use the same crucibles to prevent any possible sample loss between the two units.
- Randall Method, Faster Results
Perform single or multiple solvent extractions with Randall method, an improvement of Soxhlet technique, as hot solvents are used to speed up the analysis. In fact, the fast solubilization made by hot solvent permits a considerable reduction of the extraction time (approx. 90 minutes).
The extraction is made by immersion of the sample in the boiling solvent, followed by a rinsing phase with cold solvent.
Maximum reproducibility is ensured, as well as a high recovery rate of the solvent used.
SER Series can be used with a wide range of sample types and with a variety of solvents, for increased flexibility.
Solvent extraction system suitable for the separation of a substance or a group of elements from solid and semi-solid samples according to the Randall technique.
- The reliable solution for solvent extraction
The SER 148/3 and SER 148/6 can be used to separate a substance or a group of elements from solid and semi-solid samples according to the Randall technique (consisting of Immersion, washing and solvent Recovery).
As for the automatic version SER 158, the main field of application is the determination of the content of soluble products such as fats, detergents, plasticizers and pesticides in food, animal feeds, detergents, rubber and plastic formulas, pharmaceutical products, soil.
The SER 148 Series is a semi-automatic solution with no compromises on operator safety (IP55) and solvent consumption also guaranteeing a limited cost per analysis.
Combined to HU6 Hydrolysis Unit, is possible to use the same crucibles to prevent any possible sample loss between the two units.
- Randall Method, Faster Results
Perform single or multiple solvent extractions with Randall method, an improvement of Soxhlet technique, as hot solvents are used to speed up the analysis. In fact, the fast solubilization made by hot solvent permits a considerable reduction of the extraction time (approx. 90 minutes).
The extraction is made by immersion of the sample in the boiling solvent, followed by a rinsing phase with cold solvent.
Maximum reproducibility is ensured, as well as a high recovery rate of the solvent used.
SER Series can be used with a wide range of sample types and with a variety of solvents, for increased flexibility.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
