Beli sound system ruangan di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara)
    Mulai

    Rp1.999.900

    Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara)
    Deskripsi:
    Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
  2. Polytron Speaker (Pengeras Suara)
    Mulai

    Rp769.900

    Polytron Speaker (Pengeras Suara)
    Deskripsi:
    Polytron Bluetooth Speaker Multimedia Audio, dengan konektivitas lengkap (USB, SD Card/MMC, Aux, Line Input) dan suara berkualitas khas Polytron dilengkapi fitur Bazzoke agar bass semakin mantap. Kualitas suara tidak perlu diragukan lagi, Polytron Rajanya Audio.
  3. Shell Engine Oil Helix HX6 (Oli Mesin)
    Mulai

    Rp129.900

    Shell Engine Oil Helix HX6 (Oli Mesin)
    atribut:
    • SAE Grade: 10W-40
    • SNI License: Yes
    • SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
  4. CF Audio Whole Tone Speaker (Pengeras Suara)
    Mulai

    Rp8.099.900

    CF Audio Whole Tone Speaker (Pengeras Suara)
    Deskripsi:
    Whole tone speaker, 2 frequency division, 1" high-pitched voice + 2*8" bass, 90x60degree, frequency response: 60Hz~18kHz-3dB, rated power: 250W, Max. Input: 1000W, sensitivity: 93dB, Maximum sound Pressure: 118dB.
  5. Rogers Underseat Subwoofer
    Mulai

    Rp1.999.900

    Rogers Underseat Subwoofer
    Deskripsi:
    Active 2.1 Underseat Subwoofer 10inch.
    atribut:
    • Screen Size: 10inch
  6. Vessel Wood-Compo Swivel Socket Wrench
    Mulai

    Rp1.599.900

    Vessel Wood-Compo Swivel Socket Wrench
    Deskripsi:
    - 1/4sq.(6.35mm)21pcs.- The non-slip ratchet handle has the constricted end, which facilitates tightening work in a deep area.- Low height ratchet swiveling head can be used for quick turning like a screwdriver, by setting the handle vertically to the head.- Surface contact avoiding the damage on the edges of bolts or nuts.- The inside of the case is a 2-layer structure to prevent forgetting to put the tool back.Details(1/4inch sq)Item PKG (mm)265 x 160 x 55Contents* Wood-compo swivel ratchet handle 1/4inch sq.(6.35mm) * Extensionbar OAL55mm 1/4inch sq.(6.35mm) * Extension bar OAL150mm 1/4inch sq.(6.35mm) * Quick spinner 1/4inch sq.(6.35mm) * L wrench:H2.5, 3, 4, 5, 6, 8mm * 1/4inch Socket:H5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm
    atribut:
    • Inner C/T: 3
    • Outer C/T: 9
    • Dimensions (mm): 265x160x55
  7. TOA Subwoofer Satelite Speaker
    Mulai

    Rp4.299.900

    TOA Subwoofer Satelite Speaker
    Deskripsi:
    ZS-FB601B Subwoofer is a subwoofer conform to the design of the commercial space. It can be temporarily or permanently installed and are capable of reinforcing the projection of ideal acoustic sounds.
    atribut:
    • Accessories: Rubber Foot x 4, Speaker Mounting Bracket x 4, Tapping Screws (3 x 14) x 4
    • Continuous Program Input: 120W per channel
    • Feature: Particle Board with Vinyl, Black
    • Front Cover: ABS Resin, Black
    • Speaker Bracket: Steel Plate, Black Paint
    • Sound Pressure Level (dB): 85 (1W, 1m)
    • Dimension (WxHxD) (mm): 210x390x563
    • Frequency Response (Hz): 40-190
    • Speaker Component: 16cm (6\") 2-Speaker
  8. Ohm Electric Portable CD player MP3 compatible
    Mulai

    Rp1.099.900

    Ohm Electric Portable CD player MP3 compatible
    Deskripsi:
    Equipped with a resume function for convenient language learning. Full of easy-to-use functions such as a controller that can be operated at hand. Supports 2 power sources of dry battery and USB (with microUSB terminal) Program playback, repeat, random playback is possible With resume playback function that can be played from the previous continuation when the power is turned on MP3 disc compatible Sound skip prevention (ESP) function included Dedicated controller with hold function to prevent malfunction of buttons, stereo earphones, USB charging cord included Body color is silver
    atribut:
    • Battery Usage Time (hour): Approximately 8 (when using new alkaline batteries)
    • Color: Silver
    • Frequency Characteristic: 20Hz~20kHz
    • Function: [ESP sound skip prevention] CD-DA Approximately 60 seconds, MP3 Approximately 120 seconds
    • Included Accessories: Stereo earphone, controller, USB power cord, warranty card, instruction manual
    • Mass (g): Approximately 260 (dry batteries / accessories not included)
    • Number of Channels: 2 channel stereo
    • Outer Dimensions, Width W x Depth D x Height H (mm): 140 x 140 x 29 (excluding protrusions)
    • Output Terminal: Earphone output (DIA3.5mm stereo mini plug)
    • Power Supply: DC3V AA alkaline batteries x 2 (sold separately), external power supply DC5V 1A (USB power supply ... microUSB terminal)
    • Specification: Playable discs: CD, CD-R, CD-RW / CD-DA, MP3 format
    • maximum output (mW): Practical 15 + 15 (earphone jack)
  9. TOA Mixer Amplifier
    Mulai

    Rp1.399.900

    TOA Mixer Amplifier
    Deskripsi:
    The PA Amplifier ZA-230W, designed to fulfill requirement arrange voice like paging, oration, ceremony, inter communication, religious service place, car- calling, and others.
    atribut:
    • Finish: Panel: ABS resin, black; Case: Steel plate, black
Daftar Harga sound system ruangan Terbaru October 2026
auBern Portable Audio Speaker BE Series (Speaker Portable/Pengeras Suara)Rp5.099.900
Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara)Rp1.999.900
Polytron Speaker (Pengeras Suara)Rp769.900
Shell Engine Oil Helix HX6 (Oli Mesin)Rp129.900
CF Audio Whole Tone Speaker (Pengeras Suara)Rp8.099.900
Rogers Underseat SubwooferRp1.999.900
Vessel Wood-Compo Swivel Socket WrenchRp1.599.900
TOA Subwoofer Satelite SpeakerRp4.299.900
Ohm Electric Portable CD player MP3 compatibleRp1.099.900
TOA Mixer AmplifierRp1.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)