Beli sound system set di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CF Audio Equalizer
    Mulai

    Rp17.999.900

  2. CF Audio Wireless Microphone (Mikrofon)
    Mulai

    Rp11.999.900

    CF Audio Wireless Microphone (Mikrofon)
    Deskripsi:
    Wireless microphone.
  3. TOA Speaker System (Sound System/Pengeras Suara)
    Mulai

    Rp9.099.900

    TOA Speaker System (Sound System/Pengeras Suara)
    Deskripsi:
    The Z-5B-HX2 is a 2-way compact speaker system that permits both constant directivity control over a wide frequency range and changes in directivity. It is ideal for reproducing clear sound in spaces with long reverberation times or high background noises. The Z-5B-HX2 is designed for indoor use.
    atribut:
    • Rated Impedance Resistance (ohm): 8
  4. CF Audio Whole Tone Speaker (Pengeras Suara)
    Mulai

    Rp8.099.900

    CF Audio Whole Tone Speaker (Pengeras Suara)
    Deskripsi:
    Whole tone speaker, 2 frequency division, 1" high-pitched voice + 2*8" bass, 90x60degree, frequency response: 60Hz~18kHz-3dB, rated power: 250W, Max. Input: 1000W, sensitivity: 93dB, Maximum sound Pressure: 118dB.
  5. Polytron Speaker (Pengeras Suara)
    Mulai

    Rp769.900

    Polytron Speaker (Pengeras Suara)
    Deskripsi:
    Polytron Bluetooth Speaker Multimedia Audio, dengan konektivitas lengkap (USB, SD Card/MMC, Aux, Line Input) dan suara berkualitas khas Polytron dilengkapi fitur Bazzoke agar bass semakin mantap. Kualitas suara tidak perlu diragukan lagi, Polytron Rajanya Audio.
  6. TOA Digital Mixer Amplifier
    Mulai

    Rp4.099.900

    TOA Digital Mixer Amplifier
    Deskripsi:
    ZA-3212D-AS 1 is a high performance yet cost-effective mixer power amplifier suited for broadcasting, paging, or background music in schools, offices, shops, houses of worship and large ballrooms.
  7. TOA Slim Array Speaker (Pengeras Suara)
    Mulai

    Rp2.899.900

    TOA Slim Array Speaker (Pengeras Suara)
    Deskripsi:
    TOA ZS-S60CW Slim Array Speaker, equipped with 9 vertically arrayed 8cm speaker units, delivers high clarity sound with a 90° horizontal x 0° vertical directivity control. This feature enables it to project clear sound even in rooms with reverberation problem. Two ZS-S60CW can be stacked to improve sound transmission distance and the vertical coverage area. For installation flexibility, both low impedance and high impedance is available by a rotary switch.
    atribut:
    • Enclosure: Bass Reflex Type
    • Operating Temperature (°C): -60
  8. Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara)
    Mulai

    Rp1.999.900

    Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara)
    Deskripsi:
    Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
  9. SADA Active Speaker Stereo 2.1 with Subwoofer & USB Power (Speaker Aktif)
    Mulai

    Rp149.900

    SADA Active Speaker Stereo 2.1 with Subwoofer & USB Power (Speaker Aktif)
    Deskripsi:
    Alat ini merupakan pengeras suara yang hadir dengan satu buah subwoofer serta dua buah pengeras suara satelit, guna menghasilkan suara yang dahsyat. Pengeras suara jenis ini kerap disebut sebagai speaker multimedia 2.1, sangat cocok digunakan untuk mendengarkan musik, menonton film, bermain gim dan lainnya.
    atribut:
    • Power (W): 3
    • Connection Size (mm): AUX 3.5
    • Dimensions Subwoofer (mm): 96x116x128
    • Dimensions Speaker (mm): 60x60x70
    • Color: Black
  10. TOA Portable Amplifier
    Mulai

    Rp6.099.900

    TOA Portable Amplifier
    Deskripsi:
    TOA ZW-G810CU is a Portable Meeting Amplifier that can accept up to two optional tuner modules (ZTU-G500) of UHF Band.
  11. ViewSonic Mini Projector With Harman Kardon® Speaker (Proyektor)
    Mulai

    Rp7.699.900

    ViewSonic Mini Projector With Harman Kardon® Speaker (Proyektor)
    Deskripsi:
    The ViewSonic M1+_G2 is an iF award-winning, ultra-portable LED projector that can deliver a convenient, enjoyable entertainment experience anywhere it goes. With a built-in battery, a LED light source with up to 30,000 hours of lifespan, all packaged into less than 1 kg, the M1+_G2 can deliver years of multimedia entertainment wherever it goes-from room to room, both inside and outdoors. Its smart stand enables simple 360-degree setup, while doubling as a lens cover. Once the lens is uncovered, the projector automatically powers on to full brightness for instant entertainment. Stereo Harman Kardon speakers provide room-filling sound for an amplified experience, while more flexible audio needs can be realized via Bluetooth. Integrated Wi-Fi connectivity makes streaming easier than ever-both wireless casting from smart devices and built-in content streaming are possible.Smart Wi-Fi & Bluetooth connectivity360° Smart stand that allows for ceiling projectionIntegrated stereo Harman Kardon speakersCinema SuperColor+™ Technology with 125% Rec.709Advanced LED light source with a 30,000-hour lifespanUp to 6 hours of battery life
    atribut:
    • Tech: DLP
    • Contrass Ratio: 120000 : 1
    • Operating Temperature (°C): 0 to 40
    • Language: English, French, Spanish, Thai, Korean, German, Italian, Russian, Swedish, Dutch, Polish, Czech, T-Chinese, S-Chinese, Japanese, Turkish, Portuguese, Finnish, Indonesian, India, Arabic, Vietnamese, Greek, Total 23 languages
    • Cable Length (m): 1
    • Light Source: LED
  12. Sennheiser Portable Lavalier Microphone
    Mulai

    Rp12.999.900

    Sennheiser Portable Lavalier Microphone
    Deskripsi:
    A broadcast quality sound solution. Providing the highest flexibility for your outdoor shoots and field recording applications. A robust wireless microphone system that offers excellent sound quality, simple mounting and ease of use.-Rugged all-in-one wireless system with high flexibility for broadcast quality sound-Excellent sound and construction quality-Easy to use and fast setup time-Powerful and reliable wireless transmission-Range: up to 100 meters / 330 feet-Up to 8 hours of operation timeSK 100 G4 :Dimensions = Approx. 82 x 64 x 24 mmCompander = Sennheiser HDXTHD, total harmonic distortion = ≤ 0.9 %Signal-to-noise ratio = ≥ 110 dBARF output power = Max. 30 mWSwitching bandwidth = up to 42 MHzPeak deviation = ±48 kHzNominal deviation = ±24 kHzOperating time = Typically 8 hModulation = Wideband FMPower supply = 2 AA batteries, 1.5 V or BA 2015 accupack"Current consumption = at nominal voltage: typ. 180 mA with transmitter switched off: ≤ 25 µA"Input impedance = 40 kΩ, unbalanced / 1 MΩMax. Input voltage = 3 VeffPowering = 3 V battery / 2.4 V rechargeable batteryTransmission frequency = Max. 1680 transmitting frequencies, adjustable in 25 kHz steps 20 frequency banks, each with up to 12 factory-preset channels, no intermodulation 1 frequency bank with up to 12 programmable channelsAF frequency response = Mic: 80 – 18,000 Hz Line: 25 – 18,000 HzTemperature Range = -10 °C to +55 °CFrequency stability = ≤ ±15 ppmME 4 :Connector = 3.5 mm jackFrequency response = 50 to 18,000 HzMax. sound pressure level = 120 dBCable length = approx. 1.60 mTransducer principle = pre-polarized condensor microphonePick-up pattern = cardioidSensitivity in free field, no load (1kHz) = 40 mV/PaEquivalent noise level = 31 dBEK 100 G4 :Frequency range = A: 516 - 558 MHzA1: 470 - 516 MHzAS: 520 - 558 MHzB: 626 - 668 MHzC: 734 - 776 MHzD: 780 - 822 MHz E: 823 - 865 MHzG: 566 - 608 MHzGB: 606 - 648 MHzJB: 806 - 810 MHzK+: 925 - 937,5 MHzReceiving frequency = Max. 1680 receiving frequencies, adjustable in 25 kHz steps 20 frequency banks, each with up to 12 factory-preset channels, no intermodulation 1 frequency bank with up to 12 programmable channelsWhat's in the Box : EK 100 G4 camera receiver SK 100 G4 bodypack transmitter ME 4 clip-on microphone (ew 122 P variants only) 4 AA batteries CA 2 camera adapter CL 1 3.5 mm jack cable CL 100 XLR to 3.5 mm jack adapter cable quick guide safety guide manufacturer declaration sheet
    atribut:
    • Compander: Sennheiser HDX
    • THD, Total Harmonic Distortion (%): ≤ 0.9
    • Audio Output (mm): 3.5 Jack Socket: +12 dBu (Mono, Unbalanced)
    • Switching Bandwidth (MHz): up to 42
    • Adjacent Channel Rejection (dB): ≥ 65
    • Current Consumption: at Nominal Voltage: typ. 180 mA with Receiver Switched off: ≤ 25 µA
    • Dimensions (mm): Approx. 82x64x24
    • Intermodulation Attenuation (dB): ≥ 65
    • Modulation: Wideband FM
    • Nominal Deviation (kHz): ±24
    • Operating Time (hour): Typically 8
    • Peak Deviation (kHz): ±48
    • Power Supply: 2 AA Batteries, 1.5 V or BA 2015 Accupack
    • Powering (V): 3 Battery (2.4 V Rechargeable Battery)
    • RF Sensitivity (μV): < 1.6 (for 52 dBA eff S/N)
    • Receiver Principle: Adaptive Diversity
    • Signal to Noise Ratio (dBA): ≥ 110
    • Squelch (dBµV): (Low: 5), (Middle: 15), (High: 25)
    • Temperature Range (°C): -10 to +55
  13. Sanwa Projector Screen Tripod Type
    Mulai

    Rp5.699.900

    Sanwa Projector Screen Tripod Type
    atribut:
    • Screen Material: Desk set, floor set/film system, 3 tripod set/mat system
    • Type: Tripod type
  14. Sennheiser Vocal Set with e 835 Characteristics
    Mulai

    Rp7.599.900

    Sennheiser Vocal Set with e 835 Characteristics
    Deskripsi:
    Raise your voice. Go for XS WIRELESS 1 and rely on a solid wireless transmission with up to 10 compatible channels in a stable UHF band. The XS WIRELESS 1 VOCAL SET is an easy to use all-in-one wireless system for singers and presenters, excellent for live sound featuring Sennheiser’s renowned evolution microphone capsules, e825 (dynamic, cardioid) or e835 (superior dynamic, cardioid) to get started. The set includes an intuitive stationary receiver for quick setup and hassle-free handling, as well as a vocal microphone and microphone clamp.-Excellent live sound featuring Sennheiser’s renowned evolution microphone capsules (e825 or e835)-Antenna-switching diversity reception-Integrated antennas-Automatic frequency management and synchronization via remote channel for easy setup-Selectable UHF frequencies within a large bandwidth -Up to 10 compatible channelsReceivers :Power supply = Microphone: 2 AA size batteries, 1.5 VAF frequency response = SKM 825: 80-14,000 HzSKM 835: 80-16,000 HzFrequency range = A: 548-572 MHz, GB: 606-630 MHzB: 614-638 MHzC: 766-790 MHzD: 794-806 MHzE: 821-832 MHz, 863-865 MHz K: 925-937.5 MHzWhat's in the Box : 1 receiver EM-XSW 1 1 handheld transmitter SKM 825-XSW or SKM 835-XSW 1 microphone clamp MZQ 1 1 power supply NT 12-5 CW 2 AA batteries
    atribut:
    • Sensitivity (μV): < 3 (at 52 dB(A)rms S/N)
    • Input Sensitivity (mV/Pa): 1.5
    • Adjustment Range Transmitter (dB): 0 to -30, Adjustable in 10 dB Steps
    • Audio Adjustment Range (dB): 40 (Adjustable in 5-dB Steps)
    • Operating Time (hour): Approx. 10
    • RF Output Power (mW): 10
    • Signal to Noise Ratio (dBA): ≥ 103
    • Switching Bandwidth (MHz): up to 24
    • THD, Total Harmonic Distortion (%): ≤ 0.9
    • Temperature Range (°C): (Operation: 0 to +40), (Storage: -20 to +70)
  15. Castle Integrating Sound Level Meter System
    Mulai

    Rp129.999.900

    Castle Integrating Sound Level Meter System
    Deskripsi:
    NK021 - Class 1 Safety and Environmental Sound Meter SystemCheck noise levels in the workplace, environment, pub or club. Ensure that employees and anyone near a noise source is not being subjected to noise levels above dangerous noise levels. Take regular measurements and monitor certain areas to ensure that noise control measures remain effective.Take the opportunity now to do something to prevent hearing damage.The Castle Group Class 1 Leq Sound Level Meter Kit contains the GA116I, an integrating Class 1 sound level meter capable of measuring sound levels, integrated sound level averages, personal sound exposure levels and dose levels using the supplied dosemeter microphone cable along with the GA611 Class 1 calibrator for daily checks on the GA116I in a handy attaché case.What's in the Box This Kit Includes:GA116I SONUS Class 1 Pocket Integrating Sound/Lex meterGA611 Calibrator, Class 1KA010A Small Attaché Kit CaseMK279DP1B MK79 Dosemeter Plug-in Microphone
    atribut:
    • Application: Environmental Noise, Noise at Work
    • Measurement Parameters: Leq, Lep’d (LEX)
    • Weighting: A, C
  16. Mikrotik Router
    Mulai

    Rp3.599.900

  17. Taffware Bluetooth EQ Audio Amplifier Karaoke Home Theater FM Radio
    Mulai

    Rp199.900

    Taffware Bluetooth EQ Audio Amplifier Karaoke Home Theater FM Radio
    Deskripsi:
    Audio amplifier ini cocok digunakan untuk melengkapi audio sistem rumah Anda. Dengan amplifier ini suara speaker menjadi lebih jernih, bertenaga dan Anda dapat mengatur bass dan treble dari speaker Anda. Amplifier ini juga menerima input microphone sebanyak 2 buah sehingga dapat digunakan sebagai amplifier karaoke
    atribut:
    • Power (W): 600
    • Bluetooth: Bluetooth 5.0
    • Frequency Response (Hz-kHz): 20 - 20
Daftar Harga sound system set Terbaru October 2026
CF Audio EqualizerRp17.999.900
CF Audio Wireless Microphone (Mikrofon)Rp11.999.900
TOA Speaker System (Sound System/Pengeras Suara)Rp9.099.900
CF Audio Whole Tone Speaker (Pengeras Suara)Rp8.099.900
Polytron Speaker (Pengeras Suara)Rp769.900
TOA Digital Mixer AmplifierRp4.099.900
TOA Slim Array Speaker (Pengeras Suara)Rp2.899.900
Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara)Rp1.999.900
SADA Active Speaker Stereo 2.1 with Subwoofer & USB Power (Speaker Aktif)Rp149.900
TOA Portable AmplifierRp6.099.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)