Beli sound level meter krisbow di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Alat Ukur Kebisingan Suara
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

  2. Extech Sound Level Meter
    Mulai

    Rp5.399.900

    Extech Sound Level Meter
    Deskripsi:
    Stores up to 20,000 records with real date and time stampThe HD600 Datalogging Sound Level Meter meets ANSI and IEC 61672-1 Type 2 standards. It has 3 measuring ranges from 30 to 130 dB with 1.4 dB accuracy. In addition to the LCD digital display, an an
    atribut:
    • Brand: EXTECH
    • Resolution (dB): 0.1
  3. Shinwa Rules Digital Sound Level Meter
    Rating:
    80% of 100
    (2)
    Mulai

    Rp2.199.900

    Shinwa Rules Digital Sound Level Meter
    atribut:
    • Frequency Characteristics: A/C switching
    • Power: 9V dry battery
    • Frequency: (Response) 31.5Hz-8KHz
    • Main Part Dimension (mm): 185x63x35
    • Minimum: (Resolution) 0.1dB
    • Operating Temperature and Humidity Range: 0-40°C, 10-90%
    • Measuring Range: 30 dB to 70 dB, 60 dB to 100 dB, 90 dB to 130 dB
    • Precision: ± 1.5dB (94dB, at 1KHz)
    • Response Speed: FAST (125 ms), SLOW (1 s)
    • Storage Temperature/Humidity Range: -10 to 60°C, 10 to 75%
    • TRUSCO Number: 756-9751
  4. Custom Digital Sound Level Meter
    Mulai

    Rp9.799.900

    Custom Digital Sound Level Meter
    atribut:
    • Measurement Range (dB): 30 to 130
    • Resolution (dB): 0.1
    • Frequency Range (Hz): 31.5 to 8000
    • Power Supply: AA battery x 6 (included) or AC adapter (sold separately)
  5. FLUKE Sound Level Meter
    Mulai

    Rp8.999.900

    FLUKE Sound Level Meter
    Deskripsi:
    The Fluke 945 Sound Level Meter has been designed to meet the measurement requirements of safety Engineers, Health, Industrial safety offices and quality control in a wide variety of industrial environments. It offers two types of measurements: A weighting and C weighting. The A weighting is for general noise sound level and the C weighting is for measuring sound level of acoustic material control in various environments. The Fluke 945 conforms to the IEC651 Type 2, ANSI S1.4 Type 2, and JISC1502 requirements for Sound Level Meters. Applications: - Environmental Health and Safety testing and verification. - Sound testing for education environments. - Heavy and light industry sound testing. - Healthcare environment testing. - Safety testin.
    atribut:
    • Display: 0.1 dB steps on 4-digit LCD screen
    • Frequency Response: From 31.5 Hz to 8 kHz
    • Safety Standard: CE, designed to meet IEC651 Type2, ANSI S1.4 Type 2
    • Microphone: 0.5-inch electric condenser microphone
    • Time Weighting: Fast slow
  6. KRISBOW Alat Ukur Lingkungan 5in1 Pro
    Mulai

    Rp3.299.900

    KRISBOW Alat Ukur Lingkungan 5in1 Pro
    atribut:
    • Power: 1x9V NEDA 1604 battery
    • Resolution: 0.1
    • Dimensions (mm): 248x65x45
  7. monotaro Digital Sound Level Meter A Characteristics (Alat Ukur Kebisingan Suara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp739.900

    monotaro Digital Sound Level Meter A Characteristics (Alat Ukur Kebisingan Suara)
    Deskripsi:
    Produk ini juga sering disebut dengan Noise Dose Meter
    atribut:
    • Accuracy: ±2dB(1kHz)
    • Frequency Characteristic: A characteristic
    • Material: ABS resin
    • Resolution: 0.1dB
    • Power Supply: 3 x AAA batteries
    • Frequency Range: 31.5Hz~8kHz
    • Measuring Level Range (dB): 30~130
    • Outer Dimensions, Width W x Depth D x Height H (mm): 54×28×153
  8. TRUSCO Digital Sound Level Meter
    Mulai

    Rp4.999.900

    TRUSCO Digital Sound Level Meter
    Deskripsi:
    -Measures illuminance easily with one button.-Equipped with highest measured value/lowest value hold(MAX/MIN hold)function, which makes it easy to see and convenient.-With backlight. -Illuminance measurement at environmental survey/construction on site.
    atribut:
    • Measuring Range: 32 to 130 (dB)
    • Resolution: Digital display:0.1dB, bar graph display:2dB
    • Frequency Range: 20 to 8000Hz
    • Power Supply: Laminated Type 9V Dry Battery x 1 (Sold Separately)
    • W x D x H: 55x25x258mm
    • Purpose of Use: For managing sound level in construction site, etc.
  9. Scarlet Sound Level Meter
    Mulai

    Rp1.899.900

    Scarlet Sound Level Meter
    Deskripsi:
    Sound Level MeterSL4200
    atribut:
    • Frequency Range (Hz): 125 to 8K
    • Measuring Range (dB): 35-130
    • Frequency Weighting: A/C
    • Microphone: 1/2 inch electret condenser
    • Display: 3 1/2 digits LCD display
    • Resolution (dB): 0.5
    • Accuracy: ±2dB(94dB@1kHz)
    • Dynamic Range (dB): 30
    • Max Hold: Max
    • Measuring Range 1 (dB): (30) 32 to 70
    • Measuring Range 2 (dB): 60 to 100
    • Measuring Range 3 (dB): 90 to 130
    • Operating Relative Humidity (%RH): ≤90
    • Operating Temperature (°C): 0-40 (32-104°F)
    • Power Supply: One 9V battery (model 6F22)
    • Sampling Time (s): 0.5
    • Time Weighting: Fast 125ms, Slow 1 second
  10. Lutron Sound Level Meter
    Mulai

    Rp2.199.900

    Lutron Sound Level Meter
    Deskripsi:
    Mengukur tingkat kebisingan dengan akurasi tinggi dalam satuan desibel. Cocok untuk audit suara di industri, ruang publik, dan pengujian lingkungan.
  11. TESTO Sound Level Meter
    Mulai

    Rp11.999.900

    TESTO Sound Level Meter
    Deskripsi:
    The top-of-the-range testo 816-1 sound level meter complies with all requirements with regard to the execution of non-conform noise level measurements according to IEC 61672-1 Class 2 and ANSI S1.4 Type 2. This makes it suitable for carrying out noise level measurements in the workplace as well as in public places, industry and production.The testo 816-1 has all the features which its little brother, the testo 816, has but also comes with a built-in data logger that can save up to 31¿000 readings and dedicated PC software.The sound level meter for pros: measure, save, analyseThe testo 816-1 also comes with a practical all-in-one carry bag and a whole host of technical features and benefits designed to allow you to carry out professional noise level measurements as a part of health and safety inspections and immission controls. Benefits include being able to change the measuring rate from slow (one measurement per second) to fast (one measurement every 125 milliseconds) depending on the type of measurement, and being able to select between two frequency measurement types: the characteristic curve A corresponds to the way the human ear perceives sound pressure while the characteristic curve C measures the low frequency percentage of the noise.In addition, you can also use the optional sound calibrator and the screwdriver included in the scope of delivery to recalibrate your testo 816-1 sound level meter on site wherever you are.The sound level meter also has a backlit display for use in all lighting conditions.But that is by no means all: the testo 816-1 sound level meter has an internal data logger that can save up to 31¿000 measurements and comes with a USB cable which allows you to hook your meter up to a PC and transfer the data directly, and dedicated PC software designed to help you manage and analyse the data you have collected.Areas of use for the testo 816-1 sound level meterHealth and safety is a key issue in the workplace where noise levels are not allowed to exceed certain decibel limits. But high noise levels are just as much an issue in public places where environmental noise caused by traffic, industry and public events not only reaches levels which some residents find uncomfortable or annoying but which can also be harmful to their health.The testo 816-1 sound level meter is designed for checking and measuring noise levels in the workplace and in public places using selective or long-term measurements. Product Includes: testo 816-1 sound level meter, according to IEC 61672-1 Class 2 and ANSI S1.4 Type 2. Includes transport bag, wind protection, PC software (as a download) and USB connection cable, screwdriver for calibration, batteries and instruction manual.
    atribut:
    • Operating Temperature (°C): 0 to +40
    • Storage Temperature: -10 to +60 °C
  12. Benetech Sound Level Meter
    Mulai

    Rp1.199.900

    Benetech Sound Level Meter
    Deskripsi:
    This unit has been designed to meet the measurement requirement of noise engineers, noise quality control and health prevention in various environments, such as noise measurement in factory, office, traffic road, family and all other noise measurement applications.
    atribut:
    • Dimensions (mm): 70x35x256
    • Measurement Range (dBA): 30 to 130
    • Accuracy: ±1.5dB (reference sound pressure standard, 94dB@1KHz)
    • Power Supply: Alkaline Battery
    • Digital Display: 4 ditgits
    • Measuring Level: 30 to 80 , 50 to 100, 60 to 110, 80 to 130, 30 to 130
    • Resolution (dB): 0.1
  13. Tenmars Sound Level Meter
    Mulai

    Rp4.499.900

    Tenmars Sound Level Meter
    Deskripsi:
    This unit conforms to the IEC651 Type2, ANSI S1.4 Type2 for Sound Level Meters.
  14. Extech Digital Sound Level Meter
    Mulai

    Rp2.499.900

    Extech Digital Sound Level Meter
    Deskripsi:
    40-130dB Meter featuring large LCD display with analog bargraphThe 407730 sound level meter measures from 40 to 130dB with an accuracy of 2dB. The digital display offers a 0.1dB resolution and features a fast responding analog bar graph. User can choose
    atribut:
    • Sound Range: 40 to 130dB
    • Basic Accuracy: 2dB
    • Condenser Microphone: 0.5inch (12.7mm)
    • Dimensions: 230x57x44mm
  15. TRUSCO Alat Ukur Intensitas Cahaya Digital
    Mulai

    Rp2.199.900

    TRUSCO Alat Ukur Intensitas Cahaya Digital
    atribut:
    • Purpose of Use: Illuminance measurement at environmental survey/construction on site.
  16. Custom Digital Sound Level Meter
    Mulai

    Rp1.799.900

    Custom Digital Sound Level Meter
    Deskripsi:
    Noise management at factories and construction sites, and other general noise checks
  17. KRISBOW Lux Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

    KRISBOW Lux Meter
    Deskripsi:
    4.0 Bluetooth interface with Krisbow Meter - Mobile App- Max Hold and Data Hold Function- Auto Power Off- Easy to use, fast and accurate measurement- Mini size with modern design outlook- Low battery indication- Large digital LCD display backlight
    atribut:
    • Light Range (Lux): 400.0, 4000, 40.00K Lux / 40.00, 400.0, 4000 Fc Note: 1Fc = 10.76 Lux
    • Accuracy (%): ± 5% ± 10d (<10,000 Lux) ± 10% ± 10d (>10,000 Lux)
    • Resolution: 0.1 Lux or 0.01 Fc
  18. SCARLET TECH Class 1 Sound Level Meter
    Mulai

    Rp74.999.900

    SCARLET TECH Class 1 Sound Level Meter
    atribut:
    • Fulfils Standard: IEC 61672:2013 Class 1
    • Dimensions (mm): 310×72×32
    • Normal Frequency (kHz): 10 Hz~20
    • Measurement Range (dB): 27 ~140
    • Display: 128×64 OLED
  19. monotaro Lux Meter
    Mulai

    Rp649.900

    monotaro Lux Meter
    Deskripsi:
    A simple illumination management in the work sites and offices.
    atribut:
    • Dimensions (mm): (Body) 70 x 146 x 33, (Receiver) 53 x 113 x 16
    • Light Range (Lux): 1 to 50000
    • Accuracy (%): ±(5%+10digits)
    • Material: PVC+ABS
    • Power Supply: Square 9V battery (6F22) x 1
    • Resolution: 1Lux(2000Lux)/10Lux(20000Lux)/100Lux(50000Lux)
Daftar Harga sound level meter krisbow Terbaru March 2026
KRISBOW Alat Ukur Kebisingan SuaraRp1.599.900
Extech Sound Level MeterRp5.399.900
Shinwa Rules Digital Sound Level MeterRp2.199.900
Custom Digital Sound Level MeterRp9.799.900
FLUKE Sound Level MeterRp8.999.900
KRISBOW Alat Ukur Lingkungan 5in1 ProRp3.299.900
monotaro Digital Sound Level Meter A Characteristics (Alat Ukur Kebisingan Suara)Rp739.900
TRUSCO Digital Sound Level MeterRp4.999.900
TRUSCO Digital Sound Level MeterRp2.099.900
Scarlet Sound Level MeterRp1.899.900

Data diperbarui pada 03/03/2026 (Harga belum termasuk PPN)