FLUKE Sound Level Meter

Sebelum PPN:
Rp9.999.900
Spesifikasi
Display0.1 dB steps on 4-digit LCD screen
Frequency ResponseFrom 31.5 Hz to 8 kHz
Safety StandardCE, designed to meet IEC651 Type2, ANSI S1.4 Type 2
Microphone0.5-inch electric condenser microphone
Time WeightingFast slow

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Fluke 945 Sound Level Meter has been designed to meet the measurement requirements of safety Engineers, Health, Industrial safety offices and quality control in a wide variety of industrial environments. It offers two types of measurements: A weighting and C weighting. The A weighting is for general noise sound level and the C weighting is for measuring sound level of acoustic material control in various environments. The Fluke 945 conforms to the IEC651 Type 2, ANSI S1.4 Type 2, and JISC1502 requirements for Sound Level Meters.

Applications:
- Environmental Health and Safety testing and verification.
- Sound testing for education environments.
- Heavy and light industry sound testing.
- Healthcare environment testing.
- Safety testin.
Feature
Measuring range up to 20,000 lux or foot candles.

Ulasan Produk

Tidak ada ulasan