SKF Single Row Cylindrical Roller Thrust Bearing

Rating:
100% of 100
(1)
Sebelum PPN:
Rp739.900 - Rp13.999.900
Spesifikasi
Axial Load CapabilitySingle-direction
Bearing MaterialBearing steel
Bearing PartComplete bearing
CageNon-metallic
CoatingWithout
Number of Rows1
Tolerance ClassNormal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single row cylindrical roller thrust bearings are designed to accommodate heavy axial loads and peak loads in one direction, but not radial loads. They provide a high degree of stiffness and require little axial space. They are mainly used in applications where thrust ball bearings do not have sufficient load carrying capacity. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.
Warning
Image may differ from product. See technical specification for details.
Feature
- High axial load carrying capacity
- High stiffness
- Long service life
- Require little axial space
- Separable design


Ulasan Produk