Beli printer laser canon di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- GEA Wine CoolerDeskripsi:- CFC Free - Digital temperature display - Interior light - 4 sides glass - Castors
- tp-link AC1200 Wi-Fi Range Extenderatribut:
- Plug Type: EU, UK, US
- Interface: 1 x 10/100M Ethernet Port (RJ45)
- Button: WPS Button, Reset Button
- Dimensions (mm): 156.5x101.5x95)
- Antenna Type: 2 x external
- Certification: CE, FCC, RoHS
- Frequency (GHz): 2.4 and 5 (11ac)
- Power Consumption (W): Max. 7.3
- Signal Rate: 5GHz:Up to 867Mbps 2.4GHz:Up to 300Mpbs
- Transmission Power (dBm): <17 (2.4GHz & 5GHz)
- Wireless Security: 64/128-bit WEP WPA-PSK / WPA2-PSK
- HP Printer Laser JetDeskripsi:Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.atribut:
- Print Technology: Laser
- Epson Printer Ink Tank Wi-Fi All-in-OneDeskripsi:Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.atribut:
- Rated Voltage (V): AC 220-240
- Rated Frequency (Hz): 50-60
- GEA Mini Bar Refrigerator for HotelDeskripsi:Kabinet pendingin untuk menyimpan aneka minuman (soft drink), buah atau sayur di rumah atau hotel supaya tetap segar dan terjaga kualitasnya.atribut:
- Capacity (L): 45
- Power (W): 60
- Voltage (V): 220/1P
- Number of Shelf: 1
- Refrigerant: R600a
- Dimensions (LxWxH) (cm): 44.5x47.1x50.1
- Temperature (°C): 0 to +8
- Liebherr Wine Cooleratribut:
- Capacity (L): Total Net: 336
- Dimensions (mm): 1842x657x663
- Voltage (V): 220-240
- Refrigerant: R 600a
- Temperature Setting Range for Wine (°C): +5 to +20
- Child Proofing: Yes
- Connection Rating (A): 1.0
- Control: Digital temperature display in the MagicEye
- Door Open: Warning signal, wine storage compartment: audible
- Energy Consumption in 24hour (kWh): 0.558
- Forced Air Cooling: Yes
- Frequency (Hz): 50
- GTIN: 9550000011007
- Individual Temperature Zones: 1
- Malfunction: Warning signal: Optical and acoustical
- Material: Side Wall: Steel Door/Cover: Tinted Insulated Glass Door
- Maximum Warmest Measurement Packet Temperature (°C): 195
- Product Group Output Channels: Wine storage cabinet
- Temperature Display: Wine compartment
- Temperature Zones: 1
- GEA Display Cooleratribut:
- Voltage (V): 220
- Polytron Mini RefrigeratorDeskripsi:Mini Refrigerator / Mini Bar dengan desain elegan Tempered Glass DoorKapasitas 50 LiterMenggunakan Tempered Glass Rack untuk rak yang lebih kuat.Dilengkapi dengan Freezer Compartment & Ice Tray untuk kemudahan membuat dan menyimpan es batu dan makanan frozen lainnya.Dengan bottle dan utility pocket untuk menjaga botol minuman dan isi kulkas tetap rapi dan cantik.Elegant DesignTempered Glass DoorTempered Glass ShelfFreezer Compartment & Ice TrayBottle & Utility Pocketatribut:
- Dimensions (cm): 45.1x47.5x52.9
- Capacity (L): 50 (storage 40L, freezers 10L )
- Power (W): 65
- Sanken Lemari Es 1 PintuDeskripsi:Sanken SN-118 Kulkas Mini Bar merupakan lemari es mini portable yang memiliki desain minimalis dan elegan. Lemari es mini ini memiliki kapasitas 50 liter yang dilengkapi dengan fitur Direct Cooling System dan Door Handle.
- GEA Lemari Pendingin (-26°C)Deskripsi:GEA Chest Freezer dengan temperature -18 sampai -26¿C dengan berbagai kapasitas menggunakan refrigerant R600a dan R134A yang sesuai untuk industri Hotel, Restaurant, Catering, Cafe, Supermarket.
- GEA Kulkas Farmasiatribut:
- Temperature (°C): 4 to 8
- Origin: China
- Refrigerant: R134a
- Sanken ShowcaseDeskripsi:Keterangan Singkat : Sanken Showcase tipe SRS-50R6 merupakan kotak pendingin portable yang dapat digunakan untuk menyimpan berbagai minuman. Memiliki ukuran portable atau ergonomic sehingga dapat lebih mudah untuk diletakkan pada area ruangan manapun, lebih fleksibel, dengan design yang lebih elegan. Dengan Sanken Showcase SRS-50R6 minuman yang disimpan menjadi lebih cepat dingin, tetap hemat listrik, dan terlihat lebih rapih.atribut:
- Voltage (V): 220
- Frequency (Hz): 50
- Epson Printer Colour Multifunction L SeriesDeskripsi:The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technologyatribut:
- Optical Resolution (dpi): 1200x2400
- Printer Language: ESC/P-R, ESC/P Raster
- Rated Voltage (V): AC 220-240
- Scanner Type: Flatbed colour image scanner
- GEA Chest FreezerDeskripsi:Gea CF160 - Chest Freezer 144 Liter pendingin makanan dan minuman yang terdiri dari 2 rak. Mudah menjangkau makanan dan minuman karena pintu terbuat dari kaca anti pecah. Mudah dalam perawatan dan mudah untuk mengatur suhu pendinginan.Kapasitas : 144 LiterThermometer digitalCepat BekuHemat EnergyRodaHandle+Kunci
- GEA Stainless Steel Back Bar Bottle CoolerDeskripsi:- Hot air circulation in front side, suitable to be placed right next to wall - Digital thermostat - interior lamp - Stainless steel bodyatribut:
- Temperature (°C): 4 to 10
- Voltage (V): 220
- Number of Phase: 1-phase
- Origin: China
- Refrigerant: R134a
Daftar Harga printer laser canon Terbaru March 2026
| GEA Wine Cooler | Rp2.999.900 |
| GEA Mini Bar Refrigerator | Rp1.599.900 |
| tp-link AC1200 Wi-Fi Range Extender | Rp379.900 |
| HP Printer Laser Jet | Rp1.999.900 |
| Epson Printer Ink Tank Wi-Fi All-in-One | Rp3.799.900 |
| Sansio Wine Cellar Glass Door | Rp15.999.900 |
| GEA Mini Bar Refrigerator for Hotel | Rp1.499.900 |
| Liebherr Wine Cooler | Rp21.999.900 |
| GEA Display Cooler | Rp2.299.900 |
| Polytron Mini Refrigerator | Rp1.599.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)






























































































































































/91P103736325-1.jpg)