Beli timken bearing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TIMKEN Tapered Roller Bearings Single CupsDeskripsi:This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
- TIMKEN Tapered Roller Bearing Single Flanged CupDeskripsi:Like the TS Bearing design, the TSF design consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft. TSF Bearings have flanged cups to facilitate axial location and accurately align seals in through-bored housings.
- TIMKEN Tapered Roller Bearings Tapered SingleDeskripsi:This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
- Wipcool Valve Core Remove ToolsDeskripsi:MVR-1 Valve Core Removal Tools is made of pure copper, durable and not easy to rust, metal knob thicker design, more torque to make operation easier.The all-metal valve switch ensures airtightness and stability. Side Port (1/4‘ MFL), Adapters (1/4’ MFL-5/16‘ FFL), System Fitting (1/4’ FFL) can be used to adapt to different types of valve cores.atribut:
- Bypass Port (inch): 1/4 SAE
- Service Ports (inch): 1/4 and 5/16 SAE
- TIMKEN Fafnir Eccentric Locking Collar Ball Bearingsatribut:
- Angle between Set Screws (°): 90
- Bearing Type: Ball Bearing
- Material: Bearing Steel
- Number of Set Screws: 2
- TIMKEN Tapered Roller Bearing Single CupDeskripsi:This is the most basic and most widely used type of tapered roller Bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
- FYH UKFX Square Flange Type (Tapered Hole)atribut:
- Shape: Square flange type
- TIMKEN Tapered Roller Bearings Single ConesDeskripsi:This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
- Maspion Kipas ExhaustDeskripsi:Maspion MV-251NEX - Exhaust Fan Dinding 10 inch mengkondisikan udara di dalam ruang tetap bersih dan sehat. Karena bekerja 2 in 1 yakni membuang udara kotor menuju ke luar, dan membawa udara sejuk dari luar ke dalam. Kinerja Maspion MV-251NEX - Exhaust Fan Dinding 10 inch telah dilengkapi dengan sekring pengaman. Sehingga aman dan awet digunakan dalam jangka panjang.Diameter : 10 inch MotorTidak berisikMemiliki 2 arah putaran in-outAda sekring pengamanAwetatribut:
- SNI License: Yes
- SNI Number: PCS 00029.01
- TIMKEN Tapered Roller Thrust BearingDeskripsi:Timken T1260W Tapered Roller Thrust Bearing.atribut:
- Bore Diameter (mm): 32.004
- Outer Diameter (mm): 55.563
- Overall Width (mm): 15.875
- TIMKEN Spherical Roller Bearing VCSJ SeriesDeskripsi:Timken 21311VCSJ Spherical Roller Bearing.atribut:
- Bore Diameter (mm): 55
- Bore Type: Cylindrical
- Cage Material: Steel
- Modification and Style Code: 2-pieces Steel Cage - Finger Type
- Outer Diameter (mm): 120
- Overall Width (mm): 29
- Precision Class: Class Normal (P0)
- Radial Internal Clearance: CN
- Series: 213
- TIMKEN Double Tapered Cup BearingDeskripsi:The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.atribut:
- D-Cup Outer Diameter (mm): 190.5
- C-Double Cup Width (mm): 80.963
- Da-Cup Frontface Backing Diameter (mm): 182.12
- K-Factor²: 1.4
- e-ISO Factor³: 0.42
- r-Cup Backface To Clear Radius¹ (mm): 1.5
- Cg-Geometry Factor⁶: 0.116
- G1-Heat Generation Factor (Roller-Raceway): 269
- G2-Heat Generation Factor (Rib-Roller End): 45.7
- Y1 - ISO Factor⁴: 1.62
- Y2 - ISO Factor⁵: 2.42
- Uni Klinger Gasket Klingerit 200 UKLDeskripsi:Bahan berkualitas baik yang cocok digunakan untuk aplikasi uap, gas, air, alkalin dan media lain yang tidak agresif. Terbuat dari serat asbes chrysotile dengan karet styrene-butadiena (SBR).atribut:
- Basis Composition: Chrysotile asbestos with SBR
- Certification: British : BS 1832 Grade B; German : DIN 3754 IT 200; American : ASTM F104-F112750 M7; Indian : IS 2712/1998, Grade W/1 & 0/2
- Color: Red
- Maximum Pressure (bar): 40
- Maximum Temperature (°C): 400
- Size (mm): 2000x1500
- KOKUYO Whiteboard Marker Yokumi-L Fine PrintDeskripsi:Since you can see the ink level of the cartridge at a glance, you can eliminate the frustration that you do not know the ink level until you write it. A direct liquid type that allows ink replacement with a cartridge. The replacement time is clear and the replacement method is easy. Perfect for personal equipment for cram school and seminar instructors who always use whiteboard markers. From the beginning to the end of use, we have adopted dark ink that is clear and easy to see. Since you can write clear letters, it is ideal for use in large conference rooms, schools and private schools. You can easily replace the pen tip with the included replacement tool. It is economical because the main body can be used repeatedly.atribut:
- Overall Length (mm): 135
- Ingredients: Oil-based ink (alcohol based)
- Type: Fine print
- Line Width (mm): Approx. 1.2 to 1.7
- Eco Mark Certification Number: 17 112 073
- Green Purchasing Law: Conform
- Material: (Shaft, cap, cartridge, cover) R-PP
- Shaft Diameter (mm): 21
- TIMKEN Tapered Roller Bearing Single ConesDeskripsi:This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
- KARCHER Professional High Pressure Cleaners-Cold WaterDeskripsi:KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
Daftar Harga timken bearing Terbaru March 2026
| TIMKEN Tapered Roller Bearings Single Cups | Rp109.900 |
| TIMKEN Tapered Roller Bearing Single Flanged Cup | Rp999.900 |
| TIMKEN Tapered Roller Bearings Tapered Single | Rp56.900 |
| Wipcool Valve Core Remove Tools | Rp349.900 |
| TIMKEN Seal for Bearing | Rp92.900 |
| TIMKEN Fafnir Eccentric Locking Collar Ball Bearings | Rp739.900 |
| TIMKEN Tapered Roller Bearing Single Cup | Rp219.900 |
| FYH UKFX Square Flange Type (Tapered Hole) | Rp269.900 |
| TIMKEN Tapered Roller Bearings Single Cones | Rp109.900 |
| Maspion Kipas Exhaust | Rp309.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)


























































































































































/msP102821820-5.jpg)









/NTN%20Tapered%20Roller%20Bearing/ohP102398881-3.jpg)