Beli sensor proximity di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Autonics Proximity Sensors Inductive PR Series
    Rating:
    100% of 100
    (2)
    Mulai

    Rp199.900

    Autonics Proximity Sensors Inductive PR Series
    Deskripsi:
    Cylindrical Inductive Proximity SensorsThe PR series inductive proximity sensors feature solid sensing performance, excellent noise immunity and protection circuits. Available in various sizes and sensing distances, the standard cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects.
  2. IFM Cylindrical Proximity Sensor and Switch
    Mulai

    Rp719.900

    IFM Cylindrical Proximity Sensor and Switch
    Deskripsi:
    These inductive proximity sensors are designed for noncontact detection of metal targets in position-sensing applications and part-presence applications. Each features an extended sensing range and robust housing design to reduce failure from mechanical damage in industrial applications.
    atribut:
    • UNSPSC: 41111926
  3. Autonics Proximity Sensor Cylindrical Round
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

    Autonics Proximity Sensor Cylindrical Round
    atribut:
    • Type: Cylindrical round (PR Series)
    • Sensing Distance: 4 mm
    • Harder Dimension/ Square: 12 mm
    • Shield: Non Shield
    • Connection Type: 2 m cable loose leads
    • Voltage: 12 - 24 VDC
    • Wire Type: DC 3-wire
    • Output Type: NPN
    • Frequency: 500 Hz
  4. OMRON Proximity Sensor E2E Type (Sensor Proksimitas)
    Mulai

    Rp659.900

    OMRON Proximity Sensor E2E Type (Sensor Proksimitas)
    Deskripsi:
    Detection Target: Magnetic metal (non magnetic metal, detection distance decreases).
  5. OMRON Cylindrical Proximity Sensor and Switch (Sensor Proksimitas)
    Mulai

    Rp2.699.900

    OMRON Cylindrical Proximity Sensor and Switch (Sensor Proksimitas)
    Deskripsi:
    This tubular proximity sensor is engineered for use with ferrous-metal targets and nonmetallic targets. It can detect both conductive and non-conductive materials, but is most commonly used for sensing plastics, liquids, powders and granular materials.
    atribut:
    • Proximity Sensor Electrical Connection: 2m Cable
  6. OMRON Standard Type Proximity Sensor E2E DC 3-Wire Type
    Mulai

    Rp689.900

    OMRON Standard Type Proximity Sensor E2E DC 3-Wire Type
    atribut:
    • Type: Proximity Sensor
    • Output Type: 3-Wire Direct Current (DC), Positive-Negative-Positive (PNP)
    • Sensor Type: Inductive
    • Range (mm): 0 to 10
    • DC Voltage (V): 12 to 24
    • Dependencies: XS2FM3
    • Accessories: Operating instructions
    • Action Mode: No
    • Ambient Humidity (% RH): During operation and storage: 35 to 95 (no freezing or condensation)
    • Ambient Temperature (°C): When operating and holding: -40 to +85 (no freezing or condensation)
    • Case Material: Nickel-Plated Brass
    • Code: Standard PVC cord (oil resistant)
    • Connection Method: Direct connector type (M12)
    • Contact Configuration: Normally Open (NO)
    • Control Output: Switching capacity: 200mA or less, residual voltage: 2V or less (load current 100mA, cord length 2m)
    • Current Consumption (mA): 13 or less
    • Detection Distance (mm): 10
    • Detection Target: Magnetic metals (Non-magnetic metals will reduce the sensing distance.)
    • Effect of Temperature: Within the temperature range of -40 to +85°C, within ±15% of the sensing distance at 23°C; within the temperature range of -25 to +70°C, within ±10% of the sensing distance at 23°C
    • Effect of Voltage: Within ±15% of the rated power supply voltage, within ±1% of the sensing distance at the rated power supply voltage.
    • Electrical Connection: M12 4-Pin Connector
    • Head Shape: Screw
    • Hysteresis (%): 10 or less of detection distance
    • Impact Durability (m/s²): 1000 10 times each in X, Y, and Z directions
    • Indicator Light: Operation indicator (red)
    • Industry Standards: CENELC
    • Insulation Resistance (MΩ): 50 or more (at DC500V megger) between all charging parts and the case
    • Material: Case: Brass nickel plated, Detection surface: PBT (polybutylene terephthalate)
    • Mounting: Bracket with 18 mm Mounting Hole or M18x1 Threaded Hole
    • Mounting Hole Size (mm): 18
    • Operating Voltage Range (V) : DC10~40
    • Outer Diameter: M18
    • Output: PNP
    • Overall Length (mm): 58
    • Power Supply Voltage (V) : DC12~24 Ripple (pp) 10% or less
    • Power Type: DC 3-wire system
    • Protection Class: IEC standard IP67
    • Protection circuit: Reverse connection protection, surge absorption, load short circuit protection
    • Purpose: Mold positioning.\nPallet passing detection.\nDetection of full parts.
    • Response Frequency (Hz): 200
    • Self-diagnosis Output: None
    • Sensor Shape: Screw type
    • Setting Distance (mm) : 0-8
    • Shield: non-shielded
    • Shield Type: Unshielded
    • Size: M18
    • Spare Parts: M18-MHWS
    • Special Function: High-Quality Short Barrel Threaded Cylindrical Prox Conforms to Standard CENELC Sensing Distance.
    • Standard Detection Object (mm): Iron 30x30x1
    • Threaded Length (mm): 28
    • Vibration Resistance (Durability): 10~55Hz Multiple width 1.5mm 2h each in X, Y, Z directions
    • Withstand Voltage (V) : AC1000 50/60Hz 1min Between all live parts and case
  7. Kabuto MFG Live Center Head
    Mulai

    Rp439.900

    Kabuto MFG Live Center Head
    Deskripsi:
    Standard tip quenching
    atribut:
    • Suitable For: For MT No.2, 3 and 4
  8. Autonics Proximity Sensors Inductive PRD Series
    Mulai

    Rp289.900

    Autonics Proximity Sensors Inductive PRD Series
    Deskripsi:
    Long-Distance Cylindrical Inductive Proximity SensorsThe PRD series cylindrical inductive proximity sensors are available in standard and IO-Link communication models. The sensors feature long sensing distances and excellent noise immunity. Available in various sizes and sensing distances, the high performance cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects. The sensors also feature strain relief cables for improved flexural strength and durability.
  9. Autonics Photoelectric Sensors Compact Type BJ Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp599.900

    Autonics Photoelectric Sensors Compact Type BJ Series
    Deskripsi:
    The BJ series compact photoelectric sensors feature high performance and excellent noise immunity for accurate and reliable presence detection. Light ON/Dark ON operation mode switch and sensitivity adjusters are available for easy configuration and set up (except BJG-DDT). The sensors are available in various types and options, making it ideal for diverse applications. The BJ series is available in long distance type, BGS (background suppression) reflective type, transparent glass sensing type, and micro spot types, and the sensors are available in cable types and connector types (long distance type models).
  10. OMRON Standard Type Proximity Sensor E2E (Sensor Proksimitas)
    Mulai

    Rp779.900

    OMRON Standard Type Proximity Sensor E2E (Sensor Proksimitas)
    Deskripsi:
    Standard for detecting the presence or absence of magnetic metals. Excellent environmental resistance. Standard use of a cord protector as a measure against disconnection.
    atribut:
    • Protection Class: IEC standard IP67
    • Head Shape: Screw
  11. OMRON Switching, Power Supply S8Fs-G (Catu Daya)
    Mulai

    Rp1.599.900

    OMRON Switching, Power Supply S8Fs-G (Catu Daya)
    atribut:
    • Terminal Shape: Screw terminal block
    • fan: (Built-in) none
    • Input Voltage Range (V): (Allowable) AC85-264, DC80-370
    • Shape: With cover
    • Type of Sign: Direct mounting
    • Rated Input Voltage (V) : AC100 to 240
    • Rated Output Current (A) : 8.5
    • Rated Output Power (W): 100
    • Rated Output Voltage (V) : DC12
  12. Bakrie Pipe Black Steel Pipe SNI
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    Bakrie Pipe Black Steel Pipe SNI
    Deskripsi:
    Pipa baja dengan atau tanpa lapisan seng untuk saluran air bersih, air baku, air pada sistem plambing, air pada sistem hidran dan air lainnya kecuali untuk minum.
  13. Autonics Proximity Sensor Cylindrical Round
    Mulai

    Rp349.900

    Autonics Proximity Sensor Cylindrical Round
    Deskripsi:
    Cylindrical Inductive Proximity Sensor (Tipe Kabel)Proximity sensor induktif Seri PR memiliki performa sensing yang kuat dan ketahanan noise yang sangat baik dengan IC sensor khusus yang dikembangkan oleh Autonics. Tersedia dalam beragam ukuran dan jarak sensing. Sensor standar silindris induktif dapat digunakan pada beragam aplikasi yang memerlukan deteksi metal non-kontak. Seri PR tersedia dalam tipe DC 2-wire, DC 3-wire, AC 2-wire.
    atribut:
    • Type: Cylindrical round (PR Series)
    • Sensing Distance (mm): 15
    • Harder Dimension/ Square (mm): 30
    • Connection Type: 2 m cable loose leads
    • Voltage (V): DC 12-24
    • Frequency (Hz): 200
    • Output Type: PNP
    • Shield: Non Shield
    • Wire Type: DC 3-wire
  14. OMRON Proximity Sensor Protective Cover Y92
    Mulai

    Rp76.900

    OMRON Proximity Sensor Protective Cover Y92
    Deskripsi:
    * Cannot be used with capacitive proximity sensors.
    atribut:
    • Material (Main Unit): Polyacetal resin
  15. OMRON Proximity Sensor E2EH-X7C1 2M OMS
    Mulai

    Rp2.299.900

    OMRON Proximity Sensor E2EH-X7C1 2M OMS
    atribut:
    • Family Type: E2EH
    • Product Code: E2EH7040E
  16. OMRON Proximity Sensor E2E-X3D1-M1GJ 1M OMS
    Mulai

    Rp1.699.900

    OMRON Proximity Sensor E2E-X3D1-M1GJ 1M OMS
    atribut:
    • Family Type: E2E
    • Product Code: E2E 7654G
  17. CARLO GAVAZZI Magnetic Proximity Sensor
    Mulai

    Rp4.199.900

    CARLO GAVAZZI Magnetic Proximity Sensor
    Deskripsi:
    The Carlo Gavazzi cylindrical proximity magnetic sensors of the FSM series are available in different versions with brass or nickel plated brass housing, different dimensions and output contacts. They can be mounted directly on ferromagnetic supports as well in this situation a reduction in the operating distance may occur due to a loss of magnetic field.Front side switchingM12 or M16 diameterIP67 degree of protectionNO or CO output functions
    atribut:
    • IP Rating: IP67
    • Thread Size: M12 or M16
Daftar Harga sensor proximity Terbaru October 2026
Autonics Proximity Sensors Inductive PR SeriesRp199.900
IFM Cylindrical Proximity Sensor and SwitchRp719.900
Autonics Proximity Sensor Cylindrical RoundRp309.900
OMRON Proximity Sensor E2E Type (Sensor Proksimitas)Rp659.900
OMRON Cylindrical Proximity Sensor and Switch (Sensor Proksimitas)Rp2.699.900
OMRON Proximity SensorRp249.900
OMRON Standard Type Proximity Sensor E2E DC 3-Wire TypeRp689.900
Kabuto MFG Live Center HeadRp439.900
Autonics Proximity Sensors Inductive PRD SeriesRp289.900
Autonics Photoelectric Sensors Compact Type BJ SeriesRp599.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)