Beli sensor gerak di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Philips Motion Sensor (Sensor Gerak)Deskripsi:The Philips smart LED wireless indoor motion sensor makes automating your lights as easy as walking past-and turns them off when you're gone. Place the sensor, which includes a battery, in an entrance or hallway and set it to turn the lights on or off to your desired settings at certain times.atribut:
- Battery Type: LR6 (AA)
- Housing Color: White
- Housing Material: Plastic
- Ingress protection code: IP20
- Input Voltage (V): 3
- Protection Class: Class III
- Broco Sensor Gerak Infra-Merah Galleo Series (Motion Sensor)Deskripsi:Broco Motion Sensor Infrared adalah sensor yang bekerja menggunakan panas infrared dari tubuh manusia, yang dirangkai dengan perangkat elektronik.Detektor infrared akan bekerja mengaktifkan beban lampu saat mendeteksi adanya panas tubuh manusia sehingga lampu menyala. Broco Motion Sensor Infrared cocok untuk digunakan untuk indoor.atribut:
- Ambient Light (lux): < 3 - 2000 LUX (adjustable)
- Certificate: SNI (Indonesian National Standard)
- Installation Height (m): 2.2-4
- Power Frequency (Hz): 50/60
- Power Source (V): 220-240
- Rated Load (W): Max. 800 (Incandescent Bulb) Max. 300 (CFL Lamp)
- Delay Time: Min. 10 seconds ± 3 seconds, Max. 15 minutes ± 2 minutes
- Detection Distance (m): 6max (room temperature)
- Detection Movement Speed (m/s): 0.6-1.5
- Detection Range (⁰): 360
- Power Consumption (W): ± 0.5
- Quality: ISO 9001
- Sumitomo Electric Holder (Gagang Pahat Bubut)atribut:
- Selfish: Left hand
- Clamp System: Double clamp + Screw-on
- Schneider Electric Saklar Sensor Gerak AvatarOn Series (Saklar Otomatis Sensor Gerak)Deskripsi:Schneider Electric AvatarOn E8331PIR3_WE is a PIR occupancy sensor switch with a time delay of 60 seconds. It is a 3 line 200VA switch with a detection angle of 110°. The network frequency of this PIR switch is 50 Hz, 60 Hz. It is 86 mm in width, 86 mm in height and 40.28 mm in depth. And the embedding depth is 35 mm. Flush mounting is supported so that its box can be recessed into the surface and unexposed. Its fixing mode is M4 screw fixing. And its connection terminal is brass pillar. Polycarbonate and zinc plated steel material makes the switch as resistant as possible. It features glossy surface finish, with which fingerprints and smudge marks are easy to remove. Besides, it meets the following standards, CE, IEC 60669-2-1. IP20 level makes the PIR switch as reliable and resistant as possible. The device is UV, dust and oil resistant. It also passed the salt mist test.atribut:
- Color: White
- Material: Polycarbonate, Zinc Plated Steel
- Product or Component Type: PIR Switch
- Height (mm): 86
- Width (mm): 86
- Depth (mm): 40.28
- Ambient Air Temperature for Operation (°C): 0 to 40
- Ambient Air Temperature for Storage (°C): -5 to 60
- Clamping Connection Capacity (mm²): 2x2.5
- Colour Tint: White
- Connections - Terminals: 3 Brass Pillar
- Device Application: Control
- Device Mounting: Flush
- Device Presentation: Complete Product
- Embedding Depth (mm): 35
- Environmental Characteristic: UV Resistant, Dust Resistant, Oil Resistant, Salt Mist
- IP Degree of Protection: IP20
- Relative Humidity (%): 10 to 95 Non-Condensing
- Standards: IEC 60669-2-1:ed. 4.1, 2009, CE
- Surface Finish: Glossy
- Vertex Boring Bars (Batang Boring)Deskripsi:Boring Bars.
- Sumitomo Electric Infinite Inner R Cutteratribut:
- Selfish: Right hand
- Broco Sensor Gerak Gelombang Mikro Galleo Series (Motion Sensor)Deskripsi:Broco Motion Sensor Microwave adalah sensor yang bekerja menggunakan gelombang elektro-magnetik frekuensi tinggi (5.8 Ghz) yang dirangkai dengan perangkat elektronik.Detektor microwave ini memiliki bidang deteksi yang luas dan akan bekerja saat mendeteksi adanya pergerakan manusia. Saat detektor menangkap adanya gerakan maka akan mengaktifkan beban lampu sehingga lampu menyala.Detektor microwave juga memiliki tingkat deteksi yang kuat hingga mampu menembus pintu kayu/PVC, panel kaca dan dinding tipis.Broco Motion Sensor Microwave cocok untuk digunakan indoor atau outdoor dan dapat digunakan untuk fungsi yang lebih luas, seperti untuk alarm, pintu otomatis, dan sensor air terjun.atribut:
- Ambient Light (lux): < 3 - 2000 LUX (adjustable)
- Detection Movement Speed (m/s): 0.6-1.5
- Installation Height (m): 2.5-3.5
- Power Frequency (Hz): 50/60
- Power Source (V): 220-240
- Certificate: SNI (Indonesian National Standard)
- Delay Time: Min. 10 seconds ± 3 seconds, Max. 12 minutes ± 1 minute
- Detection Distance (m): 1-8 (radius) / (adjustable)
- Detection Range (⁰): 360
- HF System: 5.8 Ghz CW radar, 15M band
- Power Consumption (W): ± 0.9
- Quality: ISO 9001
- KRISBOW Lampu LED Push Light 3xAAA Sensor Gerakatribut:
- Light Source: 9 LED 0.5 W
- Luminous Flux (Lm): 30
- Distance (m): 3
- Accessories: 3AAA baterries included
- Battery: 3AAA
- Dimensions Unit (cm): 8x2x8
- Runtime (hour): 3.5
- Legrand Saklar Sensor Gerak Otomatis Arteor PIRatribut:
- Nominal Voltage (V): 240-240
- IP Protection: IP20
- Operating/Setting Temperature (°C): 12905
- Width (mm): 45
- Built-in Depth (mm): 24.6
- Built-in Length (mm): 40.5
- Built-in Width (mm): 40.5
- Connection Cable Length (mm): 0
- Depth (mm): 43.3
- Frequency (Hz): 47-63
- Halogen Free: Yes
- Height (mm): 45
- Material: Plastic
- Storage Temperature (°C): 0-45
- Terminal Capacity (mm²): 0.75-3
- SENSOR SWITCH Motion SensorDeskripsi:Motion Sensors are available with passive infrared (PIR) or ultrasonic (US) technology to automatically turn lights off when occupants leave a room. The sensors can help to prevent wasted energy in unoccupied spaces. Models with adaptive technology are capable of setting adjustments according to seasonal changes, modified airflow, and furniture layout or occupancy pattern changes.atribut:
- UNSPSC: 46171608
- Legrand Motion Sensoratribut:
- Color: White
- Nominal Voltage (V): 240-240
- Material: Plastic
- Impact Protection (IK): IK04
- Operating/Setting Temperature (°C): -10-35
- Connection Cable Length (mm): 0
- Frequency (Hz): 50-60
- Halogen Free: Yes
- Label Space/Information Surface: No
- Storage Temperature (°C): -20-70
- Surface Finishing: Glossy
- Surface Protection: Untreated
- Terminal Capacity (mm²): 2.5-2.5
- Transparent: No
- SOMTA Short Hand Tap BSF - TaperDeskripsi:Short Hand TapsFor general hand tapping.atribut:
- Application: Hand, Hand Hole Tapping, Blind Hole Tapping, Right Hand Cutting
- Class: 2
- Code: Taper
- Flute Helix Angle: Straight Flute
- Material: High Speed Steel
- Standard: ISO 529
- Threads: British Standard Whitworth Fine, Thread Form with 55°
- Taffled Headlamp Flashlight HeadlightDeskripsi:Temani waktu bertualang di alam bebas menggunakan senter kepala dari TaffLED. Dibekali chip XPE LED dan COB LED, senter ini dapat menghasilkan cahaya super terang. Hadir dengan 3 mode penggunaan dan kemiringan yang bisa diatur.Rincian yang Anda dapatkan untuk pembelian produk ini:1 x TaffLED Headlamp Flashlight Headlight LED 3 Modes XPE COB - KX-18041 x Tali Strap1 x Kabel USB Type Catribut:
- LED Type: 1 x XPE ; 1 x COB
- Battery Type: 1 x 18650 Button Top (Battery Not Included)
- Material: Plastik ABS
- COB (lumen): 180
- Cable Length (cm): ±20
- Color: Black
- Flashlight Head Dimensions (cm): 8.5x3.8x4
- XPE (lumen): 100
- Autonics Power Controllers SPR1 SeriesDeskripsi:The SPR1 series single-phase power controllers are ideal for installation in limited spaces with slim body sizes measuring only 55 mm wide. The LED display allows real-time monitoring of control input, load voltage, load current, load power, load resistance, and heat-sink temperature. The controllers feature phase control, cycle control, and ON/OFF control methods, with feedback control (constant current, constant voltage, constant power) option available for accurate and stable power control.atribut:
- Control Phase: Single-phase
- Power Supply (V): 100-240 (AC)/(50/60Hz)
- Accessories: 11-pin connector
- Applied Load: - Phase control, ON/OFF control: resistance load, inductive load - Cycle control: resistance load
- Control Input: - Auto control: DC4-20mA, 1-5VDC , ON/OFF contact (no-voltage input), pulse voltage (5-12VDC ) - Manual control: outside adjuster (10k impendansi), inside adjuster (output limit)
- Dielectric Strength (V): 2.000 (50/60Hz) for 1 min (between input terminals and power terminals)
- Digital Inputs: RUN/STOP switching, AUTO/MAN switching, RESET
- Environment Ambient Humidity (%RH): 35 to 85; storage: 35 to 85
- Environment Ambient Temperature (°C): -10 to 55; storage: -20 to 80
- Function: Output Limit (OUT ADJ); AUTO/MAN Selection; Control Method Selection
- Indicator: Operation indicator/manual control indicator: green LED, Alarm indicator/output indicator/unit (V, A) indicator: red LED
- Insulation Resistance (ohm): Over 200M (at 500VDC megger)
- Memory Protection: 10 years (non-volatile semiconductor memory type)
- Min. Load Current (A): 1
- Noise Immunity (kV): ±2 (the square wave noise (pulse width: 1us) by the noise simulator)
- Output Alarm: 250VAC~ 3A, 30VDC 3A, 1c resistive load
- Output Leakage Current: 10mArms
- Setting Type: By front keys, by communication
- Vibration (mm): 0.75 amplitude at frequency of 5 o 55Hz (for 1 min) in each X, Y, Z direction for 2 hours
- Vibration Malfunction (mm): 0.5 amplitude at frequency of 5 to 55Hz in each X, Y, Z direction for 10 min
- Bardi Smart PIR Motion SensorDeskripsi:BARDI PIR Motion Sensor merupakan perangkat sensor dari BARDI yang dipergunakan untuk mendeteksi adanya gerakan dan memberikan notifikasi ke aplikasi atau memicu sistem otomasi yang dapat diatur di aplikasi BARDI Smart Home.BARDI PIR Motion Sensor memiliki bentuk kecil namun memiliki kemampuan untuk menangkap gerakan hingga 10M, dengan sudut hingga 128⁰ ke segala arah. Sangat ideal bagi sistem canggih IoT di rumah Anda.BARDI PIR Motion Sensor dapat diintegrasikan dengan semua perangkat BARDI lainnya, seperti Siren Alarm, sehingga ketika BARDI PIR Motion Sensor mendeteksi suatu gerakan maka BARDI Siren Alarm akan berbunyi sesuai dengan pengaturan yang berlaku di dalam aplikasi BARDI Smart Home.atribut:
- Comprehension (m): 10
- Angle(°): 128
- Dimensions (mm): 70x45x35.6
- MASKO Krista Series - Switch (Saklar Dimmer)Deskripsi:- Saklar dimmer ini berfungsi untuk mengatur input daya pada peralatan listrik anda. - Praktis untuk mengatur tingkat cahaya terang lampu anda atau kecepatan gerak alat listrik lain seperti kipas, bor listrik, blower dan sebagainya.- Berfungsi untuk mengatur tingkat cahaya terang lampu- Telah memenuhi standar SNI, Aman digunakan- Tampilan lebih indah dengan letak mur di dalam (tidak nampak)atribut:
- Switch: Dimmer Switch
- Voltage (V): 220
- Size (cm): 8.5x8.5
- Maximum Power (W): 300
- Legrand PIR 360° Motion Sensor with Directional Headatribut:
- Frequency (Hz): 50-60
- IP Protection: IP55
- Nominal Voltage (V): 230-230
- Mounting Method: Surface mounted
- Material: Plastic
- Antimicrobial Treatment: No
- Connection Cable Length (mm): 0
- Detection Range: 0-12 m
- Dimensions (mm): 90x90x85
- Optimum Mounting Height (m): 2.5
- Surface Finishing: Glossy
- Surface Protection: Untreated
- Transparent: No
- DAYTON Joystick OperatorDeskripsi:Control vertical and horizontal movement easily and smoothly with these rugged joysticks.atribut:
- UNSPSC: 39121546
- Action: Momentary
- Bezel: Metal
- Contact Form: Not Included
- Direction Of Operation: Vertical and Horizontal
- Joystick Material: Metal
- Latching / Non-Latching: Non-Latching
- NEMA Rating: 4,13
- Number of Directions: 4
- Size (mm): 30
- Standards: CE; CSA; UL
Daftar Harga sensor gerak Terbaru October 2026
| Philips Motion Sensor (Sensor Gerak) | Rp559.900 |
| Broco Sensor Gerak Infra-Merah Galleo Series (Motion Sensor) | Rp119.900 |
| Sumitomo Electric Holder (Gagang Pahat Bubut) | Rp2.099.900 |
| Schneider Electric Saklar Sensor Gerak AvatarOn Series (Saklar Otomatis Sensor Gerak) | Rp989.900 |
| Vertex Boring Bars (Batang Boring) | Rp1.099.900 |
| Sumitomo Electric Infinite Inner R Cutter | Rp12.999.900 |
| GESAC Helical Mill Holder | Rp7.999.900 |
| Broco Sensor Gerak Gelombang Mikro Galleo Series (Motion Sensor) | Rp209.900 |
| KRISBOW Lampu LED Push Light 3xAAA Sensor Gerak | Rp99.900 |
| Legrand Saklar Sensor Gerak Otomatis Arteor PIR | Rp3.299.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/i6P111334654-1.jpg)
/hrP110051639-2.jpg)
/c0P103612432-1.jpg)
/k5P106759725-1.jpg)


/i9P110051657-1.jpg)







%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/Bardi%20Smart%20PIR%20Motion%20Sensor/msP106645820-1.jpg)
/rnP107623995-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)