Beli heat detector di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hong Chang Rate of Rise Heat DetectorDeskripsi:Rate of Rise Heat DetectorAs fire is formed rapidly, the rapid heat convection and hot wind make the room temperature rise drastically. The Rate of rise heat detector can respond to the speedy rise of temperature within a short period of time and alarm is initiated.atribut:
- Rated Voltage (V): System from Panel DC 24
- Alarm Current (mA): 30
- Working Temperature (°C): -15 to 50
- Working Humidity (%RH): o to 95
- Size (mm): 103x43
- Material: Fire-resisting ABS material
- Color: Ivory White
- Joint Contact: Copper (zinc-plated)
- System Sensor Smoke Detector Analog Single CircuitDeskripsi:135°F (57°C) Fixed Temp/Rate-of-Rise, Single-Circuit Mechanical Heat Detector without lettering printatribut:
- Diameter (cm): 11.6
- Height (cm): 4.3
- Heat Sensor (°C): 57
- Operating Humidity Range (%): 5 to 95
- Single Gang: Yes
- Wiring: Single Circuit
- Wiring Gauge: 14-22 AWG
- HOOSEKI Fixed Temperature Heat DetectorDeskripsi:The detector, HS-WK100L incorportes a self-resetting bimetallic disk element with response indicator. It activates whenever the ambient air temperature reaches the top temperature detector setting.atribut:
- Type: 2 Wire
- Voltage Range (V): DC 12-30
- Alarm Current (mA): 30 (DC 24V)
- Polarization: Non-Polarized
- Fixed Temperature (°C): 60, 70, 80
- Alarm Temperature: Comply to EN54, CNS
- Ambient Temperature (°C): -10 to +55
- Ambient Humidity (%): 0-95
- Material: Fire Proof Plastics
- Dimensions (mm): Ø 101x47 (H)
- Color: White
- TONATA Standalone Smoke & Heat DetectorDeskripsi:Standalone Smoke Heat Detector Tonata / Pendeteksi Asap PanasPhiser & Baut : 2 PcsBaterai 1.5 V : 2 PcsManual Book : 1 PcsDetector Unit : 1 PcsKelebihan :Instalasi mudah : YesIndicator Baterai lemah : YesTerdapat tombol tes : Yesatribut:
- Diameter (mm): 110
- Sound (dB): 85
- Thickness (mm): 55
- HONEYWELL Morley Lite Heat DetectorDeskripsi:Honeywell Morley Lite is a Compact, High Performance, Feature enriched Fire Alarm Control Panel designed to meet the Fire Detection Addressability. Honeywell Morley-Lite Fire Detection Control Panel series is ideally suited for Small to Medium Sized Buildings, Residential Complexes, Banks, Healthcare, Restaurants, Retail Stores etc. Morley Lite panels communicates via LiteSpeedTM protocol with Morley Lite detectors and devices. Morley Lite Panel is built with Combination of quick installation, enhanced feature set and advanced programming which allows installer to meet demands of the end user with flexibility in configuration. Equipped with configurable remote monitoring inputs, programmable relays, delay setting for alarm verification, software isolation of class B circuit and NAC outputs, mapping of NAC to specific class B circuits, password protections etc. End users get clear visible indications, easy to operate functions to activate the control buttons, customizable class B circuit text via text inserts to meet building naming conventions. Reliable and trouble free system built as per latest safety standards of industry which ensures system is safe and protected. Internal memory lock feature to restrict changes to fire panel configuration by any intruder without key lock.atribut:
- Dimensions (mm): 360x422x122.8 (Front Facia), 360x380x92.3 (Back Box)
- Construction: Powder coated Cold Rolled STEEL 1.2mm thick
- Cable Entry (mm): 15x20 (Knockout)
- Operating Temperature (°C): 0-49
- Relative Humidity (%): 5 to 95 Non-Condensing
- TONATA Smoke DetectorDeskripsi:Standalone Smoke Detector Photoelectric Tonata / Pendeteksi Asap Daya BateraiBaterai sudah termasuk, smoke detector cocok untuk semua ruangan. Menggunakan sensor photoelectric yang bekerja secara independen dengan fitur indikator baterai lemah.Dalam Paket:- Smoke detector 1 pcs- Bracket (kondisi terpasang) 1 pcs- Phiser & Baut 1 bag- Baterai 9V 1 pcs- Buku manual 1 pcsatribut:
- Test Button: Yes
- Indicator: Yes
- Low battery indicator: Yes
- System Sensor Smoke Detector Analog 2-WireDeskripsi:A 2-wire conventional photoelectric smoke detector, that uses a state of the art optical sensing chamber, has a remote LED connecting feature. This detector is designed to provide an open area protection and to be used with compatible UL listed panels.atribut:
- Diameter (cm): 10.2
- Height (cm): 5.0 (including base)
- Operating Temperature Range (°C): 0-49
- Operating Humidity Range (%): 10 to 93
- Latching Alarm: Reset by mometary power interruption
- Alarm Current (mA): Min: 10, Max: 130
- Operating Voltage (V DC): 8.5-35
- Standby Current (µa): ≤90
- Horing Lih Rate of Rise Heat DetectorDeskripsi:- Heat-sensing diaphragm can operate for unlimited number of times and is not affected by room temperature. The conducting parts use gold coating to avoid oxidation.- Uses glass tube to avoid humidity and stabilize the ventilation function. Glass tube also can expel non-fire heat to avoid false alarms.- The unit is completely sealed; its function is not affected by humidity, dust or insects.- This detector has passed strict quality control through automatic repetitive testing and been calibrated automatically under stable temperature and humidity conditions. Thus, quality and reliability are consistent from the first detector produced to millionth.Effective Alert AreaFire-Proof Building: 90m² (height under 4m), 45m² (height 4m-8m)Ordinary Building: 50m² (height under 4m), 30m² (height 4m-8m)atribut:
- Voltage Range (V): 12-30 DC
- Alarm Current @24V DC 470Ω (mA): 40
- Alarm Temperature: Comply to EN54
- Material: Fire-proof Plastic
- Dimensions DxH (mm): 111x45
- Ambient Temperature (°C): -10 - +55
- Color: White
- Mitutoyo OD Dial Caliper GageDeskripsi:The Mitutoyo external dial caliper gage utilizes spring-loaded jaws to provide constant point contact pressure to take highly accurate comparison measurements of hole diameters and groove and tube thicknesses. The dial display provides precise, readable measurements in metric or inches.atribut:
- Units: Metric
- Max Range (mm): 50
- Graduation (mm): 0.05
- Accuracy (mm): ±0.05
- Lower Meas Cont Lgth (mm): 4.5
- Lower Meas Cont Type: Ball
- Lower Measuring Diameter (mm): 3
- Maximum Measuring Depth (mm): 169
- Upper Meas Cont Type: Ball
- Upper Meas Cont lgth (mm): 30
- Upper Measuring Diameter (mm): 3
- ABUS Smoke Alarm DetectorDeskripsi:ABUS Smoke Alarm Detector merupakan pendeteksi asap untuk menangkal bencana kebakaran, sangat cocok untuk melindungi keluarga anda dirumah.- Cocok diaplikasikan diruangan Kamar, living rooms, kamar anak, dan lorong rumah- Penggunaan Batre ukuran 3 V Lithium, dengan jangka waktu 1-2 tahun- Peringatan yang dapat diandalkan terhadap risiko penghirupan asap yang berpotensi fatal- Tombol uji besar untuk test alarm dan mode diam
- System Sensor Input Device & Sensor for Fire Alarm SystemDeskripsi:These smoke detectors are part of a complete fire detection and alarm system in a facility. They capture and test samples of air for the presence of smoke. When integrated into a larger system, they trigger alarms to notify occupants and shut down air handling systems to prevent the spread of smoke.atribut:
- Product Type: Smoke Detector
- UNSPSC: 46191501
- TONATA Fire Alarm Conventional Heat Detector Fixed Temperatureatribut:
- Alarm Current (mA): 30
- Alarm Voltage (V): 24 DC
- Ambient Humidity: 0-95%
- Ambient Temperature (°C): -10-55
- Color: White
- Dimensions (DiaxH) (mm): 100x47
- Fixed Temperature (°C): 60, 70, 80
- Material: Fire-Proof Plastics
- Polarization: Non-Polarized
- Type: 2 Wire
- Voltage Range (V): 12-30 DC
- Esser Heat AlarmDeskripsi:The XH100 heat detector detects a rapid increase in temperature and is not affected by smoke or suspended particles (dust). It is suitable for installation in the kitchen.atribut:
- Use Voltage: Long-lasting 3V lithium battery
- Ambient Temperature (°C): -10 to 55
- Relative Humidity (%): 95
- Dimensions (mm): Ø116x42
- EDWARDS SIGNALING Fire Alarm System Componentatribut:
- UNSPSC: 46191505
- TONATA Smoke Detector ConventionalDeskripsi:Photoelectric Smoke Detector Tonata / ConventionalDigunakan untuk fire system, tidak digunakan untuk mandiri. Smoke detector dengan baterai bisa cek disini : https://www.tokopedia.com/tonataindo/standalone-smoke-detector-photoelectric-tonata-pendeteksi-asapatribut:
- Alarm Current (mA): 30
- Alarm Light: Red LED
- Ambient Temperature (°C): -10-55
- Monitoring Light: Green LED
- Standby Current (µa): 60 Below
- Working Voltage (V): 24 DC
- TEKIRO Kunci PipaDeskripsi:TEKIRO Kunci Pipa - Hijau merupakan kunci pipa berbahan metal berkualitas, kuat, dan tahan lama dengan ukuran 6 Inch serta memiliki konstruksi hampir sama dengan kunci inggris yaitu mempunyai rahang diam, rahang geser, dan ulir penyetel. Kunci pipa ini dapat digunakan untuk melepas dan memasang pipa sambungan ulir atau untuk memegang benda silindris lainnya.
- HONEYWELL Morley Lite Photo-Electric Smoke DetectorDeskripsi:Honeywell Morley Lite is a Compact, High Performance, Feature enriched Fire Alarm Control Panel designed to meet the Fire Detection Addressability. Honeywell Morley-Lite Fire Detection Control Panel series is ideally suited for Small to Medium Sized Buildings, Residential Complexes, Banks, Healthcare, Restaurants, Retail Stores etc. Morley Lite panels communicates via LiteSpeedTM protocol with Morley Lite detectors and devices. Morley Lite Panel is built with Combination of quick installation, enhanced feature set and advanced programming which allows installer to meet demands of the end user with flexibility in configuration. Equipped with configurable remote monitoring inputs, programmable relays, delay setting for alarm verification, software isolation of class B circuit and NAC outputs, mapping of NAC to specific class B circuits, password protections etc. End users get clear visible indications, easy to operate functions to activate the control buttons, customizable class B circuit text via text inserts to meet building naming conventions. Reliable and trouble free system built as per latest safety standards of industry which ensures system is safe and protected. Internal memory lock feature to restrict changes to fire panel configuration by any intruder without key lock.atribut:
- Dimensions (mm): 360x422x122.8 (Front Facia), 360x380x92.3 (Back Box)
- Construction: Powder coated Cold Rolled STEEL 1.2mm thick
- Cable Entry (mm): 15x20 (Knockout)
- Operating Temperature (°C): 0-49
- Relative Humidity (%): 5 to 95 Non-Condensing
- CRC Smoke Test DectectorDeskripsi:SMOKE TEST BRAND SMOKE DETECTOR TESTER, 2.5 WT OZModel#: 02105DESCRIPTION:Convenient, easy & safe product to test the functional ability of a smoke detector. It also checks for obstructions or debris which clog detector vents & prevent smoke from properly entering the sensing chamber. Safe for use on Photoelectric and ionization type detectors.APPLICATIONS:To test the functional ability of commercial or residential smoke detectors.atribut:
- Net Fill: 2.5 Wt Oz
- Appearance: Packaged - Water-White Liquid,Dispensed - Smoky Mist
- DOT Proper Shipping Name: Aerosols, Flammable, Limited Quantity
- Propellant: None
Daftar Harga heat detector Terbaru March 2026
| Hong Chang Rate of Rise Heat Detector | Rp249.900 |
| System Sensor Smoke Detector Analog Single Circuit | Rp259.900 |
| HOOSEKI Rate of Rise Heat Detector | Rp139.900 |
| HOOSEKI Fixed Temperature Heat Detector | Rp139.900 |
| TONATA Standalone Smoke & Heat Detector | Rp329.900 |
| HONEYWELL Morley Lite Heat Detector | Rp489.900 |
| TONATA Smoke Detector | Rp169.900 |
| System Sensor Smoke Detector Analog 2-Wire | Rp599.900 |
| Horing Lih Rate of Rise Heat Detector | Rp239.900 |
| Mitutoyo OD Dial Caliper Gage | Rp9.599.900 |
Data diperbarui pada 08/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alarm%20Kebakaran/Hong%20Chang%20Rate%20of%20Rise%20Heat%20Detector/arP108047387-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/System%20Sensor%20Smoke%20Detector%20Analog%20Single%20Circuit/ccP104050444-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/HOOSEKI%20Rate%20of%20Rise%20Heat%20Detector/hhP105386629-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/HOOSEKI%20Fixed%20Temperature%20Heat%20Detector/gyP105386610-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/TONATA%20Standalone%20Smoke%20%26%20Heat%20Detector/7dP111129265-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/HONEYWELL%20Morley%20Lite%20Heat%20Detector/o9P104049873-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/TONATA%20Smoke%20Detector/1iP108165054-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/System%20Sensor%20Smoke%20Detector%20Analog%202-Wire/c3P104050435-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alarm%20Kebakaran/Horing%20Lih%20Rate%20of%20Rise%20Heat%20Detector/f0P108103540-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/ABUS%20Smoke%20Alarm%20Detector/17P106484043-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/TONATA%20Fire%20Alarm%20Conventional%20Heat%20Detector%20Fixed%20Temperature/0zP111128035-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/Esser%20Heat%20Alarm/fnP104049563-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/TONATA%20Smoke%20Detector%20Conventional/4oP111129168-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/HONEYWELL%20Morley%20Lite%20Photo-Electric%20Smoke%20Detector/oiP104049882-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/CRC%20Smoke%20Test%20Dectector/P102076200-1.jpg)