Spesifikasi
| Type | Proximity Sensor |
|---|---|
| Output Type | 3-Wire Direct Current (DC), Positive-Negative-Positive (PNP) |
| Sensor Type | Inductive |
| Range (mm) | 0 to 10 |
| DC Voltage (V) | 12 to 24 |
| Dependencies | XS2FM3 |
| Accessories | Operating instructions |
| Action Mode | No |
| Ambient Humidity (% RH) | During operation and storage: 35 to 95 (no freezing or condensation) |
| Ambient Temperature (°C) | When operating and holding: -40 to +85 (no freezing or condensation) |
| Case Material | Nickel-Plated Brass |
| Code | Standard PVC cord (oil resistant) |
| Connection Method | Direct connector type (M12) |
| Contact Configuration | Normally Open (NO) |
| Control Output | Switching capacity: 200mA or less, residual voltage: 2V or less (load current 100mA, cord length 2m) |
| Current Consumption (mA) | 13 or less |
| Detection Distance (mm) | 10 |
| Detection Target | Magnetic metals (Non-magnetic metals will reduce the sensing distance.) |
| Effect of Temperature | Within the temperature range of -40 to +85°C, within ±15% of the sensing distance at 23°C; within the temperature range of -25 to +70°C, within ±10% of the sensing distance at 23°C |
| Effect of Voltage | Within ±15% of the rated power supply voltage, within ±1% of the sensing distance at the rated power supply voltage. |
| Electrical Connection | M12 4-Pin Connector |
| Head Shape | Screw |
| Hysteresis (%) | 10 or less of detection distance |
| Impact Durability (m/s²) | 1000 10 times each in X, Y, and Z directions |
| Indicator Light | Operation indicator (red) |
| Industry Standards | CENELC |
| Insulation Resistance (MΩ) | 50 or more (at DC500V megger) between all charging parts and the case |
| Material | Case: Brass nickel plated, Detection surface: PBT (polybutylene terephthalate) |
| Mounting | Bracket with 18 mm Mounting Hole or M18x1 Threaded Hole |
| Mounting Hole Size (mm) | 18 |
| Operating Voltage Range (V) | DC10~40 |
| Outer Diameter | M18 |
| Output | PNP |
| Overall Length (mm) | 58 |
| Power Supply Voltage (V) | DC12~24 Ripple (pp) 10% or less |
| Power Type | DC 3-wire system |
| Protection Class | IEC standard IP67 |
| Protection circuit | Reverse connection protection, surge absorption, load short circuit protection |
| Purpose | Mold positioning.\nPallet passing detection.\nDetection of full parts. |
| Response Frequency (Hz) | 200 |
| Self-diagnosis Output | None |
| Sensor Shape | Screw type |
| Setting Distance (mm) | 0-8 |
| Shield | non-shielded |
| Shield Type | Unshielded |
| Size | M18 |
| Spare Parts | M18-MHWS |
| Special Function | High-Quality Short Barrel Threaded Cylindrical Prox Conforms to Standard CENELC Sensing Distance. |
| Standard Detection Object (mm) | Iron 30x30x1 |
| Threaded Length (mm) | 28 |
| Vibration Resistance (Durability) | 10~55Hz Multiple width 1.5mm 2h each in X, Y, Z directions |
| Withstand Voltage (V) | AC1000 50/60Hz 1min Between all live parts and case |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20635ml%201pc/52S042904182-1.jpg)
/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)